Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Winches

8 Results Found that Include 17 Products

Results per page:  16 | 32 | 48
Electric Winch,HP,12VDC
  • WARN
  • Electric Winch, HP, 12VDC Electric Winches
  • Item # 29JU90
  • Mfr. Model # VR8
  • Electric Winch, Voltage Rating 12VDC, Gear Type 3-Stage Planetary Gear, 1st Layer Line Pull 8000 lb., Full...More

  • Category : Electric Winches
Hand Winch,Worm Gear,2000 lb.
  • THERN
  • Hand Winch, Worm Gear, 2000 lb. Hand Winches
  • Item # 3DNZ5
  • Mfr. Model # 472
  • Hand Winch, Gear Type Worm Gear, Application For Pulling, 1st Layer Load Capacity 2000 lb., Gear Ratio 24:1,...More

  • Category : Manual Winches
Hand Winch,1000 lb.,5-63/64 in.Overall W
  • OZ LIFTING PRODUCTS
  • Hand Winch, 1000 lb., 5-63/64 in.Overall W Hand Winches
  • Item # 48RD53
  • Mfr. Model # OZ1000BWSS
  • Hand Winch, Gear Type Spur, Application For Lifting or Pulling, 1st Layer Load Capacity 1000 lb., Gear Ratio...More

  • Category : Manual Winches
Winch Line Ext,Synthetic,1/2 In x 100 ft
Hand Winch,Spur Gear,2000 lb.
  • TM

    Grainger Choice

  • DAYTON
  • Hand Winch, Spur Gear, 2000 lb. Hand Winches
  • Item # 36WG01
  • Mfr. Model # 36WG01
  • Hand Winch, Gear Type Spur Gear, Application For Pulling, 1st Layer Load Capacity 2000 lb., Gear Ratio...More

  • Category : Manual Winches
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More