Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Winches

11 results found that include 20 products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • DAYTON
  • Electric Winches Electric Winches
  • Multiple product options available

    Multiple product options available

  • Category : Electric Winches
Wireless Winch Remote Control,2 Function
  • LODAR
  • Wireless Winch Remote Control, 2 Function Wireless Winch Remote Controls
  • Item # 3KED4
  • Mfr. Model # 92100-8
  • Wireless Winch Remote Control, Switch Type Push Button With Emergency Stop, Number of Functions 2, Functions...More

  • Category : Winch Remote Control Switches
Hand Winch,Worm Gear,1000 lb.
  • THERN
  • Hand Winch, Worm Gear, 1000 lb. Hand Winches
  • Item # 3DNZ4
  • Mfr. Model # 462
  • Hand Winch, Gear Type Worm Gear, Application For Pulling, 1st Layer Load Capacity 1000 lb., Gear Ratio 15:1,...More

  • Category : Manual Winches
Winch Cable,Alloy Stl,1/4 In. x 100 ft.
  • GRIPHOIST
  • Winch Cable, Alloy Stl, 1/4 In. x 100 ft. Winch Cables
  • Item # 6XXH0
  • Mfr. Model # 6423100K
  • Winch Cable, Material Alloy Steel, Size 1/4 In., Length 100 ft., Working Load Limit 1000 lb., Strand Type 5 x...More

  • Category : Winch Cables
Electric Winch,1/11HP,12VDC
  • WARN
  • Electric Winch, 1/11HP, 12VDC Electric Winches
  • Item # 29JV02
  • Mfr. Model # PRO VANTAGE 2500 - S
  • Electric Winch, Voltage Rating 12VDC, Motor HP 1/11, Gear Type 3-Stage Planetary Gear, 1st Layer Line Pull...More

  • Category : Electric Winches
Winch Line Ext,Synthetic,3/8 In x 100 ft
Hand Winch,Spur Gear,1000 lb.
  • TM

    Grainger Choice

  • DAYTON
  • Hand Winch, Spur Gear, 1000 lb. Hand Winches
  • Item # 36WF98
  • Mfr. Model # 36WF98
  • Hand Winch, Gear Type Spur Gear, Application For Pulling, 1st Layer Load Capacity 1000 lb., Gear Ratio...More

  • Category : Manual Winches
Winch Line,Synthetic,3/8 In. x 100 ft.
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More