Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Winches

26 Results Found that Include 61 Products

Results per page:  16 | 32 | 48
Heavy-Duty Brake Winch,Spur Gear,1200 lb
  • DUTTON-LAINSON
  • Heavy-Duty Brake Winch, Spur Gear, 1200 lb Heavy-Duty Brake Winches
  • Item # 33UD40
  • Mfr. Model # B1202B
  • Heavy-Duty Brake Winch, Gear Type Spur, Application For Vertical Lifting, 1st Layer Load Capacity 1200 lb.,...More

  • Category : Manual Winches
Gear Winch,Worm Gear,2000 lb.
  • DUTTON-LAINSON
  • Gear Winch, Worm Gear, 2000 lb. Gear Winch,Worm Gear,2000 lb.
  • Item # 33UD43
  • Mfr. Model # WG2000
  • Gear Winch, Gear Type Worm, Application For Vertical Lifting, 1st Layer Load Capacity 2000 lb., Gear Ratio...More

  • Category : Manual Winches
Brake Winch with Brake
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Brake Winch with Brake Brake Winch with Brake
  • Item # 8AT75
  • Mfr. Model # K1550142
  • Brake Winch with Brake, Gear Type Spur Gear, Application For Pulling, 1st Layer Load Capacity 1500 lb., Brake...More

  • Category : Manual Winches
  • TM

    Grainger Choice

  • DAYTON
  • Hand Winches with Brake Hand Winches with Brake
  • Multiple product options available

    Multiple product options available

  • Category : Manual Winches
Hand Winch,Worm Gear,No Brake,2000 lb.
  • TM

    Grainger Choice

  • DAYTON
  • Hand Winch, Worm Gear, No Brake, 2000 lb. Hand Winches
  • Item # 12U375
  • Mfr. Model # 12U375
  • Hand Winch, Gear Type Worm Gear, Application For Pulling, 1st Layer Load Capacity 2000 lb., Gear Ratio 40:1,...More

  • Category : Manual Winches
Aircraft Cable,GS,1/4 In. x 60 ft.
  • TM

    Grainger Choice

  • DAYTON
  • Aircraft Cable, GS, 1/4 In. x 60 ft. Aircraft Cables
  • Item # 35Z856
  • Mfr. Model # 35Z856
  • Aircraft Cable, Material Galvanized Steel, Size 1/4 In., Length 60 ft., Working Load Limit 7000 lb., Strand...More

  • Category : Winch Cables
Gear Winch w/Hex Drive,Worm Gear,2000 lb
  • DUTTON-LAINSON
  • Gear Winch w/Hex Drive, Worm Gear, 2000 lb Gear Winch w/Hex Drive,Worm Gear,2000 lb
  • Item # 33UD44
  • Mfr. Model # WG2000HEX
  • Gear Winch with Hex Drive, Gear Type Worm, Application For Vertical Lifting, 1st Layer Load Capacity 2000...More

  • Category : Manual Winches
Hand Winch,Spur Gear,Brake,1200 lb.
  • DUTTON-LAINSON
  • Hand Winch, Spur Gear, Brake, 1200 lb. Hand Winches
  • Item # 2YA27
  • Mfr. Model # DLB1205A
  • Hand Winch with Brake, Gear Type Spur Gear, Application For Pulling, 1st Layer Load Capacity 1200 lb., Gear...More

  • Category : Manual Winches
Electric Winch,1-3/5HP,12VDC
  • WARN
  • Electric Winch, 1-3/5HP, 12VDC Electric Winches
  • Item # 29JU84
  • Mfr. Model # 2000DC
  • Electric Winch, Voltage Rating 12VDC, Motor HP 1-3/5, Gear Type Split Ring, 1st Layer Line Pull 2000 lb.,...More

  • Category : Electric Winches
  • TM

    Grainger Choice

  • DAYTON
  • Ratcheting Hand Winches Ratcheting Hand Winches
  • Multiple product options available

    Multiple product options available

  • Category : Manual Winches
  • TM

    Grainger Choice

  • DAYTON
  • Winch Cables Winch Cables
  • Multiple product options available

    Multiple product options available

  • Category : Winch Cables
Wire Rope Tension Kit for WARN
Wiring Kit, Rear of Vehicle,Cap 5000Lb
Quick-Connect Power Cable,Front
Roller Fairlead,Cap 9000Lb
Universal Flatbed Carrier,Cap 9500 lb
  • WARN
  • Universal Flatbed Carrier, Cap 9500 lb Universal Flatbed Carrier,Cap 9500 lb
  • Item # 12U148
  • Mfr. Model # 13942
  • Flatbed Mounting Plate, Size 7-1/2L x 7-1/2W x 3-1/4 In.H, Allows Mounting to Any Appropriate Flat Surface,...More

  • Category : Winch Accessories
Pulling Winch,Spur Gear,No Brake,3200 lb
  • DUTTON-LAINSON
  • Pulling Winch, Spur Gear, No Brake, 3200 lb Pulling Winches
  • Item # 33UD39
  • Mfr. Model # DL3200A
  • Pulling Winch, Gear Type Spur, Application For Horizontal Pulling, 1st Layer Load Capacity 3200 lb., Gear...More

  • Category : Manual Winches
Roller Fairlead for X2, X2F Superwinch
Portable Receiver Tube Mounting,5000Lb
Cable,Galvanized Steel,800 lb.
  • OZ LIFTING PRODUCTS
  • Cable, Galvanized Steel, 800 lb. Cables
  • Item # 49P541
  • Mfr. Model # OZGAL.19-80B
  • Cable, Material Galvanized Steel, Size 3/16 In., Length 80 ft., Working Load Limit 800 lb., Strand Type 7 x...More

  • Category : Winch Cables
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More