Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Winches

6 Results Found that Include 8 Products

Results per page:  16 | 32 | 48
Hand Winch,Spur Gear,w/Brake,800 lb.
  • DUTTON-LAINSON
  • Hand Winch, Spur Gear, w/Brake, 800 lb. Hand Winches
  • Item # 6W045
  • Mfr. Model # DLB800A
  • Hand Winch, Gear Type Spur Gear, Application For Pulling, 1st Layer Load Capacity 800 lb., Gear Ratio 4.4:1,...More

  • Category : Manual Winches
Hand Winch,Spur Gear, w/Brake,800 lb.
  • TM

    Grainger Choice

  • DAYTON
  • Hand Winch, Spur Gear, w/Brake, 800 lb. Hand Winches with Brake
  • Item # 12U370
  • Mfr. Model # 12U370
  • Hand Winch with Brake, Gear Type Spur Gear, Application For Lifting or Pulling, 1st Layer Load Capacity 800...More

  • Category : Manual Winches
  • TM

    Grainger Choice

  • DAYTON
  • Winch Cables Winch Cables
  • Multiple product options available

    Multiple product options available

  • Category : Winch Cables
Winch Stand,Capacity 900 to 2000 Lb
Winch Cable,3/8 In. x 35 ft.
  • LIFT-ALL
  • Winch Cable, 3/8 In. x 35 ft. Winch Cables
  • Item # 3YAU5
  • Mfr. Model # 38WIX35
  • Winch Cable, Material Carbon Steel Wire, Bright, Size 3/8 In., Length 35 ft., Working Load Limit 4800 lb.,...More

  • Category : Winch Cables
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More