Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

WILTON

10 Results Found that Include 10 Products

Results per page:  16 | 32 | 48
Hi Viz Yellow,Standard C-Clamp Kit,2", 3-3/4", 3-5
6" Ductile Iron Mechanic's Vise, 4-1/8" Throat&#x
  • WILTON
  • 6" Ductile Iron Mechanic's Vise, 4-1/8" Throat Depth Mechanic's Vise
  • Item # 48FX55
  • Mfr. Model # 21500A
  • Mechanic's Vise, Duty Rating Standard Duty, Quick-Acting No, Deep Throat No, High Visibility No, Reversible...More

  • Category : Bench Vises
5-1/2" Ductile Iron Tradesman's Vise, 3-3/4"
  • WILTON
  • 5-1/2" Ductile Iron Tradesman's Vise, 3-3/4" Throat Depth Tradesman's Vise
  • Item # 48FX62
  • Mfr. Model # 63200A
  • Tradesman's Vise, Duty Rating Heavy Duty, Quick-Acting No, Deep Throat No, High Visibility No, Reversible No,...More

  • Category : Bench Vises
Black,Square C-Clamp Kit,1-3/4", 2-1/16", 2-3/4",
Dead Blow Hammer Set, 32 oz., 48 oz., 64 oz. Head
Mechanics Hammer Kit, 64 oz., 32 oz., 32 oz. Head
F-Clamp,20 Max. Jaw Opening (In.),2660 Nominal Clamping
F-Clamp,8 Max. Jaw Opening (In.),2660 Nominal Clamping
F-Clamp Kit,1800 Nominal Clamping Pressure
  • WILTON
  • F-Clamp Kit, 1800 Nominal Clamping Pressure F-Clamp Kit,1800 Nominal Clamping Pressure
  • Item # 48FX61
  • Mfr. Model # 11116
  • F-Clamp Kit, Light Duty, Opening (In.) 12, Throat Depth (In.) 5-1/2, Load Capacity (Lb.) 400, 400, 1800,...More

  • Category : Bar, Pipe, and L Clamps
Shop Hammer Kit, 64 oz., 32 oz., 64 oz. Head Weig
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More