Skip Content

WILSON

14 results found that include 14 products

Filter Results By

Viewing as

List
  • Antenna,Center Load,49inH,Black
    Antenna,Center Load,49inH,Black
    • WILSON
    • Item # 39CJ45
    • Mfr. Model # 305550-5
    • Antenna, Center Load, Antenna Length (In.) 49, Antenna Diameter (In.) 3/8, Overall Length (In.) 65, Base Dia....More

    • Category : Antennas
  • Antenna,Center Load,54inH
    Antenna,Center Load,54inH
    • WILSON
    • Item # 39CJ40
    • Mfr. Model # 305-492
    • Antenna, Center Load, Antenna Length (In.) 49, Antenna Diameter (In.) 3/8, Overall Length (In.) 54, Base Dia....More

    • Category : Antennas
  • CB Antenna,Magnet Stud,15 ft.
    CB Antenna,Magnet Stud,15 ft.
    • WILSON
    • Item # 39CJ37
    • Mfr. Model # 305-38
    • CB Antenna, Magnet Stud, Antenna Length (In.) 36, Overall Length (In.) 36, Base Dia. (In.) 4, Material...More

    • Category : Antenna Accessories
  • Antenna,Center Load,60inH
    Antenna,Center Load,60inH
    • WILSON
    • Item # 39CJ41
    • Mfr. Model # 305-495
    • Antenna, Center Load, Antenna Length (In.) 49, Antenna Diameter (In.) 3/8, Overall Length (In.) 60, Base Dia....More

    • Category : Antennas
  • Power Cord,CB,6 ft.
    Power Cord,CB,6 ft.
    • WILSON
    • Item # 39CJ50
    • Mfr. Model # 3053CBPP
    • Power Cord, CB, Antenna Length (In.) 8-7/8, Material Plastic, Finish PVC Jacket, Cable Length (Ft.) 6, For...More

    • Category : Antenna Accessories
  • Coax Cable,Single-Phase,18 ft.
    Coax Cable,Single-Phase,18 ft.
    • WILSON
    • Item # 39CJ47
    • Mfr. Model # 305-830
    • Coax Cable, Single-Phase, Material Cable, Finish PVC Jacket, Cable Length (Ft.) 18, Cable Type RG8X, For Use...More

    • Category : Antenna Accessories
  • Antenna,Center Load,49inH
    Antenna,Center Load,49inH
    • WILSON
    • Item # 39CJ42
    • Mfr. Model # 305495SE
    • Antenna, Center Load, Antenna Length (In.) 49, Antenna Diameter (In.) 3/8, Overall Length (In.) 60, Base Dia....More

    • Category : Antennas
  • Antenna,Top load,48inH,Black,Fiberglass
    Antenna,Top load,48inH,Black,Fiberglass
    • WILSON
    • Item # 39CJ38
    • Mfr. Model # 305-486
    • Antenna, Top load, Antenna Length (In.) 48, Antenna Diameter (In.) 3/8, Overall Length (In.) 48, Base Dia....More

    • Category : Antennas
  • USB Adapter,2 Outlet,13in.Wx8in.Dx6in.H
    USB Adapter,2 Outlet,13in.Wx8in.Dx6in.H
    • WILSON
    • Item # 39CJ49
    • Mfr. Model # 3052224USBBL
    • USB Adapter, 2 Outlet, Capacity (2) 12V Ports, (2) 2.4A USB Ports, 2.4 Amps, Size 13 In. W x 8 In. D x 6 In....More

    • Category : 12 Volt Accessories
  • Antenna,Flexible,48inH
    Antenna,Flexible,48inH
    • WILSON
    • Item # 39CJ44
    • Mfr. Model # 305-4FD
    • Antenna, Flexible, Antenna Length (In.) 48, Antenna Diameter (In.) 3/8, Overall Length (In.) 48, Base Dia....More

    • Category : Antennas
  • Grounded Mirror Mount,Cascadia Mount,
    Grounded Mirror Mount,Cascadia Mount,
    • WILSON
    • Item # 39CJ51
    • Mfr. Model # 305500
    • Grounded Mirror Mount, Cascadia Mount, Includes SS Mounting Bolts

    • Category : CB Radio Accessories
  • Antenna,Top load,48inH,White,Fiberglass
    Antenna,Top load,48inH,White,Fiberglass
    • WILSON
    • Item # 39CJ39
    • Mfr. Model # 305-488
    • Antenna, Top load, Antenna Length (In.) 48, Antenna Diameter (In.) 3/8, Overall Length (In.) 48, Base Dia....More

    • Category : Antennas
  • USB Adapter,2 Outlet,13in.Wx8in.Dx5in.H
    USB Adapter,2 Outlet,13in.Wx8in.Dx5in.H
    • WILSON
    • Item # 39CJ48
    • Mfr. Model # 3051224USBBL
    • USB Adapter, 2 Outlet, Capacity 12V Port, (2) USB Ports, 2.4 Amps, Size 13 In. W x 8 In. D x 5 In. H, Voltage...More

    • Category : 12 Volt Accessories
  • Antenna,Center Load,49inH,White
    Antenna,Center Load,49inH,White
    • WILSON
    • Item # 39CJ43
    • Mfr. Model # 305-497
    • Antenna, Center Load, Antenna Length (In.) 49, Antenna Diameter (In.) 3/8, Overall Length (In.) 60, Base Dia....More

    • Category : Antennas
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More