Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WIHA TOOLS

834 products found

Filter Results By

Product Categories

Viewing as

List
  • Keystone Slotted/Phillips Insulated Screwdriver Set, Multicomponent, Number of Pieces: 6

    Brand
    WIHA TOOLS
    Item #
    5LW89
    Mfr. Model #
    32092
    Keystone Slotted/Phillips Insulated Screwdriver Set, Multicomponent,&
    Web Price $58.75 / each
  • Multi-Bit Security Screwdriver Set 39, Security Fasteners

    Brand
    WIHA TOOLS
    Item #
    5LX17
    Mfr. Model #
    71990
    Multi-Bit Security Screwdriver Set 39, Security Fasteners
    Web Price $77.75 / each
  • Steel Insulated Screwdriver with 4" Shank and 1/8" Keystone Slotted

    Brand
    WIHA TOOLS
    Item #
    26X302
    Mfr. Model #
    32012
    Steel Insulated Screwdriver with 4" Shank and 1/8"
    Web Price $6.60 / each
  • Steel Precision Screwdriver with 2" Shank and 2.5mm Standard Tip

    Brand
    WIHA TOOLS
    Item #
    5LW51
    Mfr. Model #
    26025
    Steel Precision Screwdriver with 2" Shank and 2.5mm St
    Web Price $4.90 / each
  • Insulated Multi-Bit Screwdriver 7-Pc., 6-in-1, Electrician, 9-1/2" Overall Length

    Brand
    WIHA TOOLS
    Item #
    2YE28
    Mfr. Model #
    38006
    Insulated Multi-Bit Screwdriver 7-Pc., 6-in-1, Electrician, 9-1/
    Web Price $20.50 / each
  • Steel Insulated Screwdriver with 3" Shank and 3/32" Keystone Slotted

    Brand
    WIHA TOOLS
    Item #
    26X301
    Mfr. Model #
    32010
    Steel Insulated Screwdriver with 3" Shank and 3/32&quo
    Web Price $6.40 / each
  • Steel Precision Screwdriver with 2" Shank and 3.0mm Standard Tip

    Brand
    WIHA TOOLS
    Item #
    5LW52
    Mfr. Model #
    26030
    Steel Precision Screwdriver with 2" Shank and 3.0mm St
    Web Price $5.50 / each
  • Steel Precision Screwdriver with 2-3/8" Shank and 3.5mm Standard Tip

    Brand
    WIHA TOOLS
    Item #
    5LW53
    Mfr. Model #
    26035
    Steel Precision Screwdriver with 2-3/8" Shank and 3.5m
    Web Price $4.35 / each
  • Steel Insulated Screwdriver with 4" Shank and 9/64" Standard Tip

    Brand
    WIHA TOOLS
    Item #
    1YUF8
    Mfr. Model #
    32015
    Steel Insulated Screwdriver with 4" Shank and 9/64&quo
    Web Price $6.70 / each
  • Steel Precision Screwdriver with 2" Shank and 3.0mm Standard Tip

    Brand
    WIHA TOOLS
    Item #
    30D366
    Mfr. Model #
    26033
    Steel Precision Screwdriver with 2" Shank and 3.0mm St
    Web Price $6.10 / each
  • Long L-Shaped SAE/Metric Chrome Ball End Hex Key Set, Number of Pieces: 22

    Brand
    WIHA TOOLS
    Item #
    4NB45
    Mfr. Model #
    66992
    Long L-Shaped SAE/Metric Chrome Ball End Hex Key Set,&
    Web Price $65.25 / each
  • Steel Insulated Screwdriver with 4" Shank and #2 Standard Tip

    Brand
    WIHA TOOLS
    Item #
    1YUG3
    Mfr. Model #
    32102
    Steel Insulated Screwdriver with 4" Shank and #2
    Web Price $9.85 / each
  • Steel Insulated Screwdriver with 5" Shank and 3/16" Standard Tip

    Brand
    WIHA TOOLS
    Item #
    1YUF9
    Mfr. Model #
    32024
    Steel Insulated Screwdriver with 5" Shank and 3/16&quo
    Web Price $7.50 / each
  • 9-Piece Torx Bit Set, 1/4" Hex Shank Size

    Brand
    WIHA TOOLS
    Item #
    5HYK5
    Mfr. Model #
    38028.G
    9-Piece Torx Bit Set, 1/4" Hex Shank Size
    Web Price $36.50 / each
  • Steel Insulated Screwdriver with 6" Shank and 1/4" Standard Tip

    Brand
    WIHA TOOLS
    Item #
    1YUG1
    Mfr. Model #
    32039
    Steel Insulated Screwdriver with 6" Shank and 1/4"
    Web Price $11.50 / each
  • Steel Insulated Screwdriver with 7" Shank and 5/16" Keystone Slotted

    Brand
    WIHA TOOLS
    Item #
    26X311
    Mfr. Model #
    32042
    Steel Insulated Screwdriver with 7" Shank and 5/16&quo
    Web Price $14.80 / each
  • Keystone Slotted/Phillips Precision Screwdriver Set, Plastic, Number of Pieces: 9

    Brand
    WIHA TOOLS
    Item #
    30D482
    Mfr. Model #
    65090
    Keystone Slotted/Phillips Precision Screwdriver Set, Plastic, Nu
    Web Price $44.20 / each
  • Steel Precision Screwdriver with 5-15/16" Shank and 3.0mm Standard Tip

    Brand
    WIHA TOOLS
    Item #
    30D367
    Mfr. Model #
    26034
    Steel Precision Screwdriver with 5-15/16" Shank and 3.
    Web Price $6.00 / each
  • Needle Nose Pliers, Jaw Length: 2-1/2", Jaw Width: 7/8", Jaw Bend: 0°, Tip Width: 3/16"

    Brand
    WIHA TOOLS
    Item #
    5LW95
    Mfr. Model #
    32808
    Needle Nose Pliers, Jaw Length: 2-1/2", Jaw Width
    Web Price $40.20 / each
  • Keystone Slotted/Phillips Precision Screwdriver Set, Plastic, Number of Pieces: 7

    Brand
    WIHA TOOLS
    Item #
    5LW63
    Mfr. Model #
    26190.G
    Keystone Slotted/Phillips Precision Screwdriver Set, Plastic, Nu
    Web Price $39.50 / each
  • Steel Insulated Screwdriver with 2-7/16" Shank and #0 Phillips

    Brand
    WIHA TOOLS
    Item #
    26X289
    Mfr. Model #
    32100
    Steel Insulated Screwdriver with 2-7/16" Shank and &#x
    Web Price $6.85 / each
  • Needle Nose Pliers, Jaw Length: 2", Jaw Width: 5/16", Jaw Bend: 0°, Tip Width: 1/16"

    Brand
    WIHA TOOLS
    Item #
    5LW94
    Mfr. Model #
    32806
    Needle Nose Pliers, Jaw Length: 2", Jaw Width:&#x
    Web Price $41.30 / each
  • 7"L Crimper, 6 to 30 AWG

    Brand
    WIHA TOOLS
    Item #
    26X242
    Mfr. Model #
    32841
    7"L Crimper, 6 to 30 AWG
    Web Price $63.00 / each
  • T Shape Torx Key with T25 Tip Size

    Brand
    WIHA TOOLS
    Item #
    38VZ12
    Mfr. Model #
    36427
    T Shape Torx Key with T25 Tip Size
    Web Price $8.75 / each
  • Steel Insulated Screwdriver with 6" Shank and #3 Standard Tip

    Brand
    WIHA TOOLS
    Item #
    1YUG4
    Mfr. Model #
    32103
    Steel Insulated Screwdriver with 6" Shank and #3
    Web Price $13.10 / each
  • Nut Driver Set, Orange/Yellow; Number of Pieces: 7

    Brand
    WIHA TOOLS
    Item #
    26X275
    Mfr. Model #
    32293
    Nut Driver Set, Orange/Yellow; Number of Pieces:
    Web Price $101.00 / each
  • Keystone Slotted/Phillips Insulated Screwdriver Set, Multicomponent, Number of Pieces: 4

    Brand
    WIHA TOOLS
    Item #
    5LW88
    Mfr. Model #
    32090
    Keystone Slotted/Phillips Insulated Screwdriver Set, Multicomponent,&
    Web Price $31.50 / each
  • Keystone Slotted/Phillips Precision Screwdriver Set, Plastic, Number of Pieces: 7

    Brand
    WIHA TOOLS
    Item #
    5LW55
    Mfr. Model #
    26092
    Keystone Slotted/Phillips Precision Screwdriver Set, Plastic, Nu
    Web Price $34.90 / each
  • Long L-Shaped Metric Chrome Ball End Hex Key Set, Number of Pieces: 9

    Brand
    WIHA TOOLS
    Item #
    4NB46
    Mfr. Model #
    66994.G
    Long L-Shaped Metric Chrome Ball End Hex Key Set, Numb
    Web Price $29.80 / each
  • Long Nose Pliers, Jaw Length: 2-3/4", Jaw Width: 3/4", Jaw Bend: 0°, Tip Width: 27/64"

    Brand
    WIHA TOOLS
    Item #
    26X260
    Mfr. Model #
    32923
    Long Nose Pliers, Jaw Length: 2-3/4", Jaw Width&#
    Web Price $46.70 / each
  • Steel Insulated Screwdriver with 2-3/8" Shank and 9/64" Standard Tip

    Brand
    WIHA TOOLS
    Item #
    53KG37
    Mfr. Model #
    32004
    Steel Insulated Screwdriver with 2-3/8" Shank and 9&#x
    Web Price $14.40 / each
  • Phillips/Slotted/Square Insulated Screwdriver Set, Multicomponent, Number of Pieces: 8

    Brand
    WIHA TOOLS
    Item #
    26X285
    Mfr. Model #
    32197
    Phillips/Slotted/Square Insulated Screwdriver Set, Multicomponent,&#x
    Web Price $124.50 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More