Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WICK UP

4 products found

Filter Results By

Viewing as

List
  • Super Water Absorbent Mats, 7" W x 14" L, 200 PK

    Brand
    WICK UP
    Item #
    49UV29
    Mfr. Model #
    WUM-200
    Super Water Absorbent Mats, 7" W x 14" L, 20
    Web Price $165.50 / pkg. of 200
  • Flood Barrier Emergency Kit, 24" W x 40 ft. L, 1 EA

    Brand
    WICK UP
    Item #
    452M88
    Mfr. Model #
    WUGG-V
    Flood Barrier Emergency Kit, 24" W x 40 ft. L,&#x
    Web Price $85.50 / each
  • Portable Flood Dam, 2-1/2" W x 4 ft. L, 30 PK

    Brand
    WICK UP
    Item #
    452M86
    Mfr. Model #
    WUB24-30
    Portable Flood Dam, 2-1/2" W x 4 ft. L, 30&#
    Web Price $91.00 / pkg. of 30
  • Portable Flood Dam, 2-1/2" W x 10 ft. L, 12 PK

    Brand
    WICK UP
    Item #
    452M87
    Mfr. Model #
    WUB210-12
    Portable Flood Dam, 2-1/2" W x 10 ft. L, 12&
    Web Price $91.00 / pkg. of 12
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More