Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Whips, Spatulas, and Scrapers

23 Results Found that Include 23 Products

Results per page:  16 | 32 | 48
Paddle,Stainless Steel,48 In
  • CRESTWARE
  • Paddle, Stainless Steel, 48 In Paddle,Stainless Steel,48 In
  • Item # 44F703
  • Mfr. Model # MP48
  • Paddle, Material Stainless Steel, Overall Length 48 In., Handle Length 38 In., Handle Material Stainless...More

Pizza Peel Rack
  • AMERICAN METALCRAFT
  • Pizza Peel Rack Pizza Peel Rack
  • Item # 20W950
  • Mfr. Model # WPH45153
  • Pizza Peel Rack, Overall Width (In.) 4-3/4, Overall Height (In.) 3, Material Stainless Steel, Color Silver,...More

Dough Scraper,SS/Poly,4-1/4 x 6-1/4 in
  • CLAUSS
  • Dough Scraper, SS/Poly, 4-1/4 x 6-1/4 in Dough Scraper,SS/Poly,4-1/4 x 6-1/4 in
  • Item # 22UM74
  • Mfr. Model # 18743
  • Dough Scraper, Material Stainless Steel, Overall Length 6-1/4 in., Handle Length 6-1/4 in., Handle Material...More

Sandwich Spreader,8 1/4 In,White
  • DEXTER RUSSELL
  • Sandwich Spreader, 8 1/4 In, White Sandwich Spreader,8 1/4 In,White
  • Item # 4VEC9
  • Mfr. Model # 18193
  • Sandwich Spreader, Overall Length 8 1/4 In, Blade Width 1 1/4 In, Blade Material Stain Free High Carbon...More

Pizza Peel,Brown,26 In.
  • AMERICAN METALCRAFT
  • Pizza Peel, Brown, 26 In. Pizza Peel,Brown,26 In.
  • Item # 20W941
  • Mfr. Model # 2512
  • Pizza Peel, Overall Length (In.) 26, Blade Length (In.) 12, Blade Width (In.) 14, Material Aluminum/Wood,...More

Pizza Peel,Brown,35-1/2 In.
  • AMERICAN METALCRAFT
  • Pizza Peel, Brown, 35-1/2 In. Pizza Peel,Brown,35-1/2 In.
  • Item # 20W942
  • Mfr. Model # 3512
  • Pizza Peel, Overall Length (In.) 35-1/2, Blade Length (In.) 12, Blade Width (In.) 14, Material Aluminum/Wood,...More

Spreader/Knife,SS,8-1/4 In
  • SPRING USA
  • Spreader/Knife, SS, 8-1/4 In Spreader/Knife,SS,8-1/4 In
  • Item # 24X480
  • Mfr. Model # M3505-13
  • Spreader/Knife, Temp. Resistance (Deg. F) 410, Overall Length (In.) 8-1/4, Overall Width (In.) 3/4, Overall...More

Scraper,Brown,5 in. L,Wood
  • CRESTWARE
  • Scraper, Brown, 5 in. L, Wood Scraper,Brown,5 in. L,Wood
  • Item # 45GL06
  • Mfr. Model # WHG55
  • Scraper, Material Stainless Steel, Overall Length 5 In., Handle Length 6 In., Handle Material Wood, Handle...More

Whisk,Black/SS,11 In
  • SPRING USA
  • Whisk, Black/SS, 11 In Whisk,Black/SS,11 In
  • Item # 24X466
  • Mfr. Model # K2330
  • Whisk, Temp. Resistance (Deg. F) 410, Overall Length (In.) 11, Overall Width (In.) 2-1/2, Overall Height...More

Pizza Peel,Silver,55-1/2 In.
  • AMERICAN METALCRAFT
  • Pizza Peel, Silver, 55-1/2 In. Pizza Peel,Silver,55-1/2 In.
  • Item # 20W947
  • Mfr. Model # ITP1438
  • Pizza Peel, Overall Length (In.) 55-1/2, Blade Length (In.) 14-1/2, Blade Width (In.) 14, Material Aluminum,...More

Pizza Peel,Silver,30 In.
  • AMERICAN METALCRAFT
  • Pizza Peel, Silver, 30 In. Pizza Peel,Silver,30 In.
  • Item # 20W945
  • Mfr. Model # ITP1413
  • Pizza Peel, Overall Length (In.) 30, Blade Length (In.) 14-1/2, Blade Width (In.) 14, Material Aluminum,...More

Pizza Peel,Silver,63-1/2 In.
  • AMERICAN METALCRAFT
  • Pizza Peel, Silver, 63-1/2 In. Pizza Peel,Silver,63-1/2 In.
  • Item # 20W948
  • Mfr. Model # ITP1446
  • Pizza Peel, Overall Length (In.) 63-1/2, Blade Length (In.) 14-1/2, Blade Width (In.) 14, Material Aluminum,...More

Pizza Peel,Silver,39 In.
  • AMERICAN METALCRAFT
  • Pizza Peel, Silver, 39 In. Pizza Peel,Silver,39 In.
  • Item # 20W946
  • Mfr. Model # ITP1422
  • Pizza Peel, Overall Length (In.) 39, Blade Length (In.) 14-1/2, Blade Width (In.) 14, Material Aluminum,...More

Pizza Peel,Brown,64 In.
  • AMERICAN METALCRAFT
  • Pizza Peel, Brown, 64 In. Pizza Peel,Brown,64 In.
  • Item # 20W944
  • Mfr. Model # 6412
  • Pizza Peel, Overall Length (In.) 64, Blade Length (In.) 12, Blade Width (In.) 14, Material Aluminum/Wood,...More

Pizza Peel,Brown,52 In.
  • AMERICAN METALCRAFT
  • Pizza Peel, Brown, 52 In. Pizza Peel,Brown,52 In.
  • Item # 20W943
  • Mfr. Model # 5212
  • Pizza Peel, Overall Length (In.) 52, Blade Length (In.) 12, Blade Width (In.) 14, Material Aluminum/Wood,...More

Mini Bench Scraper,Polypropylene,Orange
  • REMCO
  • Mini Bench Scraper, Polypropylene, Orange Mini Bench Scraper,Polypropylene,Orange
  • Item # 46MW37
  • Mfr. Model # 69597
  • Mini Bench Scraper, Polypropylene, Width 5-1/4 In., Orange, Length 13/64 In., Polypropylene, No Seams or...More

Mini Bench Scraper,Polypropylene,Purple
  • REMCO
  • Mini Bench Scraper, Polypropylene, Purple Mini Bench Scraper,Polypropylene,Purple
  • Item # 46MW38
  • Mfr. Model # 69598
  • Mini Bench Scraper, Polypropylene, Width 5-1/4 In., Purple, Length 13/64 In., Polypropylene, No Seams or...More

Mini Bench Scraper,Polypropylene,Pink
  • REMCO
  • Mini Bench Scraper, Polypropylene, Pink Mini Bench Scraper,Polypropylene,Pink
  • Item # 46MW36
  • Mfr. Model # 69591
  • Mini Bench Scraper, Polypropylene, Width 5-1/4 In., Pink, Length 13/64 In., Polypropylene, No Seams or Cracks...More

Three-Pack Spreader Set
  • MERCER CUTLERY
  • Three-Pack Spreader Set Three-Pack Spreader Set
  • Item # 6CHH8
  • Mfr. Model # M18783
  • Three-Pack Spreader Set, Wavy Edge, Blade Rounded, Wavy Edge, Handle Polypropylene, Handle Color Black,...More

Spatula,White,10 In,PK12
  • SPARTA
  • Spatula, White, 10 In, PK12 Spatula,White,10 In,PK12
  • Item # 14D374
  • Mfr. Model # 4414102
  • Spatula, Temp. Resistance (Deg. F) 180, Overall Length (In.) 10, Overall Width (In.) 2.31, Material EVA/PE,...More

Spreader,Brown,6 in. L,Wood
  • CRESTWARE
  • Spreader, Brown, 6 in. L, Wood Spreader,Brown,6 in. L,Wood
  • Item # 45GL22
  • Mfr. Model # WHSS6
  • Spreader, Material Stainless Steel, Overall Length 6 In., Handle Length 6 In., Handle Material Wood, Handle...More

Spreader,White,6 in. L,Plastic
  • CRESTWARE
  • Spreader, White, 6 in. L, Plastic Spreader,White,6 in. L,Plastic
  • Item # 45GJ90
  • Mfr. Model # PHSS63
  • Spreader, Material Stainless Steel, Overall Length 6 In., Handle Length 5 In., Handle Material Plastic,...More

Scraper,Brown,4 in. L,Wood
  • CRESTWARE
  • Scraper, Brown, 4 in. L, Wood Scraper,Brown,4 in. L,Wood
  • Item # 45GL05
  • Mfr. Model # WHG45
  • Scraper, Material Stainless Steel, Overall Length 4 In., Handle Length 5 In., Handle Material Wood, Handle...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More