Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Whips, Spatulas, and Scrapers

26 Results Found that Include 26 Products

Results per page:  16 | 32 | 48
Bench Scraper,Poly,White,8 1/2 x 5 In
Whip,Stainless Steel,24 In
  • CRESTWARE
  • Whip, Stainless Steel, 24 In Whip,Stainless Steel,24 In
  • Item # 44F701
  • Mfr. Model # FW24
  • Whip, Material Stainless Steel, Overall Length 24 In., Handle Length 5 In., Handle Material Stainless...More

Spatula,Plastic,9-1/2 In,PK12
  • CRESTWARE
  • Spatula, Plastic, 9-1/2 In, PK12 Spatula,Plastic,9-1/2 In,PK12
  • Item # 44F718
  • Mfr. Model # PS95
  • Spatula, Material Plastic, Overall Length 9-1/2 In., Handle Length 6-1/2 In., Handle Material Plastic, Handle...More

Hand Scraper,Metal Detect,Gray,3 x 8 In
Hand Scraper,3Wx8L,MD Green
Scraper Shaped Spatula
  • VOLLRATH
  • Scraper Shaped Spatula Scraper Shaped Spatula
  • Item # 4NCJ6
  • Mfr. Model # 52023
  • High Temperature Spatula, Scraper Shaped, Temp. Resistance 500 Deg. F, Overall Length 13 1/2 In., Handle...More

Bench Scraper,Poly,Blue,8 1/2 x 5 In
Hand Scraper,Metal Detect,Blue,3Wx8L
Bench Scraper,Poly,Red,8 1/2 x 5 In
Bench Scraper,Poly,Green,8 1/2 x 5 In
Spoon Spatula,Hot,13 1/2 In
  • RUBBERMAID
  • Spoon Spatula, Hot, 13 1/2 In Spoon Spatula,Hot,13 1/2 In
  • Item # 4UEE1
  • Mfr. Model # FG196700RED
  • Spoon Shaped Spatula, Hot, Temp. Resistance 500 Deg. F, Overall Length 13 1/2 In., Overall Width 2 1/2 In.,...More

Spoon Spatula,Silicone,16-1/4 In
  • CRESTWARE
  • Spoon Spatula, Silicone, 16-1/4 In Spoon Spatula,Silicone,16-1/4 In
  • Item # 44F714
  • Mfr. Model # PS16HS
  • Spoon Spatula, Material Silicone, Overall Length 16-1/4 In., Handle Length 12 In., Handle Material Silicone,...More

French Whip, L 12 In, Aqua
  • VOLLRATH
  • French Whip, L 12 In, Aqua French Whip, L 12 In, Aqua
  • Item # 4KJJ2
  • Mfr. Model # 47091
  • French Whips, Temp. Resistance 475 Deg. F, Overall Length 12 In., Handle Nylon, Handle Color Aqua, Handle...More

Hand Scraper,3Wx8L,MD Red
Bench Scraper,Poly,8-1/2 x 5 In,Orange
Spoon Shaped Spatula
  • VOLLRATH
  • Spoon Shaped Spatula Spoon Shaped Spatula
  • Item # 4NCJ9
  • Mfr. Model # 58123
  • High Temperature Spatula, Spoon Shaped, Temp. Resistance 500 Deg. F, Overall Length 13 1/2 In., Handle Nylon,...More

Hot Food Scraper,13 1/2 In
  • RUBBERMAID
  • Hot Food Scraper, 13 1/2 In Hot Food Scraper,13 1/2 In
  • Item # 4UED7
  • Mfr. Model # FG1963000000
  • Food Scraper, Hot, Temp. Resistance 500 Deg. F, Overall Length 13 1/2 In., Overall Width 2 1/2 In., Handle...More

French Whip, L 18 In, Aqua
  • VOLLRATH
  • French Whip, L 18 In, Aqua French Whip, L 18 In, Aqua
  • Item # 4KJJ5
  • Mfr. Model # 47094
  • French Whips, Temp. Resistance 475 Deg. F, Overall Length 18 In., Handle Nylon, Handle Color Aqua, Handle...More

Bench Scraper,Poly,Yellow,8 1/2 x 5 In
Piano Whip, L 18 In, Purple
  • VOLLRATH
  • Piano Whip, L 18 In, Purple Piano Whip, L 18 In, Purple
  • Item # 4KJK4
  • Mfr. Model # 47006
  • Piano Whips, Temp. Resistance 475 Deg. F, Overall Length 18 In., Handle Nylon, Handle Color Purple, Handle...More

Bench Scraper,8-1/2 x 5 In,Purple
French Whip, L 16 In, Aqua
  • VOLLRATH
  • French Whip, L 16 In, Aqua French Whip, L 16 In, Aqua
  • Item # 4KJJ4
  • Mfr. Model # 47093
  • French Whips, Temp. Resistance 475 Deg. F, Overall Length 16 In., Handle Nylon, Handle Color Aqua, Handle...More

Bench Scraper,8-1/2 in. L,Pink
Piano Whip, L 16 In, Purple
  • VOLLRATH
  • Piano Whip, L 16 In, Purple Piano Whip, L 16 In, Purple
  • Item # 4KJK3
  • Mfr. Model # 47005
  • Piano Whips, Temp. Resistance 475 Deg. F, Overall Length 16 In., Handle Nylon, Handle Color Purple, Handle...More

French Whip, L 14 In, Aqua
  • VOLLRATH
  • French Whip, L 14 In, Aqua French Whip, L 14 In, Aqua
  • Item # 4KJJ3
  • Mfr. Model # 47092
  • French Whips, Temp. Resistance 475 Deg. F, Overall Length 14 In., Handle Nylon, Handle Color Aqua, Handle...More

Three-Pack Spreader Set
  • MERCER CUTLERY
  • Three-Pack Spreader Set Three-Pack Spreader Set
  • Item # 6CHH8
  • Mfr. Model # M18783
  • Three-Pack Spreader Set, Wavy Edge, Blade Rounded, Wavy Edge, Handle Polypropylene, Handle Color Black,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More