Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Whips, Spatulas, and Scrapers

23 Results Found that Include 23 Products

Results per page:  16 | 32 | 48
Bowl Scraper, 3-3/4 x 5-3/4 In,PK12
Spatula,10 In
  • MERCER CUTLERY
  • Spatula, 10 In Spatula,10 In
  • Item # 6AKU9
  • Mfr. Model # M18800P
  • Spatula, Straight, Overall Length (In.) 15 1/4, Overall Width (In.) 1 1/2, Overall Height (In.) 3/4, Blade...More

High Temp Hand Scraper,4-7/16x9-3/4,Blue
Bench Scraper,6x3In Blade
  • MERCER CUTLERY
  • Bench Scraper, 6x3In Blade Bench Scraper,6x3In Blade
  • Item # 6AKV0
  • Mfr. Model # M18810P
  • Bench Scraper, Blade Width 6 In., Blade Material Stainless Steel, Blade Height 3 In., Handle Material...More

Spatula,Spoon-Shaped,16-1/2 In
Dough Cutter and Scraper,6 In
  • DEXTER RUSSELL
  • Dough Cutter and Scraper, 6 In Dough Cutter and Scraper,6 In
  • Item # 38X894
  • Mfr. Model # 17303
  • Dough Cutter and Scraper, Length 6 In., Blade Type Stain Free High Carbon Steel, Blade Material 420 Stainless...More

Scraper Shaped Spatula
  • VOLLRATH
  • Scraper Shaped Spatula Scraper Shaped Spatula
  • Item # 4NCJ5
  • Mfr. Model # 52010
  • High Temperature Spatula, Scraper Shaped, Temp. Resistance 500 Deg. F, Overall Length 10 In., Handle Nylon,...More

Sandwich Spreader,8 1/4 In,White
  • DEXTER RUSSELL
  • Sandwich Spreader, 8 1/4 In, White Sandwich Spreader,8 1/4 In,White
  • Item # 4VEC9
  • Mfr. Model # 18193
  • Sandwich Spreader, Overall Length 8 1/4 In, Blade Width 1 1/4 In, Blade Material Stain Free High Carbon...More

Spatula,8 In
  • MERCER CUTLERY
  • Spatula, 8 In Spatula,8 In
  • Item # 6AKV1
  • Mfr. Model # M18820P
  • Spatula, Offset, Overall Length (In.) 13 3/8, Overall Width (In.) 1 1/4, Overall Height (In.) 5/8, Blade...More

Spatula, Hot,9 1/2 In
  • RUBBERMAID
  • Spatula, Hot, 9 1/2 In Spatula, Hot,9 1/2 In
  • Item # 4UED9
  • Mfr. Model # FG196600RED
  • Spoon Shaped Spatula, Hot, Temp. Resistance 500 Deg. F, Overall Length 9 1/2 In., Overall Width 2 1/8 In.,...More

Spoon Shaped Spatula
  • VOLLRATH
  • Spoon Shaped Spatula Spoon Shaped Spatula
  • Item # 4NCJ8
  • Mfr. Model # 58110
  • High Temperature Spatula, Spoon Shaped, Temp. Resistance 500 Deg. F, Overall Length 10 In., Handle Nylon,...More

Whip,Stainless Steel,18 In
  • CRESTWARE
  • Whip, Stainless Steel, 18 In Whip,Stainless Steel,18 In
  • Item # 44F724
  • Mfr. Model # PW18
  • Whip, Material Stainless Steel, Overall Length 18 In., Handle Length 5 In., Handle Material Stainless...More

Piano Whip, L 10 In, Purple
  • VOLLRATH
  • Piano Whip, L 10 In, Purple Piano Whip, L 10 In, Purple
  • Item # 4KJJ9
  • Mfr. Model # 47002
  • Piano Whips, Temp. Resistance 475 Deg. F, Overall Length 10 In., Handle Nylon, Handle Color Purple, Handle...More

Piano Whip, L 12 In, Purple
  • VOLLRATH
  • Piano Whip, L 12 In, Purple Piano Whip, L 12 In, Purple
  • Item # 4KJK1
  • Mfr. Model # 47003
  • Piano Whips, Temp. Resistance 475 Deg. F, Overall Length 12 In., Handle Nylon, Handle Color Purple, Handle...More

Whip,Stainless Steel,18 In
  • CRESTWARE
  • Whip, Stainless Steel, 18 In Whip,Stainless Steel,18 In
  • Item # 44F699
  • Mfr. Model # FW18
  • Whip, Material Stainless Steel, Overall Length 18 In., Handle Length 5 In., Handle Material Stainless...More

Pizza Peel Rack
  • AMERICAN METALCRAFT
  • Pizza Peel Rack Pizza Peel Rack
  • Item # 20W950
  • Mfr. Model # WPH45153
  • Pizza Peel Rack, Overall Width (In.) 4-3/4, Overall Height (In.) 3, Material Stainless Steel, Color Silver,...More

Dough Scraper,SS/Poly,4-1/4 x 6-1/4 in
  • CLAUSS
  • Dough Scraper, SS/Poly, 4-1/4 x 6-1/4 in Dough Scraper,SS/Poly,4-1/4 x 6-1/4 in
  • Item # 22UM74
  • Mfr. Model # 18743
  • Dough Scraper, Material Stainless Steel, Overall Length 6-1/4 in., Handle Length 6-1/4 in., Handle Material...More

Spoon Spatula,Silicone,10 In
  • CRESTWARE
  • Spoon Spatula, Silicone, 10 In Spoon Spatula,Silicone,10 In
  • Item # 44F706
  • Mfr. Model # PS10HS
  • Spoon Spatula, Material Silicone, Overall Length 10 In., Handle Length 7 In., Handle Material Silicone,...More

Hot Food Scraper,9 1/2 In
  • RUBBERMAID
  • Hot Food Scraper, 9 1/2 In Hot Food Scraper,9 1/2 In
  • Item # 4PLZ3
  • Mfr. Model # FG1962000000
  • Food Scraper, Hot, Temp. Resistance 500 Deg. F, Overall Length 9 1/2 In., Overall Width 2 1/8 In., Handle...More

French Whip, L 10 In, Aqua
  • VOLLRATH
  • French Whip, L 10 In, Aqua French Whip, L 10 In, Aqua
  • Item # 4KJJ1
  • Mfr. Model # 47090
  • French Whips, Temp. Resistance 475 Deg. F, Overall Length 10 In., Handle Nylon, Handle Color Aqua, Handle...More

Spoon Spatula,Silicone,14 In
  • CRESTWARE
  • Spoon Spatula, Silicone, 14 In Spoon Spatula,Silicone,14 In
  • Item # 44F711
  • Mfr. Model # PS14HS
  • Spoon Spatula, Material Silicone, Overall Length 14 In., Handle Length 10 In., Handle Material Silicone,...More

Piano Whip, L 14 In, Purple
  • VOLLRATH
  • Piano Whip, L 14 In, Purple Piano Whip, L 14 In, Purple
  • Item # 4KJK2
  • Mfr. Model # 47004
  • Piano Whips, Temp. Resistance 475 Deg. F, Overall Length 14 In., Handle Nylon, Handle Color Purple, Handle...More

Whip,Stainless Steel,16 In
  • CRESTWARE
  • Whip, Stainless Steel, 16 In Whip,Stainless Steel,16 In
  • Item # 44F698
  • Mfr. Model # FW16
  • Whip, Material Stainless Steel, Overall Length 16 In., Handle Length 5 In., Handle Material Stainless...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More