Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Whips, Spatulas, and Scrapers

39 Results Found that Include 39 Products

Results per page:  16 | 32 | 48
Large Hand Scraper,White,4x9-3/4 In.
  • REMCO
  • Large Hand Scraper, White, 4x9-3/4 In. Large Hand Scraper,White,4x9-3/4 In.
  • Item # 3LB54
  • Mfr. Model # 69625
  • Large Hand Scraper, Non-marring, Chemical Resistant, Width 4 In., Length 9-3/4 In., White, 1-piece Design,...More

Large Hand Scraper,Red,4x9-3/4 In.
  • REMCO
  • Large Hand Scraper, Red, 4x9-3/4 In. Large Hand Scraper,Red,4x9-3/4 In.
  • Item # 3LB53
  • Mfr. Model # 69624
  • Large Hand Scraper, Non-marring, Chemical Resistant, Width 4 In., Length 9-3/4 In., Red, 1-piece Design,...More

Small Hand Scraper,Yellow,3 x 8 In
  • REMCO
  • Small Hand Scraper, Yellow, 3 x 8 In Small Hand Scraper,Yellow,3 x 8 In
  • Item # 3UE95
  • Mfr. Model # 69616
  • Small Hand Scraper, Non-marring, Chemical Resistant, Width 3 In., Length 8 In., Yellow, 1-piece Design,...More

Small Hand Scraper,Green,3 x 8 In
  • REMCO
  • Small Hand Scraper, Green, 3 x 8 In Small Hand Scraper,Green,3 x 8 In
  • Item # 3UE91
  • Mfr. Model # 69612
  • Small Hand Scraper, Non-marring, Chemical Resistant, Width 3 In., Length 8 In., Green, 1-piece Design,...More

Large Hand Scraper,Green,4x9-3/4 In.
  • REMCO
  • Large Hand Scraper, Green, 4x9-3/4 In. Large Hand Scraper,Green,4x9-3/4 In.
  • Item # 3LB51
  • Mfr. Model # 69622
  • Large Hand Scraper, Non-marring, Chemical Resistant, Width 4 In., Length 9-3/4 In., Green, 1-piece Design,...More

Large Hand Scraper,Blue,4x9-3/4 In.
  • REMCO
  • Large Hand Scraper, Blue, 4x9-3/4 In. Large Hand Scraper,Blue,4x9-3/4 In.
  • Item # 3LB52
  • Mfr. Model # 69623
  • Large Hand Scraper, Non-marring, Chemical Resistant, Width 4 In., Length 9-3/4 In., Blue, 1-piece Design,...More

French Whip,Stainless Steel,10 In
Spreader,3 1/2 Inch
  • MERCER CUTLERY
  • Spreader, 3 1/2 Inch Spreader,3 1/2 Inch
  • Item # 6AKN8
  • Mfr. Model # M18790
  • Spreader, Straight Edge, Overall Length (In.) 8 1/4, Overall Width (In.) 1 5/16, Overall Height (In.) 1/2,...More

Bench Scrap,Metal Detect,Gry,5-1/2x3-1/2
  • REMCO
  • Bench Scrap, Metal Detect, Gry, 5-1/2x3-1/2 Bench Scrap,Metal Detect,Gry,5-1/2x3-1/2
  • Item # 18G811
  • Mfr. Model # 6959MD5
  • Mini Bench Scraper, Metal Detectable, Width 5-1/2 In., Length 3-1/2 In., Gray, One Piece, Injection Molded...More

Small Hand Scraper,Black,3 x 8 In
  • REMCO
  • Small Hand Scraper, Black, 3 x 8 In Small Hand Scraper,Black,3 x 8 In
  • Item # 5NAH8
  • Mfr. Model # 69619
  • Small Hand Scraper, Hand, Width 3 In., Length 8 In., Black, One-piece Design, Polypropylene, Safe for food...More

Bench Scraper,4-1/2 x 9-3/4 In,Purple
Mini Bench Scraper,5-1/2 x3-1/2,MD Red
  • REMCO
  • Mini Bench Scraper, 5-1/2 x3-1/2, MD Red Mini Bench Scraper,5-1/2 x3-1/2,MD Red
  • Item # 18G809
  • Mfr. Model # 6959MD4
  • Mini Bench Scraper, Metal Detectable, Width 5-1/2 In., Length 3-1/2 In., Red, One Piece, Injection Molded...More

Spreader,Wavy Edge,3 1/2 In
  • MERCER CUTLERY
  • Spreader, Wavy Edge, 3 1/2 In Spreader,Wavy Edge,3 1/2 In
  • Item # 6AKN7
  • Mfr. Model # M18780
  • Spreader, Wavy Edge, Overall Length (In.) 8 1/4, Overall Width (In.) 1 5/16, Overall Height (In.) 1/2, Blade...More

Small Hand Scraper,White,3 x 8 In
  • REMCO
  • Small Hand Scraper, White, 3 x 8 In Small Hand Scraper,White,3 x 8 In
  • Item # 3UE94
  • Mfr. Model # 69615
  • Small Hand Scraper, Non-marring, Chemical Resistant, Width 3 In., Length 8 In., White, 1-piece Design,...More

Large Hand Scraper,Yellow,4x9-3/4 In.
Cold Food Scraper,16 1/2 In
  • RUBBERMAID
  • Cold Food Scraper, 16 1/2 In Cold Food Scraper,16 1/2 In
  • Item # 4PLY9
  • Mfr. Model # FG1906000000
  • Food Scraper, Cold, Temp. Resistance 185 Deg. F, Overall Length 16 1/2 In., Overall Width 3 In., Handle...More

Whip ,Stainless Steel,14 In
  • CRESTWARE
  • Whip , Stainless Steel, 14 In Whip ,Stainless Steel,14 In
  • Item # 44F722
  • Mfr. Model # PW14
  • Whip, Material Stainless Steel, Overall Length 14 In., Handle Length 5 In., Handle Material Stainless...More

Small Hand Scraper,Red,3 x 8 In
  • REMCO
  • Small Hand Scraper, Red, 3 x 8 In Small Hand Scraper,Red,3 x 8 In
  • Item # 3UE93
  • Mfr. Model # 69614
  • Small Hand Scraper, Non-marring, Chemical Resistant, Width 3 In., Length 8 In., Red, 1-piece Design,...More

Plastic Spooned Spatula
  • VOLLRATH
  • Plastic Spooned Spatula Plastic Spooned Spatula
  • Item # 4NCK7
  • Mfr. Model # 52116
  • Spatula, Spoon Shaped, Temp. Resistance 212 Deg. F, Overall Length 16 12 In., Handle Polypropylene, Handle...More

Spatula,Cold, 13 1/2 In
  • RUBBERMAID
  • Spatula, Cold, 13 1/2 In Spatula,Cold, 13 1/2 In
  • Item # 4PLZ2
  • Mfr. Model # FG193400WHT
  • Spoon Shaped Spatula, Cold, Temp. Resistance 185 Deg. F, Overall Length 13 1/2 In., Overall Width 2 1/2 In.,...More

Small Hand Scraper,Blue,3 x 8 In
  • REMCO
  • Small Hand Scraper, Blue, 3 x 8 In Small Hand Scraper,Blue,3 x 8 In
  • Item # 3UE92
  • Mfr. Model # 69613
  • Small Hand Scraper, Non-marring, Chemical Resistant, Width 3 In., Length 8 In., Blue, 1-piece Design,...More

Hand Scraper,3In W x 8In L,Orange,1Piece
Whip,Stainless Steel,8 In
  • CRESTWARE
  • Whip, Stainless Steel, 8 In Whip,Stainless Steel,8 In
  • Item # 44F725
  • Mfr. Model # PW8
  • Whip, Material Stainless Steel, Overall Length 8 In., Handle Length 4 In., Handle Material Stainless...More

Hand Scraper,3In W x 8In L,Purple,1Piece
Hand Scraper,Poly,4-3/8 x 9-3/4,Orange
Spatula,Silicone,14 In
  • CRESTWARE
  • Spatula, Silicone, 14 In Spatula,Silicone,14 In
  • Item # 44F710
  • Mfr. Model # PS14H
  • Spatula, Material Silicone, Overall Length 14 In., Handle Length 10 In., Handle Material Silicone, Handle...More

Hand Scraper,Large,Black
  • REMCO
  • Hand Scraper, Large, Black Hand Scraper,Large,Black
  • Item # 5NAH9
  • Mfr. Model # 69629
  • Scraper, Hand, Width 4-1/2 In., Length 9-3/4 In., Black, 1-piece Design, Polypropylene, Safe for food...More

Whip,Stainless Steel,12 In
  • CRESTWARE
  • Whip, Stainless Steel, 12 In Whip,Stainless Steel,12 In
  • Item # 44F696
  • Mfr. Model # FW12
  • Whip, Material Stainless Steel, Overall Length 12 In., Handle Length 5 In., Handle Material Stainless...More

Whip,Stainless Steel,12 In
  • CRESTWARE
  • Whip, Stainless Steel, 12 In Whip,Stainless Steel,12 In
  • Item # 44F721
  • Mfr. Model # PW12
  • Whip, Material Stainless Steel, Overall Length 12 In., Handle Length 5 In., Handle Material Stainless...More

Spatula,Silicone,16-1/4 In
  • CRESTWARE
  • Spatula, Silicone, 16-1/4 In Spatula,Silicone,16-1/4 In
  • Item # 44F713
  • Mfr. Model # PS16H
  • Spatula, Material Silicone, Overall Length 16-1/4 In., Handle Length 12 In., Handle Material Silicone, Handle...More

Scraper,Brown,5 in. L,Wood
  • CRESTWARE
  • Scraper, Brown, 5 in. L, Wood Scraper,Brown,5 in. L,Wood
  • Item # 45GL06
  • Mfr. Model # WHG55
  • Scraper, Material Stainless Steel, Overall Length 5 In., Handle Length 6 In., Handle Material Wood, Handle...More

Whip,Stainless Steel,16 In
  • CRESTWARE
  • Whip, Stainless Steel, 16 In Whip,Stainless Steel,16 In
  • Item # 44F723
  • Mfr. Model # PW16
  • Whip, Material Stainless Steel, Overall Length 16 In., Handle Length 5 In., Handle Material Stainless...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More