Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Whips, Spatulas, and Scrapers

32 Results Found that Include 32 Products

Results per page:  16 | 32 | 48
French Whip,Stainless Steel,10 In
Whip,Stainless Steel,18 In
  • CRESTWARE
  • Whip, Stainless Steel, 18 In Whip,Stainless Steel,18 In
  • Item # 44F724
  • Mfr. Model # PW18
  • Whip, Material Stainless Steel, Overall Length 18 In., Handle Length 5 In., Handle Material Stainless...More

Spatula,Silicone,10-1/2 In
  • CRESTWARE
  • Spatula, Silicone, 10-1/2 In Spatula,Silicone,10-1/2 In
  • Item # 44F705
  • Mfr. Model # PS10H
  • Spatula, Material Silicone, Overall Length 10-1/2 In., Handle Length 7 In., Handle Material Silicone, Handle...More

Whip,Stainless Steel,12 In
  • CRESTWARE
  • Whip, Stainless Steel, 12 In Whip,Stainless Steel,12 In
  • Item # 44F696
  • Mfr. Model # FW12
  • Whip, Material Stainless Steel, Overall Length 12 In., Handle Length 5 In., Handle Material Stainless...More

Whip,Stainless Steel,18 In
  • CRESTWARE
  • Whip, Stainless Steel, 18 In Whip,Stainless Steel,18 In
  • Item # 44F699
  • Mfr. Model # FW18
  • Whip, Material Stainless Steel, Overall Length 18 In., Handle Length 5 In., Handle Material Stainless...More

Whip,Stainless Steel,8 In
  • CRESTWARE
  • Whip, Stainless Steel, 8 In Whip,Stainless Steel,8 In
  • Item # 44F725
  • Mfr. Model # PW8
  • Whip, Material Stainless Steel, Overall Length 8 In., Handle Length 4 In., Handle Material Stainless...More

Whip,Stainless Steel,16 In
  • CRESTWARE
  • Whip, Stainless Steel, 16 In Whip,Stainless Steel,16 In
  • Item # 44F723
  • Mfr. Model # PW16
  • Whip, Material Stainless Steel, Overall Length 16 In., Handle Length 5 In., Handle Material Stainless...More

Whip,Stainless Steel,14 In
  • CRESTWARE
  • Whip, Stainless Steel, 14 In Whip,Stainless Steel,14 In
  • Item # 44F697
  • Mfr. Model # FW14
  • Whip, Material Stainless Steel, Overall Length 14 In., Handle Length 5 In., Handle Material Stainless...More

Dough Scraper,Steel/Plastic,6-1/2 In
Whip,Stainless Steel,24 In
  • CRESTWARE
  • Whip, Stainless Steel, 24 In Whip,Stainless Steel,24 In
  • Item # 44F701
  • Mfr. Model # FW24
  • Whip, Material Stainless Steel, Overall Length 24 In., Handle Length 5 In., Handle Material Stainless...More

Whip ,Stainless Steel,14 In
  • CRESTWARE
  • Whip , Stainless Steel, 14 In Whip ,Stainless Steel,14 In
  • Item # 44F722
  • Mfr. Model # PW14
  • Whip, Material Stainless Steel, Overall Length 14 In., Handle Length 5 In., Handle Material Stainless...More

Bowl Scraper, 3-3/4 x 5-3/4 In,PK12
Spatula,Plastic,16-1/2 In,PK12
  • CRESTWARE
  • Spatula, Plastic, 16-1/2 In, PK12 Spatula,Plastic,16-1/2 In,PK12
  • Item # 44F716
  • Mfr. Model # PS165
  • Spatula, Material Plastic, Overall Length 16-1/2 In., Handle Length 11-1/2 In., Handle Material Plastic,...More

Dough Scraper,Steel/Wood,6-1/2 In
Whip,Stainless Steel,12 In
  • CRESTWARE
  • Whip, Stainless Steel, 12 In Whip,Stainless Steel,12 In
  • Item # 44F721
  • Mfr. Model # PW12
  • Whip, Material Stainless Steel, Overall Length 12 In., Handle Length 5 In., Handle Material Stainless...More

Spoon Spatula,Silicone,16-1/4 In
  • CRESTWARE
  • Spoon Spatula, Silicone, 16-1/4 In Spoon Spatula,Silicone,16-1/4 In
  • Item # 44F714
  • Mfr. Model # PS16HS
  • Spoon Spatula, Material Silicone, Overall Length 16-1/4 In., Handle Length 12 In., Handle Material Silicone,...More

Spoon Spatula,Silicone,10 In
  • CRESTWARE
  • Spoon Spatula, Silicone, 10 In Spoon Spatula,Silicone,10 In
  • Item # 44F706
  • Mfr. Model # PS10HS
  • Spoon Spatula, Material Silicone, Overall Length 10 In., Handle Length 7 In., Handle Material Silicone,...More

Paddle,Stainless Steel,48 In
  • CRESTWARE
  • Paddle, Stainless Steel, 48 In Paddle,Stainless Steel,48 In
  • Item # 44F703
  • Mfr. Model # MP48
  • Paddle, Material Stainless Steel, Overall Length 48 In., Handle Length 38 In., Handle Material Stainless...More

Spatula,Silicone,16-1/4 In
  • CRESTWARE
  • Spatula, Silicone, 16-1/4 In Spatula,Silicone,16-1/4 In
  • Item # 44F713
  • Mfr. Model # PS16H
  • Spatula, Material Silicone, Overall Length 16-1/4 In., Handle Length 12 In., Handle Material Silicone, Handle...More

Spatula,Plastic,14 In,PK12
  • CRESTWARE
  • Spatula, Plastic, 14 In, PK12 Spatula,Plastic,14 In,PK12
  • Item # 44F708
  • Mfr. Model # PS135
  • Spatula, Material Plastic, Overall Length 14 In., Handle Length 9-1/2 In., Handle Material Plastic, Handle...More

Spatula,Plastic,9-1/2 In,PK12
  • CRESTWARE
  • Spatula, Plastic, 9-1/2 In, PK12 Spatula,Plastic,9-1/2 In,PK12
  • Item # 44F718
  • Mfr. Model # PS95
  • Spatula, Material Plastic, Overall Length 9-1/2 In., Handle Length 6-1/2 In., Handle Material Plastic, Handle...More

Spoon Spatula,Plastic,16-1/2 In,PK12
Spatula,Silicone,14 In
  • CRESTWARE
  • Spatula, Silicone, 14 In Spatula,Silicone,14 In
  • Item # 44F710
  • Mfr. Model # PS14H
  • Spatula, Material Silicone, Overall Length 14 In., Handle Length 10 In., Handle Material Silicone, Handle...More

Scraper,Brown,5 in. L,Wood
  • CRESTWARE
  • Scraper, Brown, 5 in. L, Wood Scraper,Brown,5 in. L,Wood
  • Item # 45GL06
  • Mfr. Model # WHG55
  • Scraper, Material Stainless Steel, Overall Length 5 In., Handle Length 6 In., Handle Material Wood, Handle...More

Whip,Stainless Steel,16 In
  • CRESTWARE
  • Whip, Stainless Steel, 16 In Whip,Stainless Steel,16 In
  • Item # 44F698
  • Mfr. Model # FW16
  • Whip, Material Stainless Steel, Overall Length 16 In., Handle Length 5 In., Handle Material Stainless...More

Whip,Stainless Steel,10 In
  • CRESTWARE
  • Whip, Stainless Steel, 10 In Whip,Stainless Steel,10 In
  • Item # 44F720
  • Mfr. Model # PW10
  • Whip, Material Stainless Steel, Overall Length 10 In., Handle Length 5 In., Handle Material Stainless...More

Scraper,Brown,4 in. L,Wood
  • CRESTWARE
  • Scraper, Brown, 4 in. L, Wood Scraper,Brown,4 in. L,Wood
  • Item # 45GL05
  • Mfr. Model # WHG45
  • Scraper, Material Stainless Steel, Overall Length 4 In., Handle Length 5 In., Handle Material Wood, Handle...More

Spreader,Brown,6 in. L,Wood
  • CRESTWARE
  • Spreader, Brown, 6 in. L, Wood Spreader,Brown,6 in. L,Wood
  • Item # 45GL22
  • Mfr. Model # WHSS6
  • Spreader, Material Stainless Steel, Overall Length 6 In., Handle Length 6 In., Handle Material Wood, Handle...More

Spoon Spatula,Plastic,13-1/3 In,PK12
Spoon Spatula,Plastic,9-1/2 In,PK12
Spoon Spatula,Silicone,14 In
  • CRESTWARE
  • Spoon Spatula, Silicone, 14 In Spoon Spatula,Silicone,14 In
  • Item # 44F711
  • Mfr. Model # PS14HS
  • Spoon Spatula, Material Silicone, Overall Length 14 In., Handle Length 10 In., Handle Material Silicone,...More

Spreader,White,6 in. L,Plastic
  • CRESTWARE
  • Spreader, White, 6 in. L, Plastic Spreader,White,6 in. L,Plastic
  • Item # 45GJ90
  • Mfr. Model # PHSS63
  • Spreader, Material Stainless Steel, Overall Length 6 In., Handle Length 5 In., Handle Material Plastic,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More