Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Wet Location Fluorescent Fixtures

5 Results Found that Include 10 Products

Results per page:  16 | 32 | 48
60W Wet Location Fixture, Instant Start Ballast Type, F32T8
  • TM

    Grainger Choice

  • LUMAPRO
  • 60W Wet Location Fixture, Instant Start Ballast Type, F32T8 Lamp Type 60W Wet Location Fixture, Instant Start Ballast Type, F32T8 Lamp Type
  • Wet Location Fixture, Wet Location, 2 Lamp Quantity, F32T8 Lamp Type, 32 Lamp Watts, 60W Fixture Wattage, 120 to 277 Voltage, Description/Special Features Wet Locations, Gasketed Fixture,IP65, 31C005 Replacement Lens, Instant Start Ballast Type, Polycarbonate Housing Material, Gray Housing Finish, Suggested Lamp Item No. 2ETU3, No Lamp Included, 0 Degrees to 131 Degrees F Ambient Temp. Range, Surface or Suspended Mounting, 50'' Length, 4-13/64 In. Height, 6 In. Width, Standards cULus Listed

  • Item # 31C001
  • Mfr. Model # 31C001
  • Wet Location Fixture, Wet Location, 2 Lamp Quantity, F32T8 Lamp Type, 32 Lamp Watts, 60W Fixture Wattage, 120...More

  • Dust Resistant Fixtures Dust Resistant Fixtures
  • Multiple product options available

    These fluorescent light fixtures are designed for wet or dusty locations. They help to prevent entry of airborne contaminants. The impact-resistant acrylic diffuser is also secured to housing with cam latches for a positive seal. Suitable for use in fabrication and machining areas, welding, grinding, or any nonhazardous environments.

    Multiple product options available

118W Wet Location Fixture, Programmed Rapid Start Ballast T
  • TM

    Grainger Choice

  • LUMAPRO
  • 118W Wet Location Fixture, Programmed Rapid Start Ballast Type, F54T5HO Lamp Type 118W Wet Location Fixture, Programmed Rapid Start Ballast Type, F54T5HO Lamp Type
  • Wet Location Fixture, Wet Location, 2 Lamp Quantity, F54T5HO Lamp Type, 54 Lamp Watts, 118W Fixture Wattage, 120 to 277 Voltage, Description/Special Features Wet Locations, Gasketed Fixture,IP65, 31C005 Replacement Lens, Programmed Rapid Start Ballast Type, Polycarbonate Housing Material, Gray Housing Finish, Suggested Lamp Item No. 5AE35, No Lamp Included, 0 Degrees to 131 Degrees F Ambient Temp. Range, Surface or Suspended Mounting, 50'' Length, 4-13/64 In. Height, 6 In. Width

  • Item # 31C002
  • Mfr. Model # 31C002
  • Wet Location Fixture, Wet Location, 2 Lamp Quantity, F54T5HO Lamp Type, 54 Lamp Watts, 118W Fixture Wattage,...More

60W Wet Location Fixture, Instant Start Ballast Type, F32T8
  • TM

    Grainger Choice

  • LUMAPRO
  • 60W Wet Location Fixture, Instant Start Ballast Type, F32T8 Lamp Type 60W Wet Location Fixture, Instant Start Ballast Type, F32T8 Lamp Type
  • Wet Location Fixture, Wet Location, 2 Lamp Quantity, F32T8 Lamp Type, 32 Lamp Watts, 60W Fixture Wattage, 120 to 277 Voltage, Description/Special Features Wet Locations, Gasketed Fixture,IP65, 31C006 Replacement Lens, Instant Start Ballast Type, Polycarbonate Housing Material, Gray Housing Finish, Suggested Lamp Item No. 2ETU3, No Lamp Included, 0 Degrees to 131 Degrees F Ambient Temp. Range, Surface or Suspended Mounting, 50-13/16'' Length, 3-13/16 In. Height, 6-45/64 In. Width

  • Item # 31C003
  • Mfr. Model # 31C003
  • Wet Location Fixture, Wet Location, 2 Lamp Quantity, F32T8 Lamp Type, 32 Lamp Watts, 60W Fixture Wattage, 120...More

118W Wet Location Fixture, Programmed Rapid Start Ballast T
  • TM

    Grainger Choice

  • LUMAPRO
  • 118W Wet Location Fixture, Programmed Rapid Start Ballast Type, F54T5HO Lamp Type 118W Wet Location Fixture, Programmed Rapid Start Ballast Type, F54T5HO Lamp Type
  • Wet Location Fixture, Wet Location, 2 Lamp Quantity, F54T5HO Lamp Type, 54 Lamp Watts, 118W Fixture Wattage, 120 to 277 Voltage, Description/Special Features Wet Locations, Gasketed Fixture,IP65, 31C006 Replacement Lens, Programmed Rapid Start Ballast Type, Polycarbonate Housing Material, Gray Housing Finish, Suggested Lamp Item No. 5AE35, No Lamp Included, 0 Degrees to 131 Degrees F Ambient Temp. Range, Surface or Suspended Mounting, 50-13/16'' Length, 3-13/16 In. Height, 6-45/64 In. Width

  • Item # 31C004
  • Mfr. Model # 31C004
  • Wet Location Fixture, Wet Location, 2 Lamp Quantity, F54T5HO Lamp Type, 54 Lamp Watts, 118W Fixture Wattage,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More