Skip Content

Wet Location Fluorescent Fixtures

3 results found that include 28 products

Filter Results By

Branch Availability
Item
Lamp Quantity
Lamp Type
Ballast Type
Ambient Temp. Range
Fixture Wattage
Replacement Lens
Length
Height
Width
Series
Suggested Lamp Item No.
Brand
Price
Shop By
Ratings

Viewing as

List Table
  • Dust Resistant Fixtures
    • Multiple product options available

      These fluorescent light fixtures are designed for wet or dusty locations. They help to prevent entry of airborne contaminants. The impact-resistant acrylic diffuser is also secured to housing with cam latches for a positive seal. Suitable for use in fabrication and machining areas, welding, grinding, or any nonhazardous environments.

      Multiple product options available

  • Wet Location Fixtures
    • TM

      Grainger Choice

    • Multiple product options available

      These special application fluorescent fixtures feature high-impact acrylic lenses and are intended for low to medium mounting heights.They are designed for wet or dusty locations, and can help to provide bright light cost effectively in areas where moisture may be prevalent. Completely enclosed and gasketed, the multi-purpose fixtures feature fiberglass-reinforced polyester housings that resist oxidization and corrosion.

      Multiple product options available

  • 60W Wet Location Fixture, Instant Start Ballast Type, F32T8
    60W Wet Location Fixture, Instant Start Ballast Type, F32T8
    • TM

      Grainger Choice

    • LUMAPRO
    • Wet Location Fixture, Wet Location, 2 Lamp Quantity, F32T8 Lamp Type, 32 Lamp Watts, 60W Fixture Wattage, 120 to 277 Voltage, Description/Special Features Wet Locations, Gasketed Fixture,IP65, 31C006 Replacement Lens, Instant Start Ballast Type, Polycarbonate Housing Material, Gray Housing Finish, Suggested Lamp Item No. 2ETU3, No Lamp Included, 0 Degrees to 131 Degrees F Ambient Temp. Range, Surface or Suspended Mounting, 50-13/16'' Length, 3-13/16 In. Height, 6-45/64 In. Width

    • Item # 31C003
    • Mfr. Model # 31C003
    • Wet Location Fixture, Wet Location, 2 Lamp Quantity, F32T8 Lamp Type, 32 Lamp Watts, 60W Fixture Wattage, 120...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More