Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Item
Peak HP
Tank Size
Hose Dia.
Air Flow
Series
Tank Material
Amps
Static Pressure
Average Brush Life
Brand
Price
Shop By
Ratings

Wet/Dry Vacuum Cleaners

38 Results Found that Include 140 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • DAYTON
  • Contractor Wet/Dry Vacuum Contractor Wet/Dry Vacuum
  • Multiple product options available

    Wet/Dry Vacuum, Contractor, Voltage 120, Number of Motor Stages 1, Casters Yes, Hz 60, 1 yr. and Standards cUL, US; Varies by Peak HP, Tank Size, Air Flow, Amps, Static...More

  • TM

    Grainger Choice

  • DAYTON
  • Commercial Wet/Dry Vacuum Commercial Wet/Dry Vacuum
  • Multiple product options available

    Wet/Dry Vacuum, Commercial, Voltage 120, Number of Motor Stages 2, Power Cord Length 35 ft., Casters Yes, Hz 60, 1 yr. and Standards cUL, US; Varies by Peak HP, Tank...More

  • TM

    Grainger Choice

  • DAYTON
  • Portable Wet/Dry Vacuum Portable Wet/Dry Vacuum
  • Multiple product options available

    Wet/Dry Vacuum, Portable, Voltage 120, Tank Material Polyethylene, Number of Motor Stages 1, Drain No, Hz 60, 1 yr. and Standards cUL, US; Varies by Peak HP, Tank Size,...More

  • TM

    Grainger Choice

  • DAYTON
  • Industrial Wet/Dry Vacuum Industrial Wet/Dry Vacuum
  • Multiple product options available

    Wet/Dry Vacuum, Industrial, Voltage 120, Hose Dia. 1-1/2", Number of Motor Stages 2, Casters Yes, Hz 60, 1 yr. and Standards cUL, US; Varies by Peak HP, Tank Size, Air...More

16 gal. Commercial Wet/Dry Vacuum, 6 Peak HP, 120
  • CRAFTSMAN
  • 16 gal. Commercial Wet/Dry Vacuum, 6 Peak HP, 120 Voltage 16 gal. Commercial Wet/Dry Vacuum, 6 Peak HP, 120 Voltage
  • Item # 8CY15
  • Mfr. Model # 9-17761
  • Wet/Dry Vacuum, Peak HP 6, Tank Size 16 gal., Commercial Series, Amps 11, Static Pressure 219 In., Voltage...More

  • TM

    Grainger Choice

  • DAYTON
  • Industrial Wet/Dry Vacuum Head Industrial Wet/Dry Vacuum Head
  • Multiple product options available

    Wet/Dry Vacuum Head, Tank Size 55 gal., Industrial, Voltage 120, Tank Material Steel, Hose Dia. 1-1/2", Hose Length 7 ft., Number of Motor Stages 2, Power Cord Length 18...More

  • TM

    Grainger Choice

  • DAYTON
  • Hang Up(R) Hang-Up Wet/Dry Vacuum Hang Up(R) Hang-Up Wet/Dry Vacuum
  • Multiple product options available

    Hang-Up Wet/Dry Vacuum, Hang Up®, Voltage 120, Power Cord Length 6 ft., Drain No, Casters No, Hz 60, 1 yr. and Standards cUL, US; Varies by Peak HP, Tank Size, Air Flow,...More

18 gal. Specialty Wet/Dry Pump Vacuum, 6 Peak HP,
  • TM

    Grainger Choice

  • DAYTON
  • 18 gal. Specialty Wet/Dry Pump Vacuum, 6 Peak HP, 120 Voltage 18 gal. Specialty Wet/Dry Pump Vacuum, 6 Peak HP, 120 Voltage
  • Item # 4TB87
  • Mfr. Model # 4TB87
  • Wet/Dry Pump Vacuum, Peak HP 6, Tank Size 18 gal., Specialty Series, Air Flow 195 cfm, Amps 12, Static...More

  • TM

    Grainger Choice

  • DAYTON
  • Specialty Wet/Dry Vacuum Specialty Wet/Dry Vacuum
  • Multiple product options available

    Wet/Dry Vacuum, Specialty, Static Pressure 60", Voltage 120, Tank Material Polyethylene, Average Brush Life 500 hr., Number of Motor Stages 1, Power Cord Length 18 ft.,...More

  • HOOVER
  • Commercial Wet/Dry Vacuum Commercial Wet/Dry Vacuum
  • Multiple product options available

    Wet/Dry Vacuum, Peak HP 1.33, Tank Size 20 gal., Commercial, Air Flow 225 cfm, Amps 8, Static Pressure 78", Voltage 120, Watts 1000, Hose Dia. 1-1/2", Hose Length 10...More

4 gal. Portable Wet/Dry Vacuum, 4 Peak HP, 120 Vo
  • TM

    Grainger Choice

  • DAYTON
  • 4 gal. Portable Wet/Dry Vacuum, 4 Peak HP, 120 Voltage 4 gal. Portable Wet/Dry Vacuum, 4 Peak HP, 120 Voltage
  • Item # 48UH44
  • Mfr. Model # 48UH44
  • Wet/Dry Vacuum, Peak HP 4, Tank Size 4 gal., Portable Series, Air Flow 75 cfm, Amps 9, Static Pressure 56...More

5 gal. Contractor Dry Vacuum, 120 Voltage
  • TM

    Grainger Choice

  • DAYTON
  • 5 gal. Contractor Dry Vacuum, 120 Voltage 5 gal. Contractor Dry Vacuum, 120 Voltage
  • Item # 22XJ65
  • Mfr. Model # 22XJ65
  • Dry Vacuum, Tank Size 5 gal., Contractor Series, Air Flow 80 cfm, Amps 6.3, Static Pressure 40 In., Voltage...More

Wet/Dry Vacuum Cleaner, 12VDC Voltage
  • TM

    Grainger Choice

  • DAYTON
  • Wet/Dry Vacuum Cleaner, 12VDC Voltage Wet/Dry Vacuum Cleaner, 12VDC Voltage
  • Item # 26W722
  • Mfr. Model # 26W722
  • Wet/Dry Vacuum Cleaner, Static Pressure 22 In., Voltage 12VDC, Average Brush Life 50 hr., Wet Capacity 0.4...More

Pneumatic Vacuum Head,10 HP,35 cfm
  • ABANAKI
  • Pneumatic Vacuum Head, 10 HP, 35 cfm Pneumatic Vacuum Head,10 HP,35 cfm
  • Item # 1MEB8
  • Mfr. Model # QVAC1
  • Pneumatic Vacuum Head, Air Flow 35 cfm, Minimum Air Compressor 10 HP, Air Requirements 35 cfm, Air Inlet 0.5...More

  • NILFISK-ALTO
  • Industrial/Commercial Wet/Dry Vacuum Industrial/Commercial Wet/Dry Vacuum
  • Multiple product options available

    Wet/Dry Vacuum, Industrial/Commercial, Air Flow 127 cfm, Static Pressure 84", Voltage 120, Watts 1000, Hose Dia. 1-1/4", Number of Motor Stages 0, Power Cord Length 24...More

19 gal. Contractor Wet Vacuum with Sump Pump, 8.5 Peak
  • NOBLES
  • Commerical Wet/Dry Vacuum Commerical Wet/Dry Vacuum
  • Multiple product options available

    Wet/Dry Vacuum, Commerical, Voltage 120, Tank Material Polyethylene, Hose Dia. 1-1/2", Hose Length 10 Ft., Drain Yes, Casters Yes, Filter Type Paper or Cloth and 10 yr....More

16 gal. D1603 Wet/Dry Vacuum, 5 Peak HP, 120 Volt
  • DUSTLESS TECHNOLOGIES--LOVE LESS ASH CO
  • 16 gal. D1603 Wet/Dry Vacuum, 5 Peak HP, 120 Voltage 16 gal. D1603 Wet/Dry Vacuum, 5 Peak HP, 120 Voltage
  • Item # 35YK86
  • Mfr. Model # D1603
  • Wet/Dry Vacuum, Peak HP 5, Tank Size 16 gal., D1603 Series, Air Flow 126 cfm, Amps 11.5, Static Pressure 76.9...More

3 gal. ProGuard  Cordless Wet/Dry Vacuum, 18 Voltage
  • PROTEAM
  • 3 gal. ProGuard Cordless Wet/Dry Vacuum, 18 Voltage 3 gal. ProGuard Cordless Wet/Dry Vacuum, 18 Voltage
  • Item # 33KE23
  • Mfr. Model # 107489
  • ProGuard(TM) Cordless Wet/Dry Vacuum, Tank Size 3 gal., Air Flow 60 cfm, Static Pressure 38 In., Voltage 18,...More

  • FEIN
  • Industrial/Commercial/DIY Wet/Dry Vacuum Industrial/Commercial/DIY Wet/Dry Vacuum
  • Multiple product options available

    Wet/Dry Vacuum, Peak HP 7, Industrial/Commercial/DIY, Air Flow 151 cfm, Amps 9, Static Pressure 98.4", Voltage 110, Watts 1100, Tank Material Polypropylene, Average...More

  • NILFISK
  • Contractor Wet/Dry Vacuum Contractor Wet/Dry Vacuum
  • Multiple product options available

    Wet/Dry Vacuum, Peak HP 1.6, Contractor, Air Flow 135 cfm, Amps 8.3, Static Pressure 92", Voltage 120, Watts 1000, Tank Material Plastic, Average Brush Life 1000 hr.,...More

Dual Wet Jumbo Air Vacuum,160 cfm
  • TORNADO
  • Dual Wet Jumbo Air Vacuum, 160 cfm Dual Wet Jumbo Air Vacuum,160 cfm
  • Item # 35PG49
  • Mfr. Model # 98694
  • Internal Dual Wet Jumbo Air Vacuum, Wet/Dry, Static Water Lift 242 In., Air Flow 160 cfm, Minimum Air...More

11 gal. Commercial Wet/Dry Vacuum, 120 Voltage
  • MILWAUKEE
  • 11 gal. Commercial Wet/Dry Vacuum, 120 Voltage 11 gal. Commercial Wet/Dry Vacuum, 120 Voltage
  • Item # 2Q433
  • Mfr. Model # 8911
  • Wet/Dry Vacuum, Tank Size 11 gal., Commercial Series, Air Flow 94 cfm, Amps 7.5, Static Pressure 106 In.,...More

  • TORNADO
  • Commercial Wet/Dry Vacuum Commercial Wet/Dry Vacuum
  • Multiple product options available

    Wet/Dry Vacuum, Commercial, Voltage 120, Number of Motor Stages 2, Casters Yes, Filter Type Cloth, Hz 50/60 and 2 yr.; Varies by Peak HP, Tank Size, Air Flow, Amps,...More

16 gal. Wet/Dry Vacuum, 5 Peak HP, 120 Voltage
  • DUSTLESS TECHNOLOGIES--LOVE LESS ASH CO
  • 16 gal. Wet/Dry Vacuum, 5 Peak HP, 120 Voltage 16 gal. Wet/Dry Vacuum, 5 Peak HP, 120 Voltage
  • Item # 36TU92
  • Mfr. Model # D1606
  • Wet/Dry Vacuum, Peak HP 5, Tank Size 16 gal., Air Flow 126.39 cfm, Amps 11.5, Static Pressure 76.9 In.,...More

12 gal. Xtract Vac Wet/Dry Dust Extractor, 120 Voltage
  • MAKITA
  • 12 gal. Xtract Vac Wet/Dry Dust Extractor, 120 Voltage 12 gal. Xtract Vac Wet/Dry Dust Extractor, 120 Voltage
  • Item # 48Z875
  • Mfr. Model # VC4710
  • Wet/Dry Dust Extractor, Tank Size 12 gal., Xtract Vac Series, Air Flow 135 cfm, Amps 12, Static Pressure 92...More

  • NORTECH
  • Pneumatic Vacuum Head Pneumatic Vacuum Head
  • Multiple product options available

    Pneumatic Vacuum Head, Air Inlet 0.75" and Sound Level dBA 102 dBA; Varies by Static Water Lift, Air Flow, Minimum Air Compressor, Air Requirements and Vacuum Tank...More

  • TM

    Grainger Choice

  • DAYTON
  • Industrial/Commercial Wet/Dry Vacuum Industrial/Commercial Wet/Dry Vacuum
  • Multiple product options available

    Wet/Dry Vacuum, Industrial/Commercial, Voltage 120, Tank Material Polyurethane, Hose Dia. 1-1/2", Hose Length 10 ft., Number of Motor Stages 2, Power Cord Length 25 ft.,...More

  • BOSCH
  • VAC Wet/Dry Vacuum VAC Wet/Dry Vacuum
  • Multiple product options available

    Wet/Dry Vacuum, VAC, Air Flow 150 cfm, Amps 9.5, Static Pressure 97", Voltage 120, Tank Material Polypropylene, Hose Dia. 35mm, Hose Length 10 ft., Number of Motor...More

12 gal. Commercial/Industrial/Contractor Flood Extractor, High&#
Results per page:  16 | 32 | 48

A wet dry vacuum is essential for quickly picking up debris or excess liquid spilled around jobsites. For smaller pick-up jobs, consider a portable vacuum. After you’ve vacuumed up all remaining dirt, dust and grime from hard surfaces, use a professional floor scrubber to finish the job. Try attaching an extra hose to clear debris out of truck beds or other hard-to-reach places that collect dust, liquid or debris from building materials. Browse all of Grainger’s wet dry vacuum attachments to further enhance the cleaning power and flexibility of your wet dry vacuum.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More