Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Wet Cleaning Wipes

96 results found that include 163 products

Filter Results By

Branch Availability
Item
Container Type
Wipes per Container
Sheet Size
Green Certification or Other Recognition
Brand
Price
Shop By
Ratings
Results per page:  16 | 32 | 48
75 9-1/2" x 12"  Cleaning Wipes, 1 EA
110 Disinfecting Wipes, 7 x 8", 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • Item # 4AZR9
  • Mfr. Model # 4AZR9
  • Disinfecting Wipes, Container Type Canister, Wipes per Container 110, Sheet Size 7 x 8 In., Fragrance Lemon,...More

  • TM

    Grainger Choice

  • Multiple product options available

    Multiple product options available

Disposable Wipes, 12" x 12", 90 Wipes per Contain
900 Antibacterial Disinfecting Wipes, 8 x 6", 1 EA
  • 2XL FORCE
  • Item # 45DL41
  • Mfr. Model # 2XL-400-1
  • Antibacterial Disinfecting Wipes, Container Type Bucket, Wipes per Container 900, Sheet Size 8 x 6 In.,...More

Unscented Fragrance Safety Towel Multipurpose Wipes, 10" x&
Unscented Fragrance Cleaning Wipes, 6" x 10-1/2",
Carpet Spot Remover Wipes, 10.5 x 12", 30 Wipes p
Graffiti and Paint Remover Towels, 10-1/2 x 12-1/4&quo
35 Disinfecting Wipes, 7" x 8", 5 PK
  • CLOROX
  • Item # 49DM81
  • Mfr. Model # 30112
  • Disinfecting Wipes, Container Type Canister, Wipes per Container 35, Sheet Size 7 In. x 8 In., Fragrance...More

  • TM

    Grainger Choice

  • Multiple product options available

    Multiple product options available

90 Germicidal Disinfecting Wipes, 6 x 10-1/2", 1
Lead Safe Wipes, 8" x 12", 90 Wipes per Cont
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 4YRK3
  • Mfr. Model # 5498-90C-C6
  • Lead Safe Wipes, Container Type Canister, Wipes per Container 90, Sheet Size 8 In. x 12 In., Includes 90...More

62 Disinfecting Wipes, 7 X 8", 6 PK
  • GREEN WORKS
  • Item # 4XKR9
  • Mfr. Model # 30380
  • Disinfecting Wipes, Container Type Canister, Wipes per Container 62, Sheet Size 7 X 8 In., Fragrance Citrus,...More

Graffiti and Paint Remover Towels, 10-1/2 x 12-1/4&quo
Solvent and Degreaser Wipes, 10-1/2 x 12-1/4", 30
Unscented Fragrance Multipurpose Cleaning Wipes, 7" x 8&quo
Original Fragrance Glass Cleaner Wipes, 7" x 10",
40 Germicidal Disinfecting Wipes, 8 x 10", 24 PK
Results per page:  16 | 32 | 48

Disinfecting wipes can help reduce the number of sick days around the office by stopping cold and flu viruses from spreading on hard, nonporous surfaces. They kill 99.9% of germs to stop viruses including H1N1, Staphylococcus aureus, Salmonella enterica, and Pseudomonas aeruginosa from spreading. There are also germicidal disinfecting wipes, hand sanitizer wipes, and refillable wiping systems to meet a diverse set of needs.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More