Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WESTWARD

312 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Plastic Portable Tool Box, 6-1/4"H x 14"W x 7-1/2"D, 656 cu. in., Black

    Brand
    WESTWARD
    Item #
    30RZ38
    Mfr. Model #
    30RZ38
    Plastic Portable Tool Box, 6-1/4"H x 14"W x
    Web Price $11.45 / each
  • Scoop Shovel, 30 in. L Handle, HDPE, Black

    Brand
    WESTWARD
    Item #
    45GV20
    Mfr. Model #
    45GV20
    Scoop Shovel, 30 in. L Handle, HDPE, Black
    Web Price $24.55 / each
  • Bucket Lid, Black Plastic

    Brand
    WESTWARD
    Item #
    5MZT0
    Mfr. Model #
    5MZT0
    Bucket Lid, Black Plastic
    Web Price $3.15 / each
  • Handheld Sprayer, Polyethylene Tank Material, 2 gal., 40 psi Max Sprayer Pressure

    Brand
    WESTWARD
    Item #
    39D767
    Mfr. Model #
    39D767
    Handheld Sprayer, Polyethylene Tank Material, 2 gal., 40 ps
    Web Price $68.00 / each
  • Short Plain SAE/Metric Black Oxide Hex Key Set, Number of Pieces: 16

    Brand
    WESTWARD
    Item #
    4YR73
    Mfr. Model #
    4YR73
    Short Plain SAE/Metric Black Oxide Hex Key Set, Number
    Clearance Price $7.83 / each

    Web Price $8.70

  • Handheld Sprayer, Polyethylene Tank Material, 3 gal., 40 psi Max Sprayer Pressure

    Brand
    WESTWARD
    Item #
    39D764
    Mfr. Model #
    39D764
    Handheld Sprayer, Polyethylene Tank Material, 3 gal., 40 ps
    Web Price $71.75 / each
  • Plastic Portable Tool Box, 9"H x 20"W x 9-1/2"D, 1665 cu. in., Black

    Brand
    WESTWARD
    Item #
    30RZ36
    Mfr. Model #
    30RZ36
    Plastic Portable Tool Box, 9"H x 20"W x 9-1/
    Web Price $30.50 / each
  • Handheld Sprayer, Polyethylene Tank Material, 2 gal., 40 psi Max Sprayer Pressure

    Brand
    WESTWARD
    Item #
    39D763
    Mfr. Model #
    39D763
    Handheld Sprayer, Polyethylene Tank Material, 2 gal., 40 ps
    Web Price $63.25 / each
  • 14" Aluminum Tube Stick Electrode with 1/8" Dia. and E4043 AWS Classification

    Brand
    WESTWARD
    Item #
    41R206
    Mfr. Model #
    41R206
    14" Aluminum Tube Stick Electrode with 1/8" Dia.&
    Web Price $43.00 / each
  • Plastic, Steel Portable Tool Box, 13-1/2"H x 23"W x 10-1/2"D, 1788 cu. in., Black

    Brand
    WESTWARD
    Item #
    30RZ32
    Mfr. Model #
    30RZ32
    Plastic, Steel Portable Tool Box, 13-1/2"H x 23"W
    Web Price $64.84 / each
  • Handheld Sprayer, Polyethylene Tank Material, 3 gal., 40 psi Max Sprayer Pressure

    Brand
    WESTWARD
    Item #
    39D766
    Mfr. Model #
    39D766
    Handheld Sprayer, Polyethylene Tank Material, 3 gal., 40 ps
    Web Price $75.32 / each
  • Plastic Portable Tool Box, 9"H x 17"W x 9-1/2"D, 1415 cu. in., Black

    Brand
    WESTWARD
    Item #
    30RZ37
    Mfr. Model #
    30RZ37
    Plastic Portable Tool Box, 9"H x 17"W x 9-1/
    Web Price $17.60 / each
  • Torque Socket, Extension, 250 Ft-Lbs

    Brand
    WESTWARD
    Item #
    2HLB6
    Mfr. Model #
    2HLB6
    Torque Socket, Extension, 250 Ft-Lbs
    Clearance Price $65.08 / each

    Web Price $68.50

  • Backpack Sprayer, Polyethylene Tank Material, 4 gal., 80 psi Max Sprayer Pressure

    Brand
    WESTWARD
    Item #
    36N340
    Mfr. Model #
    36N340
    Backpack Sprayer, Polyethylene Tank Material, 4 gal., 80 ps
    Web Price $77.75 / each
  • 33 lb. Carbon Steel Spool MIG Welding Wire with 0.035" Diameter and E71T-11 AWS Classification

    Brand
    WESTWARD
    Item #
    49EG46
    Mfr. Model #
    49EG46
    33 lb. Carbon Steel Spool MIG Welding Wire with 0.035&
    Web Price $164.00 / each
  • Handheld Sprayer, Polyethylene Tank Material, 2 gal., 40 psi Max Sprayer Pressure

    Brand
    WESTWARD
    Item #
    39D762
    Mfr. Model #
    39D762
    Handheld Sprayer, Polyethylene Tank Material, 2 gal., 40 ps
    Web Price $45.80 / each
  • Handheld Sprayer, Polyethylene Tank Material, 3 gal., 40 psi Max Sprayer Pressure

    Brand
    WESTWARD
    Item #
    39D765
    Mfr. Model #
    39D765
    Handheld Sprayer, Polyethylene Tank Material, 3 gal., 40 ps
    Web Price $69.75 / each
  • Torque Socket, 3/4 In-19 MM, 100 Ft-Lbs

    Brand
    WESTWARD
    Item #
    2HLC9
    Mfr. Model #
    2HLC9
    Torque Socket, 3/4 In-19 MM, 100 Ft-Lbs
    Web Price $27.40 / each
  • Steel Socket Storage Box, 1-3/4"H x 10-1/4"W x 5-1/8"D, 74 cu. in., Red

    Brand
    WESTWARD
    Item #
    35XR65
    Mfr. Model #
    35XR65
    Steel Socket Storage Box, 1-3/4"H x 10-1/4"W
    Web Price $29.60 / each
  • 14" Aluminum Tube Stick Electrode with 3/32" Dia. and E4043 AWS Classification

    Brand
    WESTWARD
    Item #
    41R208
    Mfr. Model #
    41R208
    14" Aluminum Tube Stick Electrode with 3/32" Dia.
    Web Price $177.00 / each
  • Rule, Steel, 6 In, Pocket

    Brand
    WESTWARD
    Item #
    4KU97
    Mfr. Model #
    4KU97
    Rule, Steel, 6 In, Pocket
    Web Price $8.35 / each
  • 1 lb. Stainless Steel Spool MIG Welding Wire with 0.035" Diameter and 308LFC-O X AWS Classification

    Brand
    WESTWARD
    Item #
    41R325
    Mfr. Model #
    41R325
    1 lb. Stainless Steel Spool MIG Welding Wire with 0.03
    Web Price $48.20 / each
  • 10 lb. Carbon Steel Spool MIG Welding Wire with 0.035" Diameter and E71T-GS AWS Classification

    Brand
    WESTWARD
    Item #
    24D981
    Mfr. Model #
    24D981
    10 lb. Carbon Steel Spool MIG Welding Wire with 0.035&
    Web Price $78.25 / each
  • 1" Nipple Box, Number of Compartments 50

    Brand
    WESTWARD
    Item #
    35XR78
    Mfr. Model #
    35XR78
    1" Nipple Box, Number of Compartments 50
    Web Price $41.00 / each
  • Broadcast Spreader, 100 lb. Capacity, Pneumatic Wheel Type, High Output Drop Type, Adjustable T Hand

    Brand
    WESTWARD
    Item #
    45FE32
    Mfr. Model #
    45FE32
    Broadcast Spreader, 100 lb. Capacity, Pneumatic Wheel Type,
    Web Price $286.50 / each
  • Red Magnetic Socket Holder, Plastic, 9-3/8" Length, 2-1/8" Width

    Brand
    WESTWARD
    Item #
    5NNE3
    Mfr. Model #
    5NNE3
    Red Magnetic Socket Holder, Plastic, 9-3/8" Length, 2-
    Web Price $24.20 / each
  • Red Magnetic Hex Socket Bit Holder, Plastic, 7" Length, 1-1/4" Width

    Brand
    WESTWARD
    Item #
    5NND9
    Mfr. Model #
    5NND9
    Red Magnetic Hex Socket Bit Holder, Plastic, 7" Length
    Web Price $22.85 / each
  • 14" Aluminum Tube Stick Electrode with 3/32" Dia. and E4043 AWS Classification

    Brand
    WESTWARD
    Item #
    41R207
    Mfr. Model #
    41R207
    14" Aluminum Tube Stick Electrode with 3/32" Dia.
    Web Price $43.50 / each
  • Steel Socket Storage Box, 2-5/8"H x 14-1/4"W x 6-1/2"D, 206 cu. in., Red

    Brand
    WESTWARD
    Item #
    35XR68
    Mfr. Model #
    35XR68
    Steel Socket Storage Box, 2-5/8"H x 14-1/4"W
    Web Price $44.50 / each
  • Magnetic Base/Indicator Holder, 85 Magnetic Pull (Lb.), 2 11/32x2 11/32x 1 13/16 Base Size (In.), 0.

    Brand
    WESTWARD
    Item #
    2YND8
    Mfr. Model #
    2YND8
    Magnetic Base/Indicator Holder, 85 Magnetic Pull (Lb.)
    Web Price $51.25 / each
  • Blue Magnetic Socket Holder, Plastic, 12-3/4" Length, 3-3/8" Width

    Brand
    WESTWARD
    Item #
    5NNE8
    Mfr. Model #
    5NNE8
    Blue Magnetic Socket Holder, Plastic, 12-3/4" Length,
    Web Price $29.70 / each
  • 1/2" - 3/4" Nipple Box, Number of Compartments 42

    Brand
    WESTWARD
    Item #
    35XR77
    Mfr. Model #
    35XR77
    1/2" - 3/4" Nipple Box, Number of Compartmen
    Web Price $40.10 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More