Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WESTWARD

15,605 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • 50 ft. x 1/2" dia. Soaker/Sprinkler Hose, Rubber/PVC, 40 psi, Black

    Brand
    WESTWARD
    Item #
    4TMP9
    Mfr. Model #
    4TMP9
    50 ft. x 1/2" dia. Soaker/Sprinkler Hose, Rubber&
    Web Price $15.10 / each
  • Jobber Drill Bit, 9/64", High Speed Steel, Black Oxide

    Brand
    WESTWARD
    Item #
    5XL71
    Mfr. Model #
    5XL71
    Jobber Drill Bit, 9/64", High Speed Steel, Black
    Web Price $1.28 / each
  • Self-Retracting 5-3/4" Safety Knife, 1 EA

    Brand
    WESTWARD
    Item #
    22XP79
    Mfr. Model #
    22XP79
    Self-Retracting 5-3/4" Safety Knife, 1 EA
    Web Price $7.70 / each
  • Light Duty Forged Steel C-Clamp, 1-1/2" Max. Opening, 1-1/2" Throat Depth, Gray

    Brand
    WESTWARD
    Item #
    2HUJ4
    Mfr. Model #
    2HUJ4
    Light Duty Forged Steel C-Clamp, 1-1/2" Max. Opening,&
    Web Price $9.45 / each
  • Spring Clamp Max. Jaw Opening (In.) 1, Length (In.) 4

    Brand
    WESTWARD
    Item #
    5A317
    Mfr. Model #
    5A317
    Spring Clamp Max. Jaw Opening (In.) 1, Length &#x
    Web Price $3.15 / each
  • Pneumatic Chisel, 0.401" Round Shank, 6-1/2" Tool Overall Length, 3/4" Chisel Tip Width

    Brand
    WESTWARD
    Item #
    4MHD7
    Mfr. Model #
    4MHD7
    Pneumatic Chisel, 0.401" Round Shank, 6-1/2" Tool
    Web Price $11.55 / each
  • Carbon Steel Folding Utility Knife, 6" Overall Length

    Brand
    WESTWARD
    Item #
    1YJD6
    Mfr. Model #
    1YJD6
    Carbon Steel Folding Utility Knife,6" Overall Length
    Web Price $14.36 / each
  • Spring Clamp Max. Jaw Opening (In.) 2, Length (In.) 6

    Brand
    WESTWARD
    Item #
    5A318
    Mfr. Model #
    5A318
    Spring Clamp Max. Jaw Opening (In.) 2, Length &#x
    Web Price $4.60 / each
  • Rubber Mallet, 16 oz. Head Weight, Steel with Vinyl Grip Handle Material

    Brand
    WESTWARD
    Item #
    4YR61
    Mfr. Model #
    4YR61
    Rubber Mallet,16 oz. Head Weight,Steel with Vinyl Grip Hand
    Web Price $11.20 / each
  • Jobber Drill Bit, 5/16", High Speed Steel, Black Oxide

    Brand
    WESTWARD
    Item #
    2UFA8
    Mfr. Model #
    2UFA8
    Jobber Drill Bit, 5/16", High Speed Steel, Black
    Web Price $3.15 / each
  • Self-Retracting 5-3/4" Safety Knife, 1 EA

    Brand
    WESTWARD
    Item #
    22XP80
    Mfr. Model #
    22XP80
    Self-Retracting 5-3/4" Safety Knife, 1 EA
    Web Price $12.50 / each
  • Brass Hose To Pipe Adapter, 3/4" MGHT x 3/4" MNPT Connection

    Brand
    WESTWARD
    Item #
    4X072
    Mfr. Model #
    4X072
    Brass Hose To Pipe Adapter, 3/4" MGHT x 3/4&
    Web Price $4.85 / each
  • Swivel 2-Strap Knee Pads, Black/Gray, Universal

    Brand
    WESTWARD
    Item #
    5MZH5
    Mfr. Model #
    5MZH5
    Swivel 2-Strap Knee Pads, Black/Gray, Universal
    Web Price $10.10 / pair
  • Brass Hose Repair Kit, 5/8" GHT Connection

    Brand
    WESTWARD
    Item #
    4KG68
    Mfr. Model #
    4KG68
    Brass Hose Repair Kit, 5/8" GHT Connection
    Web Price $10.05 / each
  • 50 ft. x 5/8" dia. Water Hose, Reinforced PVC, 300 psi, Green

    Brand
    WESTWARD
    Item #
    20L432
    Mfr. Model #
    20L432
    50 ft. x 5/8" dia. Water Hose, Reinforced PVC,&#x
    Clearance Price $14.41 / each

    Web Price $20.25

  • Jobber Drill Bit, 1/4", High Speed Steel, Black Oxide

    Brand
    WESTWARD
    Item #
    4UL54
    Mfr. Model #
    4UL54
    Jobber Drill Bit, 1/4", High Speed Steel, Black O
    Web Price $1.95 / each
  • Pistol Grip Grease Gun, 6000 psi, 56.0 Strokes Per Oz., Cartridge, Bulk Loading, Flex Hose Nozzle

    Brand
    WESTWARD
    Item #
    15F196
    Mfr. Model #
    15F196
    Pistol Grip Grease Gun, 6000 psi, 56.0 Strokes Per Oz.
    Web Price $26.00 / each
  • Lawn Rake, Steel, 54 In, 24 Tines

    Brand
    WESTWARD
    Item #
    1WG30
    Mfr. Model #
    1WG30
    Lawn Rake, Steel, 54 In, 24 Tines
    Web Price $17.60 / each
  • Non-marring 2-Strap Knee Pads, Gray, Universal

    Brand
    WESTWARD
    Item #
    12F685
    Mfr. Model #
    12F685
    Non-marring 2-Strap Knee Pads, Gray, Universal
    Web Price $21.15 / pair
  • 4-1/2" Flap Disc, Type 27, 7/8" Mounting Hole, Coarse, 40 Grit Aluminum Oxide, 1 EA

    Brand
    WESTWARD
    Item #
    49Z806
    Mfr. Model #
    66261180305
    4-1/2" Flap Disc, Type 27, 7/8" Mounting Hol
    Web Price $3.80 / each
  • Jobber Drill Bit, 11/64", High Speed Steel, Black Oxide

    Brand
    WESTWARD
    Item #
    4UL49
    Mfr. Model #
    4UL49
    Jobber Drill Bit, 11/64", High Speed Steel, Black
    Web Price $1.43 / each
  • Rip-Claw Hammer, Fiberglass, Axe, 16 Oz

    Brand
    WESTWARD
    Item #
    6DWH6
    Mfr. Model #
    6DWH6
    Rip-Claw Hammer, Fiberglass, Axe, 16 Oz
    Web Price $11.15 / each
  • Stiff Glass Scraper with 1-1/2" Carbon Steel Blade, Silver

    Brand
    WESTWARD
    Item #
    13A710
    Mfr. Model #
    13A710
    Stiff Glass Scraper with 1-1/2" Carbon Steel Blade,&#x
    Web Price $2.05 / each
  • 1/4" x 6" Round Masonry Drill Bit, Number of Cutter Heads: 2

    Brand
    WESTWARD
    Item #
    6PTD5
    Mfr. Model #
    6PTD5
    1/4" x 6" Round Masonry Drill Bit, Number of
    Web Price $1.97 / each
  • Jobber Drill Bit, 1/8", Cobalt Steel, Straw/Bronze

    Brand
    WESTWARD
    Item #
    2UFC4
    Mfr. Model #
    2UFC4
    Jobber Drill Bit, 1/8", Cobalt Steel, Straw/Bronze
    Clearance Price $4.04 / each

    Web Price $4.25

  • 16 ft. Steel SAE/Metric Tape Measure, Black/Red

    Brand
    WESTWARD
    Item #
    24Z091
    Mfr. Model #
    24Z091
    16 ft. Steel SAE/Metric Tape Measure, Black/Red
    Web Price $4.40 / each
  • Caulk Gun, Ratchet, Blue, 10.3 oz.

    Brand
    WESTWARD
    Item #
    13J321
    Mfr. Model #
    13J321
    Caulk Gun,  Ratchet,  Blue,  10.3 oz.
    Web Price $4.40 / each
  • Jobber Drill Bit, 1/4", High Speed Steel, Black Oxide

    Brand
    WESTWARD
    Item #
    5XL78
    Mfr. Model #
    5XL78
    Jobber Drill Bit, 1/4", High Speed Steel, Black O
    Web Price $2.47 / each
  • Self-Retracting 6" Safety Knife, 1 EA

    Brand
    WESTWARD
    Item #
    1YJD2
    Mfr. Model #
    1YJD2
    Self-Retracting 6" Safety Knife, 1 EA
    Web Price $6.95 / each
  • Black and Blue Universal Organizer, 600 Denier Polyester, Fits Belts Up To (In.): 3

    Brand
    WESTWARD
    Item #
    5MZL9
    Mfr. Model #
    5MZL9
    Black and Blue Universal Organizer, 600 Denier Polyester, F
    Web Price $10.40 / each
  • Jobber Drill Bit, 3/16", High Speed Steel, Black Oxide

    Brand
    WESTWARD
    Item #
    5XL74
    Mfr. Model #
    5XL74
    Jobber Drill Bit, 3/16", High Speed Steel, Black
    Web Price $1.64 / each
  • Jobber Drill Bit, 1/8", High Speed Steel, Black Oxide, Package Quantity 2

    Brand
    WESTWARD
    Item #
    2UFA6
    Mfr. Model #
    2UFA6
    Jobber Drill Bit, 1/8", High Speed Steel, Black O
    Web Price $2.53 / pkg. of 2
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More