Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WESTWARD

88 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Carbon Steel Folding Utility Knife, 6" Overall Length

    Brand
    WESTWARD
    Item #
    1YJD6
    Mfr. Model #
    1YJD6
    Carbon Steel Folding Utility Knife,6" Overall Length
    Web Price $14.36 / each
  • Pistol Grip Grease Gun, 6000 psi, 56.0 Strokes Per Oz., Cartridge, Bulk Loading, Flex Hose Nozzle

    Brand
    WESTWARD
    Item #
    15F196
    Mfr. Model #
    15F196
    Pistol Grip Grease Gun, 6000 psi, 56.0 Strokes Per Oz.
    Web Price $26.00 / each
  • 1/4" Hex Bit Holder, 1/4" Hex Power Drive Shank, Overall Bit Length: 2-3/8"

    Brand
    WESTWARD
    Item #
    38RV73
    Mfr. Model #
    38RV73
    1/4" Hex Bit Holder, 1/4" Hex Power Drive&#x
    Web Price $2.70 / each
  • Accessory Tray, Clear Plastic

    Brand
    WESTWARD
    Item #
    5MZJ1
    Mfr. Model #
    5MZJ1
    Accessory Tray, Clear Plastic
    Web Price $2.62 / each
  • Self-Retracting 6-3/8" Safety Knife, 1 EA

    Brand
    WESTWARD
    Item #
    12F751
    Mfr. Model #
    12F751
    Self-Retracting 6-3/8" Safety Knife, 1 EA
    Sale Price $4.50 / each Offer Ends 12/15/18

    Web Price $5.00

  • 65mm Nutsetter Set 1/4", 5/16", 3/8" Hex Size, 1/4" Hex Shank Size, Magnetic

    Brand
    WESTWARD
    Item #
    1VXN5
    Mfr. Model #
    1VXN5
    65mm Nutsetter Set 1/4", 5/16", 3/8" He
    Web Price $10.65 / each
  • Red Standard Duty Tool Utility Cart, 35" H X 30" W X 16" D, Number of Drawers: 1

    Brand
    WESTWARD
    Item #
    2CZY3
    Mfr. Model #
    2CZY3
    Red Standard Duty Tool Utility Cart, 35" H X 30&q
    Web Price $213.50 / each
  • 40-1/2" x 16" Creeper with 8 Wheels and 300 lb. Load Capacity

    Brand
    WESTWARD
    Item #
    1UBH4
    Mfr. Model #
    1UBH4
    40-1/2" x 16" Creeper with 8 Wheels and 300&
    Web Price $98.50 / each
  • Continuous Reading Indicator and Magnetic Base Set, 0 to 1" Range

    Brand
    WESTWARD
    Item #
    4KU71
    Mfr. Model #
    4KU71
    Continuous Reading Indicator and Magnetic Base Set, 0 to&#x
    Web Price $52.25 / each
  • 5" Steel Automatic Center Punch with BlackOxide Finish

    Brand
    WESTWARD
    Item #
    2YNE9
    Mfr. Model #
    2YNE9
    5" Steel Automatic Center Punch with BlackOxide Finish
    Web Price $13.50 / each
  • 40-3/16" x 16-3/4" Creeper with 6 Wheels and 250 lb. Load Capacity

    Brand
    WESTWARD
    Item #
    1YER5
    Mfr. Model #
    1YER5
    40-3/16" x 16-3/4" Creeper with 6 Wheels and
    Web Price $78.25 / each
  • Broadcast Spreader, 30 lb. Capacity, Pneumatic Wheel Type, 1 Hole Drop Type, Loop Handle

    Brand
    WESTWARD
    Item #
    10F633
    Mfr. Model #
    10F633
    Broadcast Spreader, 30 lb. Capacity, Pneumatic Wheel Type,
    Web Price $94.50 / each
  • Handheld Sprayer, Polyethylene Tank Material, 2 gal., 40 psi Max Sprayer Pressure

    Brand
    WESTWARD
    Item #
    39D763
    Mfr. Model #
    39D763
    Handheld Sprayer, Polyethylene Tank Material, 2 gal., 40 ps
    Web Price $63.25 / each
  • 12", 18", 25" High Carbon Steel Screwdriver Handle Pry Bar Set; Number of Pieces: 3

    Brand
    WESTWARD
    Item #
    31MA32
    Mfr. Model #
    31MA32
    12", 18", 25" High Carbon Steel Screwdriver Handl
    Web Price $37.59 / each
  • Pistol Grip;Water Nozzle Trigger Flow Control;60 psi

    Brand
    WESTWARD
    Item #
    1HLW2
    Mfr. Model #
    1HLW2
    Pistol Grip;Water Nozzle Trigger Flow Control;60 psi
    Clearance Price $14.18 / each

    Web Price $15.75

  • Deburring Tool Kit, Series B

    Brand
    WESTWARD
    Item #
    4KTU8
    Mfr. Model #
    4KTU8
    Deburring Tool Kit, Series B
    Web Price $7.65 / each
  • 1/4" Fixed Electronic Torque Wrench, Torque Range (Ft.-Lb.): 0.44 to 8.85

    Brand
    WESTWARD
    Item #
    6PAE8
    Mfr. Model #
    6PAE8
    1/4" Fixed Electronic Torque Wrench, Torque Range 
    Web Price $247.50 / each
  • Handheld Sprayer, Polyethylene Tank Material, 31/64 gal., 35 psi Max Sprayer Pressure

    Brand
    WESTWARD
    Item #
    12U473
    Mfr. Model #
    12U473
    Handheld Sprayer, Polyethylene Tank Material, 31/64 gal., 3
    Web Price $19.40 / each
  • Hose Hanger, Reel Dia. 8 in.

    Brand
    WESTWARD
    Item #
    48PG06
    Mfr. Model #
    48PG06
    Hose Hanger, Reel Dia. 8 in.
    Web Price $54.25 / each
  • Ribbon Paint Mixer, Spiral, 30 x4-3/4 In W

    Brand
    WESTWARD
    Item #
    13A635
    Mfr. Model #
    13A635
    Ribbon Paint Mixer, Spiral, 30 x4-3/4 In W
    Web Price $15.45 / each
  • 12-Pocket Polyester Electricians Tool Tote, 16"H x 8-1/2"W x 8-1/2"D, Black

    Brand
    WESTWARD
    Item #
    32PJ32
    Mfr. Model #
    32PJ32
    12-Pocket Polyester Electricians Tool Tote, 16"H x 8-1/
    Web Price $41.00 / each
  • 100 ft. Fish Tape, Fiberglass, 5/32" x 0.125" Tape Size, Flat Tape Profile

    Brand
    WESTWARD
    Item #
    6EXT7
    Mfr. Model #
    6EXT7
    100 ft. Fish Tape, Fiberglass, 5/32" x 0.125"
    Sale Price $86.30 / each Offer Ends 01/15/19

    Web Price $121.00

  • Polypropylene Nylon Brush

    Brand
    WESTWARD
    Item #
    20Y119
    Mfr. Model #
    20Y119
    Polypropylene Nylon Brush
    Web Price $14.75 / each
  • Ball Ball Type Retainer with 0.401" Shank Size; Fits Ingersoll Rand, Sioux

    Brand
    WESTWARD
    Item #
    4MGX8
    Mfr. Model #
    4MGX8
    Ball Ball Type Retainer with 0.401" Shank Size; F
    Web Price $64.00 / each
  • Tachometer, 10 to 99, 999 rpm

    Brand
    WESTWARD
    Item #
    5URH0
    Mfr. Model #
    5URH0
    Tachometer, 10 to 99, 999 rpm
    Web Price $125.50 / each
  • Oil Can, Hand Held, 6

    Brand
    WESTWARD
    Item #
    1EKE7
    Mfr. Model #
    1EKE7
    Oil Can, Hand Held, 6
    Web Price $7.92 / each
  • 6-1/4" x 5-3/4"" Low-Profile Side Pump Bottle Jack with 20 tons Lifting Capacity

    Brand
    WESTWARD
    Item #
    3ZC57
    Mfr. Model #
    3ZC57
    6-1/4" x 5-3/4"" Low-Profile Side Pump
    Web Price $107.50 / each
  • Aluminum 10", 14" Straight Pipe Wrench Set, 2PC, 1-1/2", 2" Jaw Capacity

    Brand
    WESTWARD
    Item #
    4YR92
    Mfr. Model #
    4YR92
    Aluminum 10", 14" Straight Pipe Wrench Set, 2PC,
    Web Price $81.75 / each
  • Air-Operated Grease Gun, 4800 psi, 26.0 Strokes Per Oz., Cartridge, Bulk, Suction Loading, Rigid Pip

    Brand
    WESTWARD
    Item #
    4BY76
    Mfr. Model #
    4BY76
    Air-Operated Grease Gun, 4800 psi, 26.0 Strokes Per Oz.,&#x
    Web Price $49.60 / each
  • Handheld Sprayer, Polyethylene Tank Material, 3 gal., 45 psi Max Sprayer Pressure

    Brand
    WESTWARD
    Item #
    12U476
    Mfr. Model #
    12U476
    Handheld Sprayer, Polyethylene Tank Material, 3 gal., 45 ps
    Web Price $70.00 / each
  • Manual Safety Wire Twist Pliers, Wire Size: 0.020" to 0.060", CW Rotation, Nominal Length: 9"

    Brand
    WESTWARD
    Item #
    48UV51
    Mfr. Model #
    48UV51
    Manual Safety Wire Twist Pliers, Wire Size: 0.020"
    Web Price $29.50 / each
  • Voltage Detector, Cat IV 600V, 50 to 600V

    Brand
    WESTWARD
    Item #
    19T235
    Mfr. Model #
    19T235
    Voltage Detector, Cat IV 600V, 50 to 600V
    Web Price $8.25 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More