Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WESTWARD

31 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Lawn Rake, Steel, 54 In, 24 Tines

    Brand
    WESTWARD
    Item #
    1WG30
    Mfr. Model #
    1WG30
    Lawn Rake, Steel, 54 In, 24 Tines
    Web Price $17.60 / each
  • Handheld Sprayer, Polyethylene Tank Material, 1 gal., 45 psi Max Sprayer Pressure

    Brand
    WESTWARD
    Item #
    12U469
    Mfr. Model #
    12U469
    Handheld Sprayer, Polyethylene Tank Material, 1 gal., 45 ps
    Web Price $15.85 / each
  • Hose Hanger, Reel Dia. 11-1/2 in.

    Brand
    WESTWARD
    Item #
    48PG05
    Mfr. Model #
    48PG05
    Hose Hanger, Reel Dia. 11-1/2 in.
    Web Price $44.70 / each
  • 32 oz. Carbon Steel with Blue Enamel Reusable Sprayer

    Brand
    WESTWARD
    Item #
    31ER19
    Mfr. Model #
    31ER19
    32 oz. Carbon Steel with Blue Enamel Reusable Sprayer
    Web Price $41.50 / each
  • 110-Piece Carbon Steel Tap and Die Set with #4 to 3/4", M6 to M18 Size Range

    Brand
    WESTWARD
    Item #
    1PZ54
    Mfr. Model #
    1PZ54
    110-Piece Carbon Steel Tap and Die Set with  #4&#
    Web Price $333.30 / each
  • Red and Black Magnetic Socket Holder, Aluminum / Plastic, 22-3/4" Length, 1-3/8" Width

    Brand
    WESTWARD
    Item #
    5NND6
    Mfr. Model #
    5NND6
    Red and Black Magnetic Socket Holder, Aluminum / Plast
    Web Price $34.70 / each
  • Inverter, 115VAC, 12VDC, 400W, 2-Outlet

    Brand
    WESTWARD
    Item #
    26W999
    Mfr. Model #
    26W999
    Inverter, 115VAC, 12VDC, 400W, 2-Outlet
    Web Price $50.75 / each
  • LED Rechargeable Hand Lamp, Cordless Cord Length, Black/Red, Includes AC/DC Charger, Car Charger

    Brand
    WESTWARD
    Item #
    5RHN0
    Mfr. Model #
    5RHN0
    LED Rechargeable Hand Lamp, Cordless Cord Length, Black/Red
    Web Price $71.00 / each
  • Engine Cylinder Hone, Steel

    Brand
    WESTWARD
    Item #
    45FF52
    Mfr. Model #
    45FF52
    Engine Cylinder Hone, Steel
    Web Price $31.70 / each
  • Broadcast Spreader, 30 lb. Capacity, Pneumatic Wheel Type, 1 Hole Drop Type, Loop Handle

    Brand
    WESTWARD
    Item #
    10F635
    Mfr. Model #
    10F635
    Broadcast Spreader, 30 lb. Capacity, Pneumatic Wheel Type,
    Web Price $120.00 / each
  • Handheld Sprayer, Polyethylene Tank Material, 2 gal., 40 psi Max Sprayer Pressure

    Brand
    WESTWARD
    Item #
    39D762
    Mfr. Model #
    39D762
    Handheld Sprayer, Polyethylene Tank Material, 2 gal., 40 ps
    Web Price $45.80 / each
  • 5-1/4 x 1-1/2 Underhoist Tripod Stand; Lifting Capacity (Tons): 2, 1 EA

    Brand
    WESTWARD
    Item #
    1VW34
    Mfr. Model #
    1VW34
    5-1/4 x 1-1/2 Underhoist Tripod Stand; Lifting Ca
    Web Price $164.50 / each
  • Solar Series, Auto-Darkening Welding Helmet, 9 to 13 Lens Shade, 3.82" x 1.73" Viewing Area

    Brand
    WESTWARD
    Item #
    22XX43
    Mfr. Model #
    22XX43
    Solar Series, Auto-Darkening Welding Helmet, 9 to 13 Lens&#
    Web Price $103.00 / each
  • Stainless Steel Multi-Tool Plier, Number of Tools: 11

    Brand
    WESTWARD
    Item #
    1YJC6
    Mfr. Model #
    1YJC6
    Stainless Steel Multi-Tool Plier, Number of Tools: 11
    Web Price $34.40 / each
  • Friction Thimble Precision Measuring Tool Kit, 2pc, 0 to 6"/0 to 150mm Micrometer Range (In./mm)

    Brand
    WESTWARD
    Item #
    2YNK4
    Mfr. Model #
    2YNK4
    Friction Thimble Precision Measuring Tool Kit,2pc, 0 to 6&q
    Web Price $81.00 / each
  • Fixed Pin Spanner Wrench, L 12-1/4 in.

    Brand
    WESTWARD
    Item #
    5RDZ7
    Mfr. Model #
    5RDZ7
    Fixed Pin Spanner Wrench, L 12-1/4 in.
    Web Price $71.25 / each
  • Nonreversible Blind Hole Bearing Puller; Number of Pieces: 15

    Brand
    WESTWARD
    Item #
    23KX50
    Mfr. Model #
    23KX50
    Nonreversible Blind Hole Bearing Puller; Number of Pieces&#
    Web Price $551.00 / each
  • 11-1/4"L Crimper, 16 to 8 AWG

    Brand
    WESTWARD
    Item #
    13H898
    Mfr. Model #
    13H898
    11-1/4"L Crimper, 16 to 8 AWG
    Web Price $19.20 / each
  • 7-1/4"L Crimper, 8P8C/RJ-45, 6P6C/RJ-12, 6P4C/RJ-11

    Brand
    WESTWARD
    Item #
    13H881
    Mfr. Model #
    13H881
    7-1/4"L Crimper, 8P8C/RJ-45, 6P6C/RJ-12, 6P4C/RJ-11
    Web Price $20.35 / each
  • Machinist Scriber, (2) Straight/(1) 90° Point Type, 9 and 12 Overall Length (In.), Magnet End: No

    Brand
    WESTWARD
    Item #
    4KY27
    Mfr. Model #
    4KY27
    Machinist Scriber, (2) Straight/(1) 90° Point
    Web Price $2.20 / each
  • Hand Vacuum Pump Kit

    Brand
    WESTWARD
    Item #
    40JM22
    Mfr. Model #
    40JM22
    Hand Vacuum Pump Kit
    Web Price $63.00 / each
  • Broadcast Spreader, 100 lb. Capacity, Pneumatic Wheel Type, High Output Drop Type, Adjustable T Hand

    Brand
    WESTWARD
    Item #
    45FE32
    Mfr. Model #
    45FE32
    Broadcast Spreader, 100 lb. Capacity, Pneumatic Wheel Type,
    Web Price $286.50 / each
  • Red Heavy Duty Rolling Cabinet, 33-5/16" H X 26-11/16" W X 18" D, Number of Drawers: 5

    Brand
    WESTWARD
    Item #
    32H894
    Mfr. Model #
    32H894
    Red Heavy Duty Rolling Cabinet, 33-5/16" H X 26-1
    Web Price $592.00 / each
  • Exhaust Pipe and Tail Pipe Expander

    Brand
    WESTWARD
    Item #
    1MUE3
    Mfr. Model #
    1MUE3
    Exhaust Pipe and Tail Pipe Expander
    Web Price $30.20 / each
  • Multi-Bit Screwdriver 9-Pc., 8-in-1, General Purpose, 9-17/64" Overall Length

    Brand
    WESTWARD
    Item #
    10J155
    Mfr. Model #
    10J155
    Multi-Bit Screwdriver 9-Pc., 8-in-1, General Purpose, 9-17/64&qu
    Web Price $10.50 / each
  • Deburring Tool Handle Kit, B, E Series

    Brand
    WESTWARD
    Item #
    2NXJ1
    Mfr. Model #
    2NXJ1
    Deburring Tool Handle Kit, B, E Series
    Web Price $13.45 / each
  • Mechanics Drill Bit, 1/2", High Speed Steel, Black/Gold

    Brand
    WESTWARD
    Item #
    5UDL6
    Mfr. Model #
    5UDL6
    Mechanics Drill Bit, 1/2", High Speed Steel, Black
    Web Price $11.50 / each
  • 9" Adjustable Blade Hand Reamer, Straight Blade, 15/16" to 1-1/16" Size Range

    Brand
    WESTWARD
    Item #
    4LGT5
    Mfr. Model #
    4LGT5
    9" Adjustable Blade Hand Reamer, Straight Blade, 15/16
    Web Price $36.80 / each
  • Broadcast Spreader, 70 lb. Capacity, Poly with Solid Rubber Tires Wheel Type, 3 Hole Drop Type, Loop

    Brand
    WESTWARD
    Item #
    45FE31
    Mfr. Model #
    45FE31
    Broadcast Spreader, 70 lb. Capacity, Poly with Solid Rubber
    Web Price $95.50 / each
  • 2-9/16" Nutsetter 5/16" Hex Size, 1/4" Hex Shank Size, Magnetic

    Brand
    WESTWARD
    Item #
    38RV68
    Mfr. Model #
    38RV68
    2-9/16" Nutsetter 5/16" Hex Size, 1/4"
    Web Price $2.80 / each
  • Soldering Iron, 30-185 Watts, 2400 F

    Brand
    WESTWARD
    Item #
    4UZZ6
    Mfr. Model #
    4UZZ6
    Soldering Iron, 30-185 Watts, 2400 F
    Web Price $97.50 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More