Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WESTWARD

36 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Self-Retracting 5-3/4" Safety Knife, 1 EA

    Brand
    WESTWARD
    Item #
    22XP79
    Mfr. Model #
    22XP79
    Self-Retracting 5-3/4" Safety Knife, 1 EA
    Web Price $7.70 / each
  • Shears, Multipurpose, Straight, Right Hand, Stainless Steel, Length of Cut: 1-5/8"

    Brand
    WESTWARD
    Item #
    4YP37
    Mfr. Model #
    4YP37
    Shears, Multipurpose, Straight, Right Hand, Stainless Steel, Len
    Web Price $13.15 / each
  • Snow Shovel, Aluminum Blade Material, 18" Blade Width, 14-3/4" Blade Height

    Brand
    WESTWARD
    Item #
    12U488
    Mfr. Model #
    12U488
    Snow Shovel, Aluminum Blade Material, 18" Blade Width,
    Web Price $33.40 / each
  • Grease Feeder, 2 oz. Capacity (Oz.), 4-5/8 Height (In.), 1/8" NPT, 2-3/8 Dia. (In.)

    Brand
    WESTWARD
    Item #
    35PA98
    Mfr. Model #
    35PA98
    Grease Feeder, 2 oz. Capacity (Oz.), 4-5/8 Height
    Web Price $49.60 / each
  • Plastic Portable Tool Box, 9"H x 20"W x 9-1/2"D, 1665 cu. in., Black

    Brand
    WESTWARD
    Item #
    30RZ36
    Mfr. Model #
    30RZ36
    Plastic Portable Tool Box, 9"H x 20"W x 9-1/
    Web Price $30.50 / each
  • Pencil Tire Press Gauge, 20 to 120 psi

    Brand
    WESTWARD
    Item #
    2HKW8
    Mfr. Model #
    2HKW8
    Pencil Tire Press Gauge, 20 to 120 psi
    Web Price $10.35 / each
  • Welding Cart with Drawers

    Brand
    WESTWARD
    Item #
    19D984
    Mfr. Model #
    19D984
    Welding Cart with Drawers
    Web Price $125.00 / each
  • Long Blade Feeler Gauge Set, Number of Pieces: 12, 0.001 to 0.020 Thickness Range (In.)

    Brand
    WESTWARD
    Item #
    44ZE62
    Mfr. Model #
    44ZE62
    Long Blade Feeler Gauge Set, Number of Pieces: 12,
    Web Price $17.85 / each
  • Screw Extractor Set, Cr Mo, 5 pcs.

    Brand
    WESTWARD
    Item #
    2RUR6
    Mfr. Model #
    2RUR6
    Screw Extractor Set, Cr Mo, 5 pcs.
    Web Price $9.75 / each
  • 5-1/4 x 1-1/2 Heavy Duty Auxiliary Stand; Lifting Capacity (Tons): .75, 1 EA

    Brand
    WESTWARD
    Item #
    1VW33
    Mfr. Model #
    1VW33
    5-1/4 x 1-1/2 Heavy Duty Auxiliary Stand; Lifting
    Web Price $161.50 / each
  • 15" Steel Breaker Bar with 3/8" Drive Size and Chrome Finish

    Brand
    WESTWARD
    Item #
    5TZD9
    Mfr. Model #
    5TZD9
    15" Steel Breaker Bar with 3/8" Drive Size a
    Web Price $22.50 / each
  • Battery Charger, 6/12V (A), 55 A Start

    Brand
    WESTWARD
    Item #
    1JYU8
    Mfr. Model #
    1JYU8
    Battery Charger, 6/12V (A), 55 A Start
    Web Price $63.75 / each
  • 19-Pocket Polyester General Purpose Tool Backpack, 18"H x 19-1/2"W x 7"D, Black

    Brand
    WESTWARD
    Item #
    32PJ48
    Mfr. Model #
    32PJ48
    19-Pocket Polyester General Purpose Tool Backpack, 18"H x&#
    Web Price $68.50 / each
  • Magnetic Sweeper, 18 In, 35Lb Pull

    Brand
    WESTWARD
    Item #
    1VTY3
    Mfr. Model #
    1VTY3
    Magnetic Sweeper, 18 In, 35Lb Pull
    Web Price $34.70 / each
  • Gear Driven Anvil Lopper, 2 In, Aluminum

    Brand
    WESTWARD
    Item #
    2RDN2
    Mfr. Model #
    2RDN2
    Gear Driven Anvil Lopper, 2 In, Aluminum
    Web Price $53.50 / each
  • Caulk Gun, Smooth Rod, Blue/Black, 10 oz

    Brand
    WESTWARD
    Item #
    13J315
    Mfr. Model #
    13J315
    Caulk Gun,  Smooth Rod,  Blue/Black,  10 oz
    Web Price $13.80 / each
  • Pressure-Feed Steel Abrasive Blast Gun for 10Z913, 10Z914, 10Z915, Includes 4 Nozzles

    Brand
    WESTWARD
    Item #
    10Z920
    Mfr. Model #
    10Z920
    Pressure-Feed Steel Abrasive Blast Gun for 10Z913, 10Z914,
    Web Price $31.50 / each
  • Tool Case, Black HDPE, 9" Height, 19-1/8" Width, 15" Depth

    Brand
    WESTWARD
    Item #
    2WLK1
    Mfr. Model #
    2WLK1
    Tool Case, Black HDPE, 9" Height, 19-1/8" Width,&
    Web Price $288.50 / each
  • Stethoscope

    Brand
    WESTWARD
    Item #
    1MZU2
    Mfr. Model #
    1MZU2
    Stethoscope
    Web Price $15.00 / each
  • Rotary Drum Pump, Oil and Fuel, 15-55 Gal

    Brand
    WESTWARD
    Item #
    5NUD7
    Mfr. Model #
    5NUD7
    Rotary Drum Pump, Oil and Fuel, 15-55 Gal
    Web Price $153.50 / each
  • Wheelbarrow, 6 cu. ft. Capacity, Tray Material: Steel, Number of Wheels: 1

    Brand
    WESTWARD
    Item #
    2MVU6
    Mfr. Model #
    2MVU6
    Wheelbarrow, 6 cu. ft. Capacity, Tray Material: Steel,
    Web Price $156.50 / each
  • Black/Blue

    Brand
    WESTWARD
    Item #
    5MZP5
    Mfr. Model #
    5MZP5
    Black/Blue
    Web Price $63.75 / each
  • Hydraulic Ram Kit

    Brand
    WESTWARD
    Item #
    13X029
    Mfr. Model #
    13X029
    Hydraulic Ram Kit
    Web Price $360.00 / each
  • 10mm, Ratcheting Combination Wrench, Metric, Satin Finish, Number of Points: 12

    Brand
    WESTWARD
    Item #
    5MR62
    Mfr. Model #
    5MR62
    10mm, Ratcheting Combination Wrench, Metric, Satin Finish, Numbe
    Web Price $5.40 / each
  • 125-lb. Cap. Pressure-Fed Portable Abrasive Blaster, 9 Min. CFM @ 80 PSI, 8 ft. Hose Length

    Brand
    WESTWARD
    Item #
    10Z915
    Mfr. Model #
    10Z915
    125-lb. Cap. Pressure-Fed Portable Abrasive Blaster, 9 Min.
    Web Price $330.50 / each
  • Butane Soldering Iron; Manual Ignition Compact Micro Butane Soldering Iron And Torch, Range 30-70 W

    Brand
    WESTWARD
    Item #
    46Z436
    Mfr. Model #
    46Z436
    Butane Soldering Iron; Manual Ignition Compact Micro Butane
    Web Price $22.35 / each
  • 18-Piece NC, NF 118° Drill Bit and Tap Set with #6 to 1/2" Size Range

    Brand
    WESTWARD
    Item #
    5PXJ2
    Mfr. Model #
    5PXJ2
    18-Piece NC, NF 118° Drill Bit and Tap Set with&#x
    Web Price $109.64 / each
  • Handheld Portable 12/24V Portable Power Source, Boosting for AGM

    Brand
    WESTWARD
    Item #
    3LE86
    Mfr. Model #
    3LE86
    Handheld Portable 12/24V Portable Power Source, Boosting fo
    Web Price $321.50 / each
  • Standard Duty Combination Vise, 5" Jaw Width, 5" Max. Opening, 2-1/2" Throat Depth

    Brand
    WESTWARD
    Item #
    4YP27
    Mfr. Model #
    4YP27
    Standard Duty Combination Vise, 5" Jaw Width, 5"
    Web Price $119.00 / each
  • Hydraulic Bench Shop Press, 12 Tons

    Brand
    WESTWARD
    Item #
    1MZJ7
    Mfr. Model #
    1MZJ7
    Hydraulic Bench Shop Press, 12 Tons
    Web Price $884.00 / each
  • Digital Stopwatch, Multiline LCD

    Brand
    WESTWARD
    Item #
    6JG70
    Mfr. Model #
    6JG70
    Digital Stopwatch, Multiline LCD
    Clearance Price $21.96 / each

    Web Price $34.60

  • Front Cover Lens

    Brand
    WESTWARD
    Item #
    45M548
    Mfr. Model #
    TTADF4X5FG
    Front Cover Lens
    Web Price $6.50 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More