Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WESTWARD

29 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • File Handle, 4 In L, Rubber, Ergo Handle

    Brand
    WESTWARD
    Item #
    1NFW5
    Mfr. Model #
    1NFW5
    File Handle, 4 In L, Rubber, Ergo Handle
    Web Price $2.65 / each
  • 12" Adjustable Wrench, Plain Handle, 1-1/2" Jaw Capacity, Steel

    Brand
    WESTWARD
    Item #
    1NYA5
    Mfr. Model #
    1NYA5
    12" Adjustable Wrench, Plain Handle, 1-1/2" Jaw C
    Web Price $29.70 / each
  • Steel Socket Bit Set with 3/8" Drive Size and Chrome Finish; Number of Pieces: 13

    Brand
    WESTWARD
    Item #
    4YP58
    Mfr. Model #
    4YP58
    Steel Socket Bit Set with 3/8" Drive Size and
    Clearance Price $29.25 / each

    Web Price $41.10

  • 4-3/8 x 4" Side Pump Bottle Jack with 6 tons Lifting Capacity

    Brand
    WESTWARD
    Item #
    3ZC60
    Mfr. Model #
    3ZC60
    4-3/8 x 4" Side Pump   Bottle Jack with
    Web Price $44.40 / each
  • Silver, Carbon Steel Utility Knife, 5-7/8" Overall Length, Number of Blades Included: 3

    Brand
    WESTWARD
    Item #
    19G963
    Mfr. Model #
    19G963
    Silver,Carbon Steel Utility Knife,5-7/8" Overall Length,Number&#
    Web Price $5.35 / each
  • Puller, 8 or 10ton, 2 or 3 Jaw

    Brand
    WESTWARD
    Item #
    4YT16
    Mfr. Model #
    4YT16
    Puller, 8 or 10ton, 2 or 3 Jaw
    Web Price $134.00 / each
  • 15-3/4" x 14-1/2" Creeper Seat with 4 Wheels and 200 lb. Load Capacity

    Brand
    WESTWARD
    Item #
    1MZH8
    Mfr. Model #
    1MZH8
    15-3/4" x 14-1/2" Creeper Seat with 4 Wheels
    Web Price $74.50 / each
  • Hydraulic Maintenance Set, 10 Ton Tonnage Capacity, 6" Stroke Length

    Brand
    WESTWARD
    Item #
    3ZC69
    Mfr. Model #
    3ZC69
    Hydraulic Maintenance Set, 10 Ton Tonnage Capacity, 6"
    Web Price $484.00 / each
  • Flat File, American, Smooth

    Brand
    WESTWARD
    Item #
    30PA60
    Mfr. Model #
    30PA60
    Flat File, American, Smooth
    Web Price $10.85 / each
  • Swivel 1-Strap Knee Pads, Black/Blue, Universal

    Brand
    WESTWARD
    Item #
    5MZP8
    Mfr. Model #
    5MZP8
    Swivel 1-Strap Knee Pads, Black/Blue, Universal
    Web Price $59.00 / pair
  • Backpack Sprayer, Polyethylene Tank Material, 4 gal., 80 psi Max Sprayer Pressure

    Brand
    WESTWARD
    Item #
    36N340
    Mfr. Model #
    36N340
    Backpack Sprayer, Polyethylene Tank Material, 4 gal., 80 ps
    Web Price $77.75 / each
  • Pistol Grip Grease Gun, 7000 psi, 40.0 Strokes Per Oz., Cartridge, Bulk, Filler Pump Loading, Rigid

    Brand
    WESTWARD
    Item #
    44C496
    Mfr. Model #
    44C496
    Pistol Grip Grease Gun, 7000 psi, 40.0 Strokes Per Oz.
    Web Price $62.25 / each
  • Vernier Caliper, 0 to 12 Range (In.), 0.001 Graduations (In.)

    Brand
    WESTWARD
    Item #
    4KU76
    Mfr. Model #
    4KU76
    Vernier Caliper, 0 to 12 Range (In.), 0.001 Gradu
    Web Price $74.25 / each
  • Bypass Lopper, 1-25/32 In, Aluminum

    Brand
    WESTWARD
    Item #
    2RDL9
    Mfr. Model #
    2RDL9
    Bypass Lopper, 1-25/32 In, Aluminum
    Web Price $47.50 / each
  • Parts Washer, Bench-Top, 3-1/2 Gal

    Brand
    WESTWARD
    Item #
    4KTV9
    Mfr. Model #
    4KTV9
    Parts Washer, Bench-Top, 3-1/2 Gal
    Web Price $86.75 / each
  • 85 Magnetic Pull (Lb.), 2W x 2-1/2H Base Size (In.), 0.625 Rod Dia. (In.)

    Brand
    WESTWARD
    Item #
    4KY11
    Mfr. Model #
    4KY11
    85 Magnetic Pull (Lb.), 2W x 2-1/2H Base Siz
    Web Price $49.40 / each
  • Ratcheting Cutting Action Tubing Cutter, Cutting Capacity 1" to 2-1/2"

    Brand
    WESTWARD
    Item #
    1YNA7
    Mfr. Model #
    1YNA7
    Ratcheting Cutting Action Tubing Cutter, Cutting Capacity 1"
    Web Price $78.75 / each
  • Hand Spin Drain Cleaner, 1/4 In x 20 Ft

    Brand
    WESTWARD
    Item #
    6ATX9
    Mfr. Model #
    6ATX9
    Hand Spin Drain Cleaner, 1/4 In x 20 Ft
    Web Price $31.60 / each
  • Hydraulic Economy Shop Press, 20 Tons

    Brand
    WESTWARD
    Item #
    1MZJ6
    Mfr. Model #
    1MZJ6
    Hydraulic Economy Shop Press, 20 Tons
    Web Price $1,172.00 / each
  • Creeper Seat with 4 Wheels300 lb. Load Capacity

    Brand
    WESTWARD
    Item #
    1MZH7
    Mfr. Model #
    1MZH7
    Creeper Seat with 4 Wheels300 lb. Load Capacity
    Web Price $127.50 / each
  • Snow Pusher, Aluminum, Polypropylene Blade Material, 24" Blade Width, 12" Blade Height

    Brand
    WESTWARD
    Item #
    6YU39
    Mfr. Model #
    6YU39
    Snow Pusher, Aluminum, Polypropylene Blade Material, 24" Bl
    Web Price $41.30 / each
  • Professional Series, Auto-Darkening Welding Helmet, 6 to 13 Lens Shade, 3.74" x 3.34" Viewing Area

    Brand
    WESTWARD
    Item #
    33N557
    Mfr. Model #
    33N557
    Professional Series, Auto-Darkening Welding Helmet, 6 to 13
    Web Price $169.40 / each
  • Wheelbarrow, 6 cu. ft. Capacity, Tray Material: Steel, Number of Wheels: 1

    Brand
    WESTWARD
    Item #
    10G167
    Mfr. Model #
    10G167
    Wheelbarrow, 6 cu. ft. Capacity, Tray Material: Steel,
    Web Price $172.50 / each
  • Black Heavy Duty Rolling Cabinet, 33-5/16" H X 26-11/16" W X 18" D, Number of Drawers: 5

    Brand
    WESTWARD
    Item #
    32H895
    Mfr. Model #
    32H895
    Black Heavy Duty Rolling Cabinet, 33-5/16" H X 26
    Web Price $592.00 / each
  • Adjustable Compartment Box, Black, 3-1/2"H x 11-7/32"L x 15"W, 1EA

    Brand
    WESTWARD
    Item #
    2HFR2
    Mfr. Model #
    2HFR2
    Adjustable Compartment Box, Black, 3-1/2"H x 11-7/32&q
    Web Price $18.75 / each
  • 5/16", Ratcheting Combination Wrench, SAE, Full Polish Finish, Number of Points: 12

    Brand
    WESTWARD
    Item #
    3LU34
    Mfr. Model #
    3LU34
    5/16", Ratcheting Combination Wrench, SAE, Full Polish
    Web Price $18.25 / each
  • Welding Rod, ER4043, 3/32 In Dia., 10 lb.

    Brand
    WESTWARD
    Item #
    41R366
    Mfr. Model #
    41R366
    Welding Rod, ER4043, 3/32 In Dia., 10 lb.
    Web Price $126.00 / each
  • Welding Rod, ER5356, 3/32 In Dia., 10 lb.

    Brand
    WESTWARD
    Item #
    41R372
    Mfr. Model #
    41R372
    Welding Rod, ER5356, 3/32 In Dia., 10 lb.
    Web Price $128.00 / each
  • Inner Puller Set, CV Joint

    Brand
    WESTWARD
    Item #
    1EKN3
    Mfr. Model #
    1EKN3
    Inner Puller Set, CV Joint
    Web Price $99.50 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More