Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WESTWARD

56 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Self-Retracting 5-3/4" Safety Knife, 1 EA

    Brand
    WESTWARD
    Item #
    22XP80
    Mfr. Model #
    22XP80
    Self-Retracting 5-3/4" Safety Knife, 1 EA
    Web Price $12.50 / each
  • Self-Retracting 6" Safety Knife, 1 EA

    Brand
    WESTWARD
    Item #
    1YJD2
    Mfr. Model #
    1YJD2
    Self-Retracting 6" Safety Knife, 1 EA
    Web Price $6.95 / each
  • Handheld Sprayer, Polyethylene Tank Material, 2 gal., 40 psi Max Sprayer Pressure

    Brand
    WESTWARD
    Item #
    39D767
    Mfr. Model #
    39D767
    Handheld Sprayer, Polyethylene Tank Material, 2 gal., 40 ps
    Web Price $68.00 / each
  • Ratcheting Combination Wrench Set, SAE, Number of Pieces: 8, Number of Points: 12

    Brand
    WESTWARD
    Item #
    35Z115
    Mfr. Model #
    35Z115
    Ratcheting Combination Wrench Set, SAE, Number of Pieces:&#
    Web Price $78.00 / each
  • Handheld Sprayer, Polyethylene Tank Material, 3 gal., 40 psi Max Sprayer Pressure

    Brand
    WESTWARD
    Item #
    39D764
    Mfr. Model #
    39D764
    Handheld Sprayer, Polyethylene Tank Material, 3 gal., 40 ps
    Web Price $71.75 / each
  • Impact Socket Adapter, 1/2In x 3/4In

    Brand
    WESTWARD
    Item #
    4LYY8
    Mfr. Model #
    4LYY8
    Impact Socket Adapter, 1/2In x 3/4In
    Web Price $16.75 / each
  • Red and Black 5-Row Socket Tray, Steel / Plastic, 25" Length, 9-1/4" Width

    Brand
    WESTWARD
    Item #
    5WXR3
    Mfr. Model #
    5WXR3
    Red and Black 5-Row Socket Tray, Steel / Plastic,
    Web Price $77.50 / each
  • Aluminum 36" Straight Pipe Wrench, 5" Jaw Capacity

    Brand
    WESTWARD
    Item #
    1XJZ2
    Mfr. Model #
    1XJZ2
    Aluminum 36" Straight Pipe Wrench, 5" Jaw Capacity
    Web Price $192.50 / each
  • 300 ft. Fiberglass SAE Engineers Long Tape Measure, Yellow

    Brand
    WESTWARD
    Item #
    4YP87
    Mfr. Model #
    4YP87
    300 ft. Fiberglass SAE Engineers Long Tape Measure, Yellow
    Web Price $33.40 / each
  • Hot Melt Glue Stick, 7/16" Diameter, 10" Length, 100 PK

    Brand
    WESTWARD
    Item #
    4YR50
    Mfr. Model #
    4YR50
    Hot Melt Glue Stick, 7/16" Diameter, 10" Length,&
    Web Price $107.50 / pkg. of 100
  • Aluminum Folding Step, 18" Overall Height, 300 lb. Load Capacity, Number of Steps: 2

    Brand
    WESTWARD
    Item #
    44YY25
    Mfr. Model #
    44YY25
    Aluminum Folding Step, 18" Overall Height, 300 lb. Loa
    Web Price $131.00 / each
  • General Purpose Scoop, 27 In., Aluminum

    Brand
    WESTWARD
    Item #
    12U492
    Mfr. Model #
    12U492
    General Purpose Scoop, 27 In., Aluminum
    Web Price $63.25 / each
  • Key Chain Multi-Bit Screwdriver 1-Pc., 4-in-1, General Purpose, 2" Overall Length

    Brand
    WESTWARD
    Item #
    5MW45
    Mfr. Model #
    5MW45
    Key Chain Multi-Bit Screwdriver 1-Pc., 4-in-1, General Purpose,&
    Clearance Price $1.39 / each

    Web Price $1.46

  • 204pc.-Add-On, SAE, Metric, Tool Storage Included : No

    Brand
    WESTWARD
    Item #
    4YP78
    Mfr. Model #
    4YP78
    204pc.-Add-On, SAE, Metric, Tool Storage Included : No
    Clearance Price $224.94 / each

    Web Price $326.00

  • Ratchet Puller, 1000 lb. Lifting Capacity, 15 ft. Cable Length

    Brand
    WESTWARD
    Item #
    4LY45
    Mfr. Model #
    4LY45
    Ratchet Puller, 1000 lb. Lifting Capacity, 15 ft. Cable
    Web Price $42.50 / each
  • Rolling Magnetic Sweeper, 150 Lb Pull

    Brand
    WESTWARD
    Item #
    1VTY2
    Mfr. Model #
    1VTY2
    Rolling Magnetic Sweeper, 150 Lb Pull
    Web Price $278.85 / each
  • Grommet Kit, 1/4in

    Brand
    WESTWARD
    Item #
    3AB81
    Mfr. Model #
    3AB81
    Grommet Kit, 1/4in
    Web Price $14.30 / each
  • 9" Right Hand Poultry Shear, Offset Handle Style, Sharp Tip Shape

    Brand
    WESTWARD
    Item #
    4YP39
    Mfr. Model #
    4YP39
    9" Right Hand Poultry Shear, Offset Handle Style, Shar
    Web Price $16.45 / each
  • Road Rake, Steel Tine Material, Length of Tines 4", Overall Width of Tines 18"

    Brand
    WESTWARD
    Item #
    3YU79
    Mfr. Model #
    3YU79
    Road Rake, Steel Tine Material, Length of Tines 4",&#x
    Web Price $65.25 / each
  • Jack, Crane

    Brand
    WESTWARD
    Item #
    5M471
    Mfr. Model #
    5M471
    Jack, Crane
    Web Price $146.00 / each
  • Flexible Putty Knife with 2" Carbon Steel Blade, Black/Blue

    Brand
    WESTWARD
    Item #
    4YP33
    Mfr. Model #
    4YP33
    Flexible Putty Knife with 2" Carbon Steel Blade, Black
    Web Price $6.55 / each
  • Telescoping Magnet/Mirror Set

    Brand
    WESTWARD
    Item #
    4FPV2
    Mfr. Model #
    4FPV2
    Telescoping Magnet/Mirror Set
    Web Price $3.80 / each
  • 24" Steel Breaker Bar with 1/2" Drive Size and Chrome Finish

    Brand
    WESTWARD
    Item #
    5TZE1
    Mfr. Model #
    5TZE1
    24" Steel Breaker Bar with 1/2" Drive Size a
    Web Price $44.50 / each
  • Electric Handheld Blower/Vacuum, 370 cfm, 210 mph Max. Air Speed (Bare Tool)

    Brand
    WESTWARD
    Item #
    20X615
    Mfr. Model #
    20X615
    Electric Handheld Blower/Vacuum, 370 cfm, 210 mph Max.
    Web Price $122.50 / each
  • Wheelbarrow, 8 cu. ft. Capacity, Tray Material: Polyethylene, Number of Wheels: 2

    Brand
    WESTWARD
    Item #
    10G165
    Mfr. Model #
    10G165
    Wheelbarrow, 8 cu. ft. Capacity, Tray Material: Polyethylen
    Web Price $165.00 / each
  • Aluminum 24" Straight Pipe Wrench, 3" Jaw Capacity

    Brand
    WESTWARD
    Item #
    4YR91
    Mfr. Model #
    4YR91
    Aluminum 24" Straight Pipe Wrench, 3" Jaw Capacity
    Web Price $120.45 / each
  • Manual Puller Set; Number of Pieces: 6

    Brand
    WESTWARD
    Item #
    23MD43
    Mfr. Model #
    23MD43
    Manual Puller Set; Number of Pieces: 6
    Web Price $213.00 / each
  • Push Puller, 17-1/2 Tons, Reach 11-1/4in.

    Brand
    WESTWARD
    Item #
    29FX45
    Mfr. Model #
    29FX45
    Push Puller, 17-1/2 Tons, Reach 11-1/4in.
    Web Price $218.00 / each
  • Hydraulic Engine Mobile Crane

    Brand
    WESTWARD
    Item #
    3ZC72
    Mfr. Model #
    3ZC72
    Hydraulic Engine Mobile Crane
    Web Price $1,383.00 / each
  • 3/8", 1/4"Drive SAE/Metric Black Chrome Socket Wrench Set, Number of Pieces: 64

    Brand
    WESTWARD
    Item #
    1KEH4
    Mfr. Model #
    1KEH4
    3/8", 1/4"Drive SAE/Metric Black Chrome Socket&#x
    Clearance Price $96.84 / each

    Web Price $146.00

  • Drill Press Vise, Cross Slide, Stnry, 4 In

    Brand
    WESTWARD
    Item #
    10D731
    Mfr. Model #
    10D731
    Drill Press Vise, Cross Slide, Stnry, 4 In
    Web Price $160.00 / each
  • Steel V-Block Set, 8 Pc.

    Brand
    WESTWARD
    Item #
    4KY25
    Mfr. Model #
    4KY25
    Steel V-Block Set, 8 Pc.
    Web Price $102.50 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More