Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WESTWARD

1,635 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Jobber Drill Bit, #29, High Speed Steel, Black Oxide

    Brand
    WESTWARD
    Item #
    4UL99
    Mfr. Model #
    4UL99
    Jobber Drill Bit, #29, High Speed Steel, Black Oxide
    Clearance Price $0.83 / each

    Web Price $1.38

  • Jobber Drill Bit, 1/8", Cobalt Steel, Straw/Bronze

    Brand
    WESTWARD
    Item #
    2UFC4
    Mfr. Model #
    2UFC4
    Jobber Drill Bit, 1/8", Cobalt Steel, Straw/Bronze
    Clearance Price $4.04 / each

    Web Price $4.25

  • Jobber Drill Bit, 5/32", High Speed Steel, Black Oxide

    Brand
    WESTWARD
    Item #
    4UL48
    Mfr. Model #
    4UL48
    Jobber Drill Bit, 5/32", High Speed Steel, Black
    Clearance Price $1.26 / each

    Web Price $1.33

  • Jobber Drill Bit, 13/64", Cobalt Steel, Straw/Bronze

    Brand
    WESTWARD
    Item #
    5XM43
    Mfr. Model #
    5XM43
    Jobber Drill Bit, 13/64", Cobalt Steel, Straw/Bronze
    Clearance Price $2.54 / each

    Web Price $3.95

  • Jobber Drill Bit, 13/64", High Speed Steel, Black Oxide

    Brand
    WESTWARD
    Item #
    4UL51
    Mfr. Model #
    4UL51
    Jobber Drill Bit, 13/64", High Speed Steel, Black
    Clearance Price $1.54 / each

    Web Price $1.62

  • Jobber Drill Bit, 1/16", Cobalt Steel, Straw/Bronze

    Brand
    WESTWARD
    Item #
    2UFC3
    Mfr. Model #
    2UFC3
    Jobber Drill Bit, 1/16", Cobalt Steel, Straw/Bronze
    Clearance Price $1.74 / each

    Web Price $1.83

  • 4-1/2" Flap Disc, Type 27, 7/8" Mounting Hole, Coarse, 40 Grit Zirconia Alumina, 1 EA

    Brand
    WESTWARD
    Item #
    6NX69
    Mfr. Model #
    6NX69
    4-1/2" Flap Disc, Type 27, 7/8" Mounting Hol
    Clearance Price $5.90 / each

    Web Price $9.05

  • Jobber Drill Bit, 9/64", High Speed Steel, Black Oxide

    Brand
    WESTWARD
    Item #
    4UL47
    Mfr. Model #
    4UL47
    Jobber Drill Bit, 9/64", High Speed Steel, Black
    Clearance Price $1.32 / each

    Web Price $1.39

  • Coated Aluminum Oxide Mounted Flap Wheel, Straight Shank Type, 1" Dia., 1" Face Width,

    Brand
    WESTWARD
    Item #
    22PE45
    Mfr. Model #
    22PE45
    Coated Aluminum Oxide Mounted Flap Wheel, Straight Shank Ty
    Clearance Price $2.85 / each

    Web Price $3.00

  • 50 ft. x 5/8" dia. Water Hose, Reinforced Rubber, 400 psi, Red

    Brand
    WESTWARD
    Item #
    20L429
    Mfr. Model #
    20L429
    50 ft. x 5/8" dia. Water Hose, Reinforced Rubber,
    Clearance Price $26.47 / each

    Web Price $31.80

  • Jobber Drill Bit, 3/32", Cobalt Steel, Straw/Bronze

    Brand
    WESTWARD
    Item #
    5XM36
    Mfr. Model #
    5XM36
    Jobber Drill Bit, 3/32", Cobalt Steel, Straw/Bronze
    Clearance Price $2.29 / each

    Web Price $2.41

  • Jobber Drill Bit, 11/64", Cobalt Steel, Straw/Bronze

    Brand
    WESTWARD
    Item #
    5XM41
    Mfr. Model #
    5XM41
    Jobber Drill Bit, 11/64", Cobalt Steel, Straw/Bronze
    Clearance Price $3.47 / each

    Web Price $3.65

  • Jobber Drill Bit, 9/64", Cobalt Steel, Straw/Bronze

    Brand
    WESTWARD
    Item #
    5XM39
    Mfr. Model #
    5XM39
    Jobber Drill Bit, 9/64", Cobalt Steel, Straw/Bronze
    Clearance Price $3.04 / each

    Web Price $3.20

  • Jobber Drill Bit, 5/32", Cobalt Steel, Straw/Bronze

    Brand
    WESTWARD
    Item #
    5XM40
    Mfr. Model #
    5XM40
    Jobber Drill Bit, 5/32", Cobalt Steel, Straw/Bronze
    Clearance Price $3.85 / each

    Web Price $4.05

  • Jobber Drill Bit, 9/32", Cobalt Steel, Straw/Bronze

    Brand
    WESTWARD
    Item #
    5XM48
    Mfr. Model #
    5XM48
    Jobber Drill Bit, 9/32", Cobalt Steel, Straw/Bronze
    Clearance Price $3.69 / each

    Web Price $5.70

  • Jobber Drill Bit, 17/64", Cobalt Steel, Straw/Bronze

    Brand
    WESTWARD
    Item #
    5XM47
    Mfr. Model #
    5XM47
    Jobber Drill Bit, 17/64", Cobalt Steel, Straw/Bronze
    Clearance Price $3.53 / each

    Web Price $5.45

  • Jobber Drill Bit, 7/32", Cobalt Steel, Straw/Bronze

    Brand
    WESTWARD
    Item #
    5XM44
    Mfr. Model #
    5XM44
    Jobber Drill Bit, 7/32", Cobalt Steel, Straw/Bronze
    Clearance Price $2.75 / each

    Web Price $4.25

  • Sweeper;Water Nozzle Lever Flow Control;60 psi

    Brand
    WESTWARD
    Item #
    1HLV9
    Mfr. Model #
    1HLV9
    Sweeper;Water Nozzle Lever Flow Control;60 psi
    Clearance Price $7.36 / each

    Web Price $7.75

  • 8.0mm Chrome Vanadium Steel Nut Driver, Blue

    Brand
    WESTWARD
    Item #
    1CLN2
    Mfr. Model #
    1CLN2
    8.0mm Chrome Vanadium Steel Nut Driver, Blue
    Clearance Price $6.56 / each

    Web Price $6.90

  • Steel Screwdriver with 3" Shank and 1/8" Standard Tip

    Brand
    WESTWARD
    Item #
    1CLP9
    Mfr. Model #
    1CLP9
    Steel Screwdriver with 3" Shank and 1/8" Standard
    Clearance Price $1.07 / each

    Web Price $2.50

  • Needle Nose Pliers, Jaw Length: 1-5/16", Jaw Width: 1/4", Jaw Bend: 0°, Tip Width: 19/64"

    Brand
    WESTWARD
    Item #
    1UG23
    Mfr. Model #
    1UG23
    Needle Nose Pliers, Jaw Length: 1-5/16", Jaw Widt
    Clearance Price $9.31 / each

    Web Price $15.65

  • 7mm, Combination Wrench, Metric, Full Polish Finish, Number of Points: 12

    Brand
    WESTWARD
    Item #
    3XU20
    Mfr. Model #
    3XU20
    7mm, Combination Wrench, Metric, Full Polish Finish, Number
    Clearance Price $7.60 / each

    Web Price $8.00

  • Short Plain SAE/Metric Black Oxide Hex Key Set, Number of Pieces: 16

    Brand
    WESTWARD
    Item #
    4YR73
    Mfr. Model #
    4YR73
    Short Plain SAE/Metric Black Oxide Hex Key Set, Number
    Clearance Price $7.83 / each

    Web Price $8.70

  • Socket Bit, 3/8 in. Dr, 6mm Hex

    Brand
    WESTWARD
    Item #
    3LB90
    Mfr. Model #
    3LB90
    Socket Bit, 3/8 in. Dr, 6mm Hex
    Clearance Price $8.84 / each

    Web Price $9.30

  • Plastic Pistol Grip Air Gun; Max. Inlet Pressure: 220 psi

    Brand
    WESTWARD
    Item #
    2ZYA4
    Mfr. Model #
    2ZYA4
    Plastic Pistol Grip Air Gun; Max. Inlet Pressure:
    Clearance Price $14.11 / each

    Web Price $14.85

  • 8" Crimped Wire Wheel Brush, Arbor Hole Mounting, 0.014" Wire Dia., 1-3/4" Bristle Trim Length, 1 EA

    Brand
    WESTWARD
    Item #
    1GBK6
    Mfr. Model #
    1GBK6
    8" Crimped Wire Wheel Brush, Arbor Hole Mounting, 0.01
    Clearance Price $25.08 / each

    Web Price $26.40

  • Jobber Drill Bit, 3/32", High Speed Steel, Black Oxide, Package Quantity 2

    Brand
    WESTWARD
    Item #
    2UFA4
    Mfr. Model #
    2UFA4
    Jobber Drill Bit, 3/32", High Speed Steel, Black
    Clearance Price $1.79 / pkg. of 2

    Web Price $1.88

  • Steel Demolition Screwdriver with 6" Shank and 1/4" Standard Tip

    Brand
    WESTWARD
    Item #
    10J307
    Mfr. Model #
    10J307
    Steel Demolition Screwdriver with 6" Shank and 1/4&quo
    Clearance Price $4.66 / each

    Web Price $4.90

  • 5/16", Ratcheting Combination Wrench, SAE, Full Polish Finish, Number of Points: 12

    Brand
    WESTWARD
    Item #
    5MZ19
    Mfr. Model #
    5MZ19
    5/16", Ratcheting Combination Wrench, SAE, Full Polish
    Clearance Price $11.03 / each

    Web Price $12.25

  • Socket Bit, 3/8 in. Dr, 8mm Hex

    Brand
    WESTWARD
    Item #
    3LB92
    Mfr. Model #
    3LB92
    Socket Bit, 3/8 in. Dr, 8mm Hex
    Clearance Price $5.63 / each

    Web Price $9.75

  • Steel Socket Bit Set with 3/8" Drive Size and Chrome Finish; Number of Pieces: 13

    Brand
    WESTWARD
    Item #
    4YP58
    Mfr. Model #
    4YP58
    Steel Socket Bit Set with 3/8" Drive Size and
    Clearance Price $29.25 / each

    Web Price $41.10

  • 7/16", Combination Wrench, SAE, Full Polish Finish, Number of Points: 12

    Brand
    WESTWARD
    Item #
    3XE96
    Mfr. Model #
    3XE96
    7/16", Combination Wrench, SAE, Full Polish Finish, Nu
    Clearance Price $4.99 / each

    Web Price $8.70

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More