Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WESTWARD

40 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • 39-1/2" x 30" x 60" Slope Lid Jobsite Box, 30.4 cu. ft., Blue

    Brand
    WESTWARD
    Item #
    24Y943
    Mfr. Model #
    24Y943
    39-1/2" x 30" x 60" Slope Lid Jobsite B
    Web Price $956.00 / each
  • 3/4"Drive SAE Chrome Socket Wrench Set, Number of Pieces: 21

    Brand
    WESTWARD
    Item #
    4YP81
    Mfr. Model #
    4YP81
    3/4"Drive SAE Chrome Socket Wrench Set, Number of
    Web Price $927.00 / each
  • Black Heavy Duty Top Chest, 26-7/8" H X 41-7/16" W X 18-5/8" D, Number of Drawers: 11

    Brand
    WESTWARD
    Item #
    32H840
    Mfr. Model #
    32H840
    Black Heavy Duty Top Chest, 26-7/8" H X 41-7/
    Web Price $903.00 / each
  • Grease Pump with Gun, Fits Container Size 35 lb./5 gal. Pail, 2-1/2" Air Motor Size

    Brand
    WESTWARD
    Item #
    5TCU9
    Mfr. Model #
    5TCU9
    Grease Pump with Gun, Fits Container Size 35 lb./5
    Web Price $990.00 / each
  • Red Heavy Duty Top Chest, 26-7/8" H X 41-7/16" W X 18-5/8" D, Number of Drawers: 11

    Brand
    WESTWARD
    Item #
    32H839
    Mfr. Model #
    32H839
    Red Heavy Duty Top Chest, 26-7/8" H X 41-7/1
    Web Price $903.00 / each
  • Blue Heavy Duty Top Chest, 26-7/8" H X 41-7/16" W X 18-5/8" D, Number of Drawers: 11

    Brand
    WESTWARD
    Item #
    32H841
    Mfr. Model #
    32H841
    Blue Heavy Duty Top Chest, 26-7/8" H X 41-7/
    Web Price $903.00 / each
  • 1" Fixed Micrometer Torque Wrench, 46-1/2"L, 140 to 700 ft.-lb.

    Brand
    WESTWARD
    Item #
    6PAH8
    Mfr. Model #
    6PAH8
    1" Fixed Micrometer Torque Wrench, 46-1/2"L, 140
    Web Price $955.00 / each
  • Hydraulic Transmission Lift, 1000 Lbs

    Brand
    WESTWARD
    Item #
    5ML72
    Mfr. Model #
    5ML72
    Hydraulic Transmission Lift, 1000 Lbs
    Web Price $913.00 / each
  • Manual Puller Set; Number of Pieces: 12

    Brand
    WESTWARD
    Item #
    23MD42
    Mfr. Model #
    23MD42
    Manual Puller Set; Number of Pieces: 12
    Web Price $929.00 / each
  • Heavy Duty Combination Vise, 6" Jaw Width, 6" Max. Opening, 3-3/4" Throat Depth

    Brand
    WESTWARD
    Item #
    3FDJ3
    Mfr. Model #
    3FDJ3
    Heavy Duty Combination Vise, 6" Jaw Width, 6" Max
    Web Price $991.00 / each
  • Transmission Lift, Telescoping, 1000 Lb

    Brand
    WESTWARD
    Item #
    5M466
    Mfr. Model #
    5M466
    Transmission Lift, Telescoping, 1000 Lb
    Web Price $965.00 / each
  • Workbench, Steel, 30" Depth, 41-1/8" Height, 36" Width, 3600 lb. Load Capacity

    Brand
    WESTWARD
    Item #
    52CL15
    Mfr. Model #
    HDWBMFL-3036-6PH-177-95W
    Workbench, Steel, 30" Depth, 41-1/8" Height, 36"&
    Web Price $949.52 / each
  • Heavy Duty Machinist's Vise, 4" Jaw Width, 5" Max. Opening, 2-5/8" Throat Depth

    Brand
    WESTWARD
    Item #
    10D687
    Mfr. Model #
    10D687
    Heavy Duty Machinist's Vise, 4" Jaw Width, 5"
    Web Price $962.00 / each
  • Beryllium Copper 24" Straight Pipe Wrench, 3" Jaw Capacity

    Brand
    WESTWARD
    Item #
    23X843
    Mfr. Model #
    23X843
    Beryllium Copper 24" Straight Pipe Wrench, 3" Jaw
    Web Price $966.00 / each
  • Grease Pump with Gun, Fits Container Size 400 lb./55 gal. Drum, 2-1/2" Air Motor Size

    Brand
    WESTWARD
    Item #
    5NUE5
    Mfr. Model #
    5NUE5
    Grease Pump with Gun, Fits Container Size 400 lb./55&#
    Web Price $918.00 / each
  • Grease Hose Reel, 1/4in.Dia.x50in.L

    Brand
    WESTWARD
    Item #
    48UJ75
    Mfr. Model #
    48UJ75
    Grease Hose Reel, 1/4in.Dia.x50in.L
    Web Price $960.00 / each
  • 100 ft. Neoprene Welding Cable with 4/0 Wire Size and Max. Amps of 302, Red

    Brand
    WESTWARD
    Item #
    19YE44
    Mfr. Model #
    19YE44
    100 ft. Neoprene Welding Cable with 4/0 Wire Size
    Web Price $929.00 / each
  • Truck Steel Air/Hydraulic Service Jack with Lifting Capacity of 22 tons

    Brand
    WESTWARD
    Item #
    13X030
    Mfr. Model #
    13X030
    Truck Steel Air/Hydraulic Service Jack with Lifting Capacit
    Web Price $917.00 / each
  • 3/4" Fixed Electronic Torque Wrench, Torque Range (Ft.-Lb.): 31.3 to 626.8

    Brand
    WESTWARD
    Item #
    39WE12
    Mfr. Model #
    39WE12
    3/4" Fixed Electronic Torque Wrench, Torque Range 
    Web Price $980.00 / each
  • Red Heavy Duty Top Chest, 22" H X 41" W X 20" D, Number of Drawers: 8

    Brand
    WESTWARD
    Item #
    34F761
    Mfr. Model #
    34F761
    Red Heavy Duty Top Chest, 22" H X 41" W
    Web Price $971.00 / each
  • 100 ft. Neoprene Welding Cable with 4/0 Wire Size and Max. Amps of 302, Black

    Brand
    WESTWARD
    Item #
    19YE17
    Mfr. Model #
    19YE17
    100 ft. Neoprene Welding Cable with 4/0 Wire Size
    Web Price $963.00 / each
  • 5 tons Single Acting Low Profile Steel Hand Jack, 1" Stroke Length

    Brand
    WESTWARD
    Item #
    3CFK7
    Mfr. Model #
    3CFK7
    5 tons Single Acting Low Profile Steel Hand Jack, 1&qu
    Web Price $992.00 / each
  • 3/4" Fixed Micrometer Torque Wrench, 41-1/2"L, 100 to 600 ft.-lb.

    Brand
    WESTWARD
    Item #
    23NN57
    Mfr. Model #
    23NN57
    3/4" Fixed Micrometer Torque Wrench, 41-1/2"L, 10
    Web Price $992.00 / each
  • 10 tons Single Acting Low Height Steel Hand Jack, 1/2" Stroke Length

    Brand
    WESTWARD
    Item #
    3CFK8
    Mfr. Model #
    3CFK8
    10 tons Single Acting Low Height Steel Hand Jack, 1&#x
    Web Price $994.00 / each
  • Mobile Cabinet Workbench, Maple, 24" Depth, 37-1/8" Height, 36" Width

    Brand
    WESTWARD
    Item #
    52CK57
    Mfr. Model #
    3111-MT-95W
    Mobile Cabinet Workbench, Maple, 24" Depth, 37-1/8"&#x
    Web Price $936.00 / each
  • Workbench, Steel, 36" Depth, 41-1/8" Height, 72" Width, 3600 lb. Load Capacity

    Brand
    WESTWARD
    Item #
    52CL70
    Mfr. Model #
    HDWBMFL-3672-6PH-95W
    Workbench, Steel, 36" Depth, 41-1/8" Height, 72"&
    Web Price $933.92 / each
  • Fixed Height Work Table, 36" Depth, 43" Height, 60" Width, 5600 lb. Load Capacity

    Brand
    WESTWARD
    Item #
    52CL82
    Mfr. Model #
    HDWBM-3660-8PHSB-95W
    Fixed Height Work Table, 36" Depth, 43" Height, 6
    Web Price $980.72 / each
  • Workbench, Steel, 30" Depth, 41-1/8" Height, 60" Width, 3600 lb. Load Capacity

    Brand
    WESTWARD
    Item #
    52CL67
    Mfr. Model #
    HDWBMFL-3060-6PH-95W
    Workbench, Steel, 30" Depth, 41-1/8" Height, 60"&
    Web Price $941.20 / each
  • Workbench, Steel, 30" Depth, 43-1/8" Height, 48" Width, 5600 lb. Load Capacity

    Brand
    WESTWARD
    Item #
    52CK52
    Mfr. Model #
    HDWBMFL-3048-8PH-95W
    Workbench, Steel, 30" Depth, 43-1/8" Height, 48"&
    Web Price $945.36 / each
  • Workbench, Steel, 30" Depth, 41-1/8" Height, 72" Width, 3600 lb. Load Capacity

    Brand
    WESTWARD
    Item #
    52CL68
    Mfr. Model #
    HDWBMFL-3072-6PH-95W
    Workbench, Steel, 30" Depth, 41-1/8" Height, 72"&
    Web Price $933.92 / each
  • Workbench, Steel, 30" Depth, 39-9/16" Height, 72" Width, 4000 lb. Load Capacity

    Brand
    WESTWARD
    Item #
    52CL73
    Mfr. Model #
    DWBM-3072-BE-PS-95W
    Workbench, Steel, 30" Depth, 39-9/16" Height, 72"
    Web Price $938.08 / each
  • Workbench, Butcher Block, 24" Depth, 32" Height, 36" Width, 1200 lb. Load Capacity

    Brand
    WESTWARD
    Item #
    52CL02
    Mfr. Model #
    HMT-2436-2-MT-95W
    Workbench, Butcher Block, 24" Depth, 32" Height, 36&qu
    Web Price $972.40 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More