Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WESTWARD

63 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Air Powered Hydraulic Pump; Capacity (PSI): 10,000

    Brand
    WESTWARD
    Item #
    5ML66
    Mfr. Model #
    5ML66
    Air Powered Hydraulic Pump; Capacity (PSI): 10,00
    Web Price $649.00 / each
  • Heavy Duty Combination Vise, 5-1/2" Jaw Width, 5-1/2" Max. Opening, 3-3/4" Throat Depth

    Brand
    WESTWARD
    Item #
    10D712
    Mfr. Model #
    10D712
    Heavy Duty Combination Vise, 5-1/2" Jaw Width, 5-1
    Web Price $620.00 / each
  • Black Heavy Duty Top Chest, 18-1/2" H X 26" W X 16-1/2" D, Number of Drawers: 6

    Brand
    WESTWARD
    Item #
    32H834
    Mfr. Model #
    32H834
    Black Heavy Duty Top Chest, 18-1/2" H X 26"&
    Web Price $613.00 / each
  • Broadcast Spreader, 125 lb. Capacity, Pneumatic Wheel Type, 1 Hole Drop Type, Fixed T Handle

    Brand
    WESTWARD
    Item #
    4UHD2
    Mfr. Model #
    4UHD2
    Broadcast Spreader, 125 lb. Capacity, Pneumatic Wheel Type,
    Web Price $611.00 / each
  • Grease Pump with Gun, Fits Container Size 25 to 50 lb. Container, 2-1/2" Air Motor Size

    Brand
    WESTWARD
    Item #
    3APE8
    Mfr. Model #
    3APE8
    Grease Pump with Gun, Fits Container Size 25 to 50
    Web Price $627.00 / each
  • 64-Piece High Speed Steel Tap and Die Set with #4 to 1" Size Range

    Brand
    WESTWARD
    Item #
    1PZ37
    Mfr. Model #
    1PZ37
    64-Piece High Speed Steel Tap and Die Set with  &
    Web Price $624.00 / each
  • Blue Heavy Duty Top Chest, 16-5/16" H X 26" W X 12-5/8" D, Number of Drawers: 9

    Brand
    WESTWARD
    Item #
    32H880
    Mfr. Model #
    32H880
    Blue Heavy Duty Top Chest, 16-5/16" H X 26"&
    Web Price $648.00 / each
  • 10-1/4" x 8-1/4" Air/Manual Steel Bottle Jack with 30 tons Lifting Capacity

    Brand
    WESTWARD
    Item #
    1AVR5
    Mfr. Model #
    1AVR5
    10-1/4" x 8-1/4" Air/Manual Steel Bottle Jac
    Web Price $683.00 / each
  • Black Heavy Duty Top Chest, 16-5/16" H X 26" W X 12-5/8" D, Number of Drawers: 9

    Brand
    WESTWARD
    Item #
    32H879
    Mfr. Model #
    32H879
    Black Heavy Duty Top Chest, 16-5/16" H X 26"
    Web Price $648.00 / each
  • Handheld Portable 12VDC Battery Jump Starter, Boosting for Lead Acid

    Brand
    WESTWARD
    Item #
    34NK69
    Mfr. Model #
    34NK69
    Handheld Portable 12VDC Battery Jump Starter, Boosting for
    Web Price $680.00 / each
  • Hydraulic Economy Shop Press, 12 Ton

    Brand
    WESTWARD
    Item #
    1MZJ5
    Mfr. Model #
    1MZJ5
    Hydraulic Economy Shop Press, 12 Ton
    Web Price $696.00 / each
  • Red Heavy Duty Top Chest, 16-5/16" H X 26" W X 12-5/8" D, Number of Drawers: 9

    Brand
    WESTWARD
    Item #
    32H878
    Mfr. Model #
    32H878
    Red Heavy Duty Top Chest, 16-5/16" H X 26"&#
    Web Price $648.00 / each
  • 45-Piece High Speed Steel Tap and Die Set with 1/4" to 1" Size Range

    Brand
    WESTWARD
    Item #
    1PZ52
    Mfr. Model #
    1PZ52
    45-Piece High Speed Steel Tap and Die Set with  1
    Web Price $683.10 / each
  • Red Heavy Duty Top Chest, 18-1/2" H X 26" W X 16-1/2" D, Number of Drawers: 6

    Brand
    WESTWARD
    Item #
    32H833
    Mfr. Model #
    32H833
    Red Heavy Duty Top Chest, 18-1/2" H X 26"&#x
    Web Price $613.00 / each
  • Black Standard Duty Rolling Cabinet, 61" H X 38" W X 23-1/2" D, Number of Drawers: 5

    Brand
    WESTWARD
    Item #
    31CE52
    Mfr. Model #
    31CE52
    Black Standard Duty Rolling Cabinet, 61" H X 38"&
    Web Price $672.00 / each
  • Uncoated Fiberglass Welding Blanket Roll, 5 ft. H x 150 ft.W x 0.030" Thick, Tan

    Brand
    WESTWARD
    Item #
    22RN99
    Mfr. Model #
    22RN99
    Uncoated Fiberglass Welding Blanket Roll, 5 ft. H x 15
    Web Price $697.40 / each
  • Blue Heavy Duty Top Chest, 18-1/2" H X 26" W X 16-1/2" D, Number of Drawers: 6

    Brand
    WESTWARD
    Item #
    32H835
    Mfr. Model #
    32H835
    Blue Heavy Duty Top Chest, 18-1/2" H X 26"&#
    Web Price $613.00 / each
  • Hydraulic Punch Driver Set

    Brand
    WESTWARD
    Item #
    39CE93
    Mfr. Model #
    39CE93
    Hydraulic Punch Driver Set
    Web Price $686.00 / each
  • Mobile Cabinet Workbench, Steel, 24" Depth, 36-3/8" Height, 36" Width

    Brand
    WESTWARD
    Item #
    52CK64
    Mfr. Model #
    3118-95W
    Mobile Cabinet Workbench, Steel, 24" Depth, 36-3/8"&#x
    Web Price $651.00 / each
  • Mobile Cabinet Workbench, Hardboard, 24" Depth, 36-3/8" Height, 36" Width

    Brand
    WESTWARD
    Item #
    52CK83
    Mfr. Model #
    3116-TH-95W
    Mobile Cabinet Workbench, Hardboard, 24" Depth, 36-3/8"
    Web Price $682.00 / each
  • Mobile Workstation, Steel, 36" L, 24" W

    Brand
    WESTWARD
    Item #
    52CK91
    Mfr. Model #
    3117-TH-95W
    Mobile Workstation, Steel, 36" L, 24" W
    Web Price $638.56 / each
  • Hydraulic Punch Die Set, 8 pcs.

    Brand
    WESTWARD
    Item #
    39CE89
    Mfr. Model #
    39CE89
    Hydraulic Punch Die Set, 8 pcs.
    Web Price $688.80 / each
  • Inverter, 115VAC, 12VDC, 900W, 2-Outlet

    Brand
    WESTWARD
    Item #
    26X007
    Mfr. Model #
    26X007
    Inverter, 115VAC, 12VDC, 900W, 2-Outlet
    Web Price $666.00 / each
  • Electronic Digital Height Gauge, 0 to 12"/0 to 300mm Range, 0.0005"/0.01mm Resolution

    Brand
    WESTWARD
    Item #
    2YND4
    Mfr. Model #
    2YND4
    Electronic Digital Height Gauge, 0 to 12"/0 to 30
    Web Price $622.00 / each
  • 9-7/8 x 9-7/8 Pin Style Vehicle Stand; Lifting Capacity (Tons): 22 (Per Pair), 2 PK

    Brand
    WESTWARD
    Item #
    1AVP8
    Mfr. Model #
    1AVP8
    9-7/8 x 9-7/8 Pin Style Vehicle Stand; Lifting&#x
    Web Price $605.00 / pkg. of 2
  • Cable Cutter, 18-3/4" Overall Length, Shear Cut Cutting Action, Primary Application: Electrical Cable

    Brand
    WESTWARD
    Item #
    10D456
    Mfr. Model #
    10D456
    Cable Cutter,18-3/4" Overall Length,Shear Cut Cutting Actio
    Web Price $678.00 / each
  • 100 ft. Neoprene Welding Cable with 2/0 Wire Size and Max. Amps of 190, Red

    Brand
    WESTWARD
    Item #
    19YE38
    Mfr. Model #
    19YE38
    100 ft. Neoprene Welding Cable with 2/0 Wire Size
    Web Price $618.00 / each
  • Stainless Steel Top Chest, 20-51/64" H X 26-3/16" W X 17-9/16" D, Number of Drawers: 5

    Brand
    WESTWARD
    Item #
    53RH47
    Mfr. Model #
    53RH47
    Stainless Steel Top Chest, 20-51/64" H X 26-3/16&
    Web Price $628.00 / each
  • Stainless Steel Rolling Cabinet, 27-49/64" H X 26-11/16" W X 18-5/64" D, Number of Drawers: 5

    Brand
    WESTWARD
    Item #
    53RH49
    Mfr. Model #
    53RH49
    Stainless Steel Rolling Cabinet, 27-49/64" H X 26-11&#
    Web Price $674.00 / each
  • 28 ft. Fiberglass Extension Ladder, 300 lb. Load Capacity, 65.0 lb. Net Weight

    Brand
    WESTWARD
    Item #
    44YY58
    Mfr. Model #
    44YY58
    28 ft. Fiberglass Extension Ladder, 300 lb. Load Capacity,&
    Web Price $630.00 / each
  • 192pc.-General Purpose, SAE, Metric, Tool Storage Included : No

    Brand
    WESTWARD
    Item #
    488Y64
    Mfr. Model #
    488Y64
    192pc.-General Purpose, SAE, Metric, Tool Storage Included :
    Web Price $659.12 / each
  • 5 tons Single Acting Low Profile Steel Hand Jack, 1" Stroke Length

    Brand
    WESTWARD
    Item #
    3CFK7
    Mfr. Model #
    3CFK7
    5 tons Single Acting Low Profile Steel Hand Jack, 1&qu
    Sale Price $624.13 / each Offer Ends 01/15/19

    Web Price $992.00

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More