Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WESTWARD

79 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Radiator Test Kit

    Brand
    WESTWARD
    Item #
    1YMH2
    Mfr. Model #
    1YMH2
    Radiator Test Kit
    Web Price $563.00 / each
  • Heavy Duty Combination Vise, 6-1/2" Jaw Width, 6-1/2" Max. Opening, 4-1/4" Throat Depth

    Brand
    WESTWARD
    Item #
    10D713
    Mfr. Model #
    10D713
    Heavy Duty Combination Vise, 6-1/2" Jaw Width, 6-1
    Web Price $542.00 / each
  • 27-3/4" x 24" x 48" Jobsite Box, 15.4 cu. ft., Blue

    Brand
    WESTWARD
    Item #
    24Y944
    Mfr. Model #
    24Y944
    27-3/4" x 24" x 48" Jobsite Box, 15.4 c
    Web Price $556.50 / each
  • Digital Caliper 0-24"/0-600mm Range, 0.0005"/0.01mm Resolution, Stainless Steel

    Brand
    WESTWARD
    Item #
    4KY19
    Mfr. Model #
    4KY19
    Digital Caliper 0-24"/0-600mm Range, 0.0005"/0.01mm Re
    Web Price $511.50 / each
  • Nonreversible Blind Hole Bearing Puller; Number of Pieces: 15

    Brand
    WESTWARD
    Item #
    23KX50
    Mfr. Model #
    23KX50
    Nonreversible Blind Hole Bearing Puller; Number of Pieces&#
    Web Price $551.00 / each
  • General Aluminum Hydraulic Service Jack with Lifting Capacity of 2 tons

    Brand
    WESTWARD
    Item #
    25WF43
    Mfr. Model #
    25WF43
    General Aluminum Hydraulic Service Jack with Lifting Capacity&#x
    Web Price $560.00 / each
  • Blue Heavy Duty Rolling Cabinet, 33-5/16" H X 26-11/16" W X 18" D, Number of Drawers: 5

    Brand
    WESTWARD
    Item #
    32H896
    Mfr. Model #
    32H896
    Blue Heavy Duty Rolling Cabinet, 33-5/16" H X 26-
    Web Price $592.00 / each
  • Transmission Jack, 2000 Lbs.

    Brand
    WESTWARD
    Item #
    1ZKY3
    Mfr. Model #
    1ZKY3
    Transmission Jack,  2000 Lbs.
    Web Price $508.00 / each
  • Black Heavy Duty Rolling Cabinet, 33-5/16" H X 26-11/16" W X 18" D, Number of Drawers: 5

    Brand
    WESTWARD
    Item #
    32H895
    Mfr. Model #
    32H895
    Black Heavy Duty Rolling Cabinet, 33-5/16" H X 26
    Web Price $592.00 / each
  • Bench Chain Vise, 1/2 to 8" Pipe Capacity, 5" Overall Height

    Brand
    WESTWARD
    Item #
    22XR05
    Mfr. Model #
    22XR05
    Bench Chain Vise, 1/2 to 8" Pipe Capacity, 5"
    Web Price $542.00 / each
  • Jack, Crane

    Brand
    WESTWARD
    Item #
    5M460
    Mfr. Model #
    5M460
    Jack, Crane
    Web Price $504.00 / each
  • Digital Caliper 0-18"/0-450mm Range, 0.0005"/0.01mm Resolution, Stainless Steel

    Brand
    WESTWARD
    Item #
    29AD39
    Mfr. Model #
    29AD39
    Digital Caliper 0-18"/0-450mm Range, 0.0005"/0.01mm Re
    Web Price $554.40 / each
  • Red Heavy Duty Rolling Cabinet, 33-5/16" H X 26-11/16" W X 18" D, Number of Drawers: 5

    Brand
    WESTWARD
    Item #
    32H894
    Mfr. Model #
    32H894
    Red Heavy Duty Rolling Cabinet, 33-5/16" H X 26-1
    Web Price $592.00 / each
  • 23-3/4" x 20" x 42" Jobsite Box, 9.3 cu. ft., Blue

    Brand
    WESTWARD
    Item #
    24Y929
    Mfr. Model #
    24Y929
    23-3/4" x 20" x 42" Jobsite Box, 9.3 cu
    Web Price $508.73 / each
  • 64-Piece Carbon Steel Tap and Die Set with #4 to 1" Size Range

    Brand
    WESTWARD
    Item #
    1PZ53
    Mfr. Model #
    1PZ53
    64-Piece Carbon Steel Tap and Die Set with  #4&#x
    Web Price $533.55 / each
  • Drain Cleaning Machine, 1/3 HP

    Brand
    WESTWARD
    Item #
    22XP38
    Mfr. Model #
    22XP38
    Drain Cleaning Machine, 1/3 HP
    Web Price $577.00 / each
  • Fiberglass Platform Stepladder, 14 ft. 3" Ladder Height, 11 ft. 5" Platform Height, 375 lb.

    Brand
    WESTWARD
    Item #
    49DJ63
    Mfr. Model #
    WW-3443-12
    Fiberglass Platform Stepladder, 14 ft. 3" Ladder Height,&#x
    Web Price $532.00 / each
  • Mobile Wrkstion, Steel, 48"L, 24"W, 2 Shelf

    Brand
    WESTWARD
    Item #
    52CK92
    Mfr. Model #
    RSC-2448-2-2DR-95W
    Mobile Wrkstion, Steel, 48"L, 24"W, 2 Shelf
    Web Price $514.28 / each
  • Platform Truck, Wood Deck Material, Steel Frame Material, 2000 lb. Load Capacity, 72" Deck Length

    Brand
    WESTWARD
    Item #
    48XK66
    Mfr. Model #
    48XK66
    Platform Truck, Wood Deck Material, Steel Frame Material, 2
    Web Price $538.00 / each
  • Carpet Stretcher, Stl, 33 In to 22 ft

    Brand
    WESTWARD
    Item #
    13A752
    Mfr. Model #
    13A752
    Carpet Stretcher, Stl, 33 In to 22 ft
    Web Price $516.00 / each
  • Waste Oil Drainer, 24 gal., 18-7/8 in.

    Brand
    WESTWARD
    Item #
    34NK72
    Mfr. Model #
    34NK72
    Waste Oil Drainer, 24 gal., 18-7/8 in.
    Web Price $510.00 / each
  • Red Heavy Duty Intermediate Chest, 16" H X 42" W X 18" D, Number of Drawers: 3

    Brand
    WESTWARD
    Item #
    49EV14
    Mfr. Model #
    49EV14
    Red Heavy Duty Intermediate Chest, 16" H X 42"&#x
    Web Price $564.00 / each
  • Red Standard Duty Rolling Cabinet, 39-5/16" H X 34-5/16" W X 19-1/2" D, Number of Drawers: 3

    Brand
    WESTWARD
    Item #
    31CE55
    Mfr. Model #
    31CE55
    Red Standard Duty Rolling Cabinet, 39-5/16" H X 3
    Web Price $538.00 / each
  • Air/Manual Hydraulic Hand Pump

    Brand
    WESTWARD
    Item #
    5M461
    Mfr. Model #
    5M461
    Air/Manual Hydraulic Hand Pump
    Web Price $570.00 / each
  • Black Heavy Duty Intermediate Chest, 16" H X 42" W X 18" D, Number of Drawers: 3

    Brand
    WESTWARD
    Item #
    49EV15
    Mfr. Model #
    49EV15
    Black Heavy Duty Intermediate Chest, 16" H X 42"&
    Web Price $564.00 / each
  • Fiberglass Platform Stepladder, 14 ft. 3" Ladder Height, 11 ft. 5" Platform Height, 300 lb.

    Brand
    WESTWARD
    Item #
    49DJ55
    Mfr. Model #
    WW-3043-12
    Fiberglass Platform Stepladder, 14 ft. 3" Ladder Height,&#x
    Web Price $505.00 / each
  • Mobile Cabinet Workbench, Hardboard, 24" Depth, 36-3/8" Height, 36" Width

    Brand
    WESTWARD
    Item #
    52CK77
    Mfr. Model #
    3113-TH-95W
    Mobile Cabinet Workbench, Hardboard, 24" Depth, 36-3/8"
    Web Price $525.00 / each
  • Mobile Wrkstion, Steel, 36"L, 24"W, 1 Shelf

    Brand
    WESTWARD
    Item #
    52CK69
    Mfr. Model #
    3114-95W
    Mobile Wrkstion, Steel, 36"L, 24"W, 1 Shelf
    Web Price $526.24 / each
  • Mobile Cabinet Workbench, Steel, 18" Depth, 30" Height, 24" Width

    Brand
    WESTWARD
    Item #
    52CL46
    Mfr. Model #
    2201-95W
    Mobile Cabinet Workbench, Steel, 18" Depth, 30" Height
    Web Price $514.00 / each
  • Standard Duty Multi-Jaw Rotating Vise, 5" Jaw Width, 5-1/2" Max. Opening, 3" Throat Depth

    Brand
    WESTWARD
    Item #
    10D728
    Mfr. Model #
    10D728
    Standard Duty Multi-Jaw Rotating Vise, 5" Jaw Width, 5
    Web Price $523.00 / each
  • Electronic Micrometer Set, 3 Pc, Micrometers Included: 1", 2", 3", 0 to 3"/0 to 75mm Range, 0.00005"

    Brand
    WESTWARD
    Item #
    2YMZ9
    Mfr. Model #
    2YMZ9
    Electronic Micrometer Set, 3 Pc, Micrometers Included: 1&qu
    Clearance Price $579.60 / each

    Web Price $644.00

  • Mechanical Jaw Puller, 2 Jaws, 25 ton

    Brand
    WESTWARD
    Item #
    23MD40
    Mfr. Model #
    23MD40
    Mechanical Jaw Puller, 2 Jaws, 25 ton
    Clearance Price $588.60 / each

    Web Price $654.00

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More