Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WESTWARD

145 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • 8-1/2 x 7-1/4" Air/Manual Steel Bottle Jack with 20 tons Lifting Capacity

    Brand
    WESTWARD
    Item #
    1ZKX8
    Mfr. Model #
    1ZKX8
    8-1/2 x 7-1/4" Air/Manual Steel Bottle Jack
    Web Price $421.00 / each
  • Hydraulic Maintenance Set, 10 Ton Tonnage Capacity, 6" Stroke Length

    Brand
    WESTWARD
    Item #
    3ZC69
    Mfr. Model #
    3ZC69
    Hydraulic Maintenance Set, 10 Ton Tonnage Capacity, 6"
    Web Price $484.00 / each
  • 3/4" Fixed Micrometer Torque Wrench, 32"L, 60 to 300 ft.-lb.

    Brand
    WESTWARD
    Item #
    10L423
    Mfr. Model #
    10L423
    3/4" Fixed Micrometer Torque Wrench, 32"L, 60 to&
    Web Price $445.00 / each
  • Portable Chain Vise, 1/8 to 6" Pipe Capacity, 35" Overall Height

    Brand
    WESTWARD
    Item #
    22XP94
    Mfr. Model #
    22XP94
    Portable Chain Vise, 1/8 to 6" Pipe Capacity, 35&
    Web Price $445.50 / each
  • 3/8" Fixed Electronic Torque Wrench, Torque Range (Ft.-Lb.): 5 to 99.5

    Brand
    WESTWARD
    Item #
    4RYL3
    Mfr. Model #
    4RYL3
    3/8" Fixed Electronic Torque Wrench, Torque Range 
    Web Price $400.00 / each
  • Oil Pump, Air Operated, 55 gal., Pump Ratio 5:1

    Brand
    WESTWARD
    Item #
    5TCU4
    Mfr. Model #
    5TCU4
    Oil Pump, Air Operated, 55 gal., Pump Ratio 5:1
    Web Price $486.50 / each
  • Bench Chain Vise, 1/4 to 6" Pipe Capacity, 4-1/2" Overall Height

    Brand
    WESTWARD
    Item #
    22XR04
    Mfr. Model #
    22XR04
    Bench Chain Vise, 1/4 to 6" Pipe Capacity, 4-1&#x
    Web Price $412.50 / each
  • Drain Cleaning Machine, 1/3 HP, 1716rpm

    Brand
    WESTWARD
    Item #
    22XP39
    Mfr. Model #
    22XP39
    Drain Cleaning Machine, 1/3 HP, 1716rpm
    Web Price $451.50 / each
  • Red Standard Duty Rolling Cabinet, 39-5/16" H X 34-5/16" W X 19-1/2" D, Number of Drawers: 5

    Brand
    WESTWARD
    Item #
    31CE53
    Mfr. Model #
    31CE53
    Red Standard Duty Rolling Cabinet, 39-5/16" H X 3
    Web Price $479.00 / each
  • Transparent PVC Welding Booth Kit, 6 ft. H x 6 ft.W x 0.014" Thick, Red

    Brand
    WESTWARD
    Item #
    22RP04
    Mfr. Model #
    22RP04
    Transparent PVC Welding Booth Kit, 6 ft. H x 6 ft
    Web Price $411.00 / each
  • Carbide Bur Set, Dbl Cut, 1/4 In, 16 Pcs

    Brand
    WESTWARD
    Item #
    2LYT1
    Mfr. Model #
    2LYT1
    Carbide Bur Set, Dbl Cut, 1/4 In, 16 Pcs
    Web Price $445.50 / each
  • Heavy Duty Machinist's Vise, 4" Jaw Width, 5" Max. Opening, 2-3/8" Throat Depth

    Brand
    WESTWARD
    Item #
    24Z094
    Mfr. Model #
    24Z094
    Heavy Duty Machinist's Vise, 4" Jaw Width, 5"
    Web Price $401.50 / each
  • Red Standard Duty Tool Utility Cart, 38" H X 30" W X 20" D, Number of Drawers: 4

    Brand
    WESTWARD
    Item #
    2CZY5
    Mfr. Model #
    2CZY5
    Red Standard Duty Tool Utility Cart, 38" H X 30&q
    Web Price $412.00 / each
  • Heavy Duty Combination Vise, 5" Jaw Width, 5" Max. Opening, 3-3/8" Throat Depth

    Brand
    WESTWARD
    Item #
    3FDJ1
    Mfr. Model #
    3FDJ1
    Heavy Duty Combination Vise, 5" Jaw Width, 5" Max
    Web Price $406.50 / each
  • Digital Oil Control Gun, 0.001 Units Dial Graduation, 1000 Operating Pressure (PSI)

    Brand
    WESTWARD
    Item #
    33RL88
    Mfr. Model #
    33RL88
    Digital Oil Control Gun, 0.001 Units Dial Graduation, 1000&
    Web Price $406.50 / each
  • Oil Pump, Air Operated, 55 gal., Pump Ratio 3:1

    Brand
    WESTWARD
    Item #
    5TCU0
    Mfr. Model #
    5TCU0
    Oil Pump, Air Operated, 55 gal., Pump Ratio 3:1
    Web Price $445.20 / each
  • Push Puller, 30 Tons, Reach 10in.

    Brand
    WESTWARD
    Item #
    29FX44
    Mfr. Model #
    29FX44
    Push Puller, 30 Tons, Reach 10in.
    Web Price $420.50 / each
  • Heavy-Duty Steel Hydraulic Service Jack with Lifting Capacity of 3-1/2 tons

    Brand
    WESTWARD
    Item #
    13X032
    Mfr. Model #
    13X032
    Heavy-Duty Steel Hydraulic Service Jack with Lifting Capacity&#x
    Web Price $438.50 / each
  • Black Standard Duty Rolling Cabinet, 33-5/16" H X 34-5/16" W X 19-1/2" D, Number of Drawers: 4

    Brand
    WESTWARD
    Item #
    31CE51
    Mfr. Model #
    31CE51
    Black Standard Duty Rolling Cabinet, 33-5/16" H X
    Web Price $408.00 / each
  • 3/8", 1/2" SAE, Metric Black Phosphate Impact Socket Set, Number of Pieces: 94

    Brand
    WESTWARD
    Item #
    45KG81
    Mfr. Model #
    45KG81
    3/8", 1/2" SAE, Metric Black Phosphate Impact
    Web Price $448.00 / each
  • 23-3/4" x 20" x 36" Jobsite Box, 8.3 cu. ft., Blue

    Brand
    WESTWARD
    Item #
    24Y928
    Mfr. Model #
    24Y928
    23-3/4" x 20" x 36" Jobsite Box, 8.3 cu
    Web Price $405.00 / each
  • Drain Cleaning Gun Kit, 3/4 to 2-1/2 in.

    Brand
    WESTWARD
    Item #
    22XP37
    Mfr. Model #
    22XP37
    Drain Cleaning Gun Kit, 3/4 to 2-1/2 in.
    Web Price $494.50 / each
  • Oil Pump, Air Operated, 275 gal., Pump Ratio 3:1

    Brand
    WESTWARD
    Item #
    5TCU1
    Mfr. Model #
    5TCU1
    Oil Pump, Air Operated, 275 gal., Pump Ratio 3:1
    Web Price $437.00 / each
  • Stub Oil Pump, Air Operated, Pump Ratio 3:1

    Brand
    WESTWARD
    Item #
    5TCT8
    Mfr. Model #
    5TCT8
    Stub Oil Pump, Air Operated, Pump Ratio 3:1
    Web Price $400.00 / each
  • Platform Truck, Wood Deck Material, Wood Frame Material, 2000 lb. Load Capacity, 60" Deck Length

    Brand
    WESTWARD
    Item #
    48XK53
    Mfr. Model #
    48XK53
    Platform Truck, Wood Deck Material, Wood Frame Material, 20
    Web Price $421.00 / each
  • Portable Oil Drain, 8 gal., 15 1/4 In.

    Brand
    WESTWARD
    Item #
    21EM35
    Mfr. Model #
    21EM35
    Portable Oil Drain, 8 gal., 15 1/4 In.
    Web Price $432.50 / each
  • Oil Pump, Air Operated, 16 gal., Pump Ratio 3:1

    Brand
    WESTWARD
    Item #
    5TCT9
    Mfr. Model #
    5TCT9
    Oil Pump, Air Operated, 16 gal., Pump Ratio 3:1
    Web Price $428.00 / each
  • Transparent PVC Welding Booth Kit, 6 ft. H x 8 ft.W x 0.014" Thick, Yellow

    Brand
    WESTWARD
    Item #
    22RP07
    Mfr. Model #
    22RP07
    Transparent PVC Welding Booth Kit, 6 ft. H x 8 ft
    Web Price $498.00 / each
  • Mobile Wrkstion, Steel, 36"L, 24"W, 2 Shelf

    Brand
    WESTWARD
    Item #
    52CK97
    Mfr. Model #
    RSC-2436-2-1DR-95W
    Mobile Wrkstion, Steel, 36"L, 24"W, 2 Shelf
    Web Price $422.24 / each
  • Platform Truck, Wood Deck Material, Steel Frame Material, 2600 lb. Load Capacity, 54" Deck Length

    Brand
    WESTWARD
    Item #
    48XK64
    Mfr. Model #
    48XK64
    Platform Truck, Wood Deck Material, Steel Frame Material, 2
    Web Price $476.00 / each
  • Linoleum Roller, 100 lbs, Steel

    Brand
    WESTWARD
    Item #
    13P506
    Mfr. Model #
    13P506
    Linoleum Roller, 100 lbs, Steel
    Web Price $445.50 / each
  • Black Standard Duty Side Cabinet, 33-13/16" H X 15-1/2" W X 18-1/8" X D, Number of Drawers: 7

    Brand
    WESTWARD
    Item #
    32H865
    Mfr. Model #
    32H865
    Black Standard Duty Side Cabinet, 33-13/16" H X 1
    Web Price $445.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More