Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WESTWARD

199 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • 110-Piece Carbon Steel Tap and Die Set with #4 to 3/4", M6 to M18 Size Range

    Brand
    WESTWARD
    Item #
    1PZ54
    Mfr. Model #
    1PZ54
    110-Piece Carbon Steel Tap and Die Set with  #4&#
    Web Price $333.30 / each
  • Black Standard Duty Intermediate Chest, 10-5/8" H X 26-5/16" W X 16-15/16" D, Number of Drawers: 3

    Brand
    WESTWARD
    Item #
    32H849
    Mfr. Model #
    32H849
    Black Standard Duty Intermediate Chest, 10-5/8" H X&#x
    Web Price $302.00 / each
  • Hydraulic Maintenance Set, 4 Ton Tonnage Capacity, 4-3/4" Stroke Length

    Brand
    WESTWARD
    Item #
    3ZC68
    Mfr. Model #
    3ZC68
    Hydraulic Maintenance Set, 4 Ton Tonnage Capacity, 4-3/4&qu
    Web Price $364.00 / each
  • Red Standard Duty Intermediate Chest, 10-5/8" H X 26-5/16" W X 16-15/16" D, Number of Drawers: 3

    Brand
    WESTWARD
    Item #
    32H848
    Mfr. Model #
    32H848
    Red Standard Duty Intermediate Chest, 10-5/8" H X
    Web Price $302.00 / each
  • 10-PC Insulated Tool Kit

    Brand
    WESTWARD
    Item #
    1YXJ7
    Mfr. Model #
    1YXJ7
    10-PC Insulated Tool Kit
    Web Price $301.00 / each
  • 10 ft. 375 lb. Load Capacity Fiberglass Twin Stepladder

    Brand
    WESTWARD
    Item #
    44YY42
    Mfr. Model #
    44YY42
    10 ft. 375 lb. Load Capacity Fiberglass Twin Stepladder
    Web Price $357.50 / each
  • Fiberglass Platform Stepladder, 10 ft. 5" Ladder Height, 7 ft. 7" Platform Height, 300 lb.

    Brand
    WESTWARD
    Item #
    49DJ53
    Mfr. Model #
    WW-3043-08
    Fiberglass Platform Stepladder, 10 ft. 5" Ladder Height,&#x
    Web Price $334.00 / each
  • 14" Type 1 Silicon Carbide Straight Grinding Wheel, 1-1/2" Arbor, 2" Thick, 60 Grit, 2070 Max. RPM

    Brand
    WESTWARD
    Item #
    6NX57
    Mfr. Model #
    66253440512
    14" Type 1 Silicon Carbide Straight Grinding Wheel, 1-
    Web Price $349.50 / each
  • 3/8" Flexible Electronic Torque and Angle Wrench, Torque Range (Ft.-Lb.): 5 to 99.5

    Brand
    WESTWARD
    Item #
    6PAG1
    Mfr. Model #
    6PAG1
    3/8" Flexible Electronic Torque and Angle Wrench, Torq
    Web Price $371.50 / each
  • Parts Washer, Mobile, 20 Gal, L 28-13/64

    Brand
    WESTWARD
    Item #
    4KTV7
    Mfr. Model #
    4KTV7
    Parts Washer, Mobile, 20 Gal, L 28-13/64
    Web Price $321.00 / each
  • Light Duty (0 to1999 psi) Electric Cart Pressure Washer, Cold Water Type, 1.3 gpm, 1900 psi

    Brand
    WESTWARD
    Item #
    49C155
    Mfr. Model #
    49C155
    Light Duty (0 to1999 psi) Electric Cart Pressure
    Web Price $340.50 / each
  • Drain Cleaning Gun, 2-1/2 in.

    Brand
    WESTWARD
    Item #
    22XP36
    Mfr. Model #
    22XP36
    Drain Cleaning Gun, 2-1/2 in.
    Web Price $350.00 / each
  • Standard Duty Combination Vise, 6" Jaw Width, 8" Max. Opening, 3-5/16" Throat Depth

    Brand
    WESTWARD
    Item #
    49NU02
    Mfr. Model #
    49NU02
    Standard Duty Combination Vise, 6" Jaw Width, 8"
    Web Price $351.00 / each
  • Aluminum 48" Straight Pipe Wrench, 6" Jaw Capacity

    Brand
    WESTWARD
    Item #
    6ATY3
    Mfr. Model #
    6ATY3
    Aluminum 48" Straight Pipe Wrench, 6" Jaw Capacity
    Web Price $394.00 / each
  • Depth Micrometer, 0-6 In, Electronic

    Brand
    WESTWARD
    Item #
    4KY22
    Mfr. Model #
    4KY22
    Depth Micrometer, 0-6 In, Electronic
    Web Price $308.00 / each
  • Broadcast Spreader, 125 lb. Capacity, Pneumatic Wheel Type, 1 Hole Drop Type, Fixed T Handle

    Brand
    WESTWARD
    Item #
    4UHD1
    Mfr. Model #
    4UHD1
    Broadcast Spreader, 125 lb. Capacity, Pneumatic Wheel Type,
    Web Price $305.00 / each
  • Combination Wrench Set, Metric, Number of Pieces: 15, Number of Points: 12

    Brand
    WESTWARD
    Item #
    4JMA8
    Mfr. Model #
    4JMA8
    Combination Wrench Set, Metric, Number of Pieces: 15,
    Web Price $357.50 / each
  • Red Light Duty Rolling Cabinet, 28-1/2" H X 26-5/8" W X 18-1/16" D, Number of Drawers: 5

    Brand
    WESTWARD
    Item #
    48RJ74
    Mfr. Model #
    48RJ74
    Red Light Duty Rolling Cabinet, 28-1/2" H X 26-5&
    Web Price $375.50 / each
  • 30 lb. Stainless Steel Spool MIG Welding Wire with 0.035" Diameter and ER316L AWS Classification

    Brand
    WESTWARD
    Item #
    41R287
    Mfr. Model #
    41R287
    30 lb. Stainless Steel Spool MIG Welding Wire with 0.0
    Web Price $328.50 / each
  • Black Standard Duty Tool Utility Cart, 31" H X 30" W X 20" D, Number of Drawers: 3

    Brand
    WESTWARD
    Item #
    2CZY2
    Mfr. Model #
    2CZY2
    Black Standard Duty Tool Utility Cart, 31" H X 30
    Web Price $370.50 / each
  • Radiator Cap Pressure Tester, Assorted/Plastic

    Brand
    WESTWARD
    Item #
    1DXL5
    Mfr. Model #
    1DXL5
    Radiator Cap Pressure Tester, Assorted/Plastic
    Web Price $307.00 / each
  • 1/4", 3/8", 1/2"Drive SAE/Metric Chrome Socket Set, Number of Pieces: 202

    Brand
    WESTWARD
    Item #
    40JD46
    Mfr. Model #
    40JD46
    1/4", 3/8", 1/2"Drive SAE/Metric Chrome
    Clearance Price $323.19 / each

    Web Price $359.10

  • 1/4", 3/8", 1/2"Drive SAE/Metric Chrome Socket Wrench Set, Number of Pieces: 128

    Brand
    WESTWARD
    Item #
    33HD78
    Mfr. Model #
    33HD78
    1/4", 3/8", 1/2"Drive SAE/Metric Chrome
    Clearance Price $303.53 / each

    Web Price $319.50

  • 7-7/8" x 6-3/8" Air/Manual Steel Bottle Jack with 12 tons Lifting Capacity

    Brand
    WESTWARD
    Item #
    1ZKX7
    Mfr. Model #
    1ZKX7
    7-7/8" x 6-3/8" Air/Manual Steel Bottle Jack
    Web Price $381.00 / each
  • 17-1/2" x 18" x 31" Jobsite Box, 4.5 cu. ft., Blue

    Brand
    WESTWARD
    Item #
    24Y941
    Mfr. Model #
    24Y941
    17-1/2" x 18" x 31" Jobsite Box, 4.5 cu
    Web Price $347.50 / each
  • Bench Yoke Vise, 1/8 to 4" Pipe Capacity

    Brand
    WESTWARD
    Item #
    22XP97
    Mfr. Model #
    22XP97
    Bench Yoke Vise, 1/8 to 4" Pipe Capacity
    Web Price $320.00 / each
  • Standard Duty Combination Vise, 8" Jaw Width, 7" Max. Opening, 3-1/2" Throat Depth

    Brand
    WESTWARD
    Item #
    10D718
    Mfr. Model #
    10D718
    Standard Duty Combination Vise, 8" Jaw Width, 7"
    Web Price $364.50 / each
  • 0-24" Range Stainless Steel Inch Dial Caliper with 0.001" Graduations

    Brand
    WESTWARD
    Item #
    6XU79
    Mfr. Model #
    6XU79
    0-24" Range Stainless Steel Inch Dial Caliper with 0.0
    Web Price $321.50 / each
  • 3/4" SAE Phosphate Impact Socket Set, Number of Pieces: 14

    Brand
    WESTWARD
    Item #
    35HU98
    Mfr. Model #
    35HU98
    3/4" SAE Phosphate Impact Socket Set, Number of P
    Web Price $369.00 / each
  • Drain Cleaning Gun, 3/4 to 2-1/2 in.

    Brand
    WESTWARD
    Item #
    22XP35
    Mfr. Model #
    22XP35
    Drain Cleaning Gun, 3/4 to 2-1/2 in.
    Web Price $386.00 / each
  • Combination Wrench Set, SAE, Number of Pieces: 6, Number of Points: 12

    Brand
    WESTWARD
    Item #
    1EYD2
    Mfr. Model #
    1EYD2
    Combination Wrench Set, SAE, Number of Pieces: 6, Numb
    Web Price $342.50 / each
  • Hydraulic Ram Kit

    Brand
    WESTWARD
    Item #
    13X029
    Mfr. Model #
    13X029
    Hydraulic Ram Kit
    Web Price $360.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More