Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WESTWARD

353 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Red Standard Duty Tool Utility Cart, 35" H X 30" W X 16" D, Number of Drawers: 1

    Brand
    WESTWARD
    Item #
    2CZY3
    Mfr. Model #
    2CZY3
    Red Standard Duty Tool Utility Cart, 35" H X 30&q
    Web Price $213.50 / each
  • 38pc.-General Purpose, SAE, Tool Storage Included : Yes

    Brand
    WESTWARD
    Item #
    4PM07
    Mfr. Model #
    4PM07
    38pc.-General Purpose, SAE, Tool Storage Included : Yes
    Web Price $212.10 / each
  • 1/2" SAE Black Oxide Impact Socket Set, Number of Pieces: 28

    Brand
    WESTWARD
    Item #
    4PRG8
    Mfr. Model #
    4PRG8
    1/2" SAE Black Oxide Impact Socket Set, Number of
    Web Price $212.00 / each
  • 19-Piece Hole Saw Kit for Metal, Range of Saw Sizes: 3/4" to 4-1/2"

    Brand
    WESTWARD
    Item #
    1VXK4
    Mfr. Model #
    1VXK4
    19-Piece Hole Saw Kit for Metal, Range of Saw Sizes&#x
    Web Price $207.35 / each
  • Aluminum Folding Step, 36" Overall Height, 300 lb. Load Capacity, Number of Steps: 4

    Brand
    WESTWARD
    Item #
    44YY14
    Mfr. Model #
    44YY14
    Aluminum Folding Step, 36" Overall Height, 300 lb. Loa
    Web Price $201.00 / each
  • 170pc.-Preventative Maintenance, SAE, Metric, Tool Storage Included : Yes

    Brand
    WESTWARD
    Item #
    40JD53
    Mfr. Model #
    40JD53
    170pc.-Preventative Maintenance, SAE, Metric, Tool Storage Included&#
    Web Price $247.50 / each
  • TIG Welding Rod, ER308L, 3/32, 10lb

    Brand
    WESTWARD
    Item #
    24D955
    Mfr. Model #
    24D955
    TIG Welding Rod, ER308L, 3/32, 10lb
    Web Price $241.00 / each
  • 1/4" Fixed Electronic Torque Wrench, Torque Range (Ft.-Lb.): 0.44 to 8.85

    Brand
    WESTWARD
    Item #
    6PAE8
    Mfr. Model #
    6PAE8
    1/4" Fixed Electronic Torque Wrench, Torque Range 
    Web Price $247.50 / each
  • 204pc.-Add-On, SAE, Metric, Tool Storage Included : No

    Brand
    WESTWARD
    Item #
    4YP78
    Mfr. Model #
    4YP78
    204pc.-Add-On, SAE, Metric, Tool Storage Included : No
    Clearance Price $224.94 / each

    Web Price $326.00

  • Rolling Magnetic Sweeper, 150 Lb Pull

    Brand
    WESTWARD
    Item #
    1VTY2
    Mfr. Model #
    1VTY2
    Rolling Magnetic Sweeper, 150 Lb Pull
    Web Price $278.85 / each
  • Standard Duty Multi-Jaw Rotating Vise, 5" Jaw Width, 5" Max. Opening, 3" Throat Depth

    Brand
    WESTWARD
    Item #
    10D726
    Mfr. Model #
    10D726
    Standard Duty Multi-Jaw Rotating Vise, 5" Jaw Width, 5
    Web Price $228.50 / each
  • 24 ft. Fiberglass Extension Ladder, 300 lb. Load Capacity, 49.7 lb. Net Weight

    Brand
    WESTWARD
    Item #
    44YY60
    Mfr. Model #
    44YY60
    24 ft. Fiberglass Extension Ladder, 300 lb. Load Capacity,&
    Web Price $278.00 / each
  • Wheelbarrow, 10 cu. ft. Capacity, Tray Material: Polyethylene, Number of Wheels: 2

    Brand
    WESTWARD
    Item #
    2MVU8
    Mfr. Model #
    2MVU8
    Wheelbarrow, 10 cu. ft. Capacity, Tray Material: Polyethyle
    Web Price $205.50 / each
  • Standard Duty Combination Vise, 5" Jaw Width, 4" Max. Opening, 3-1/2" Throat Depth

    Brand
    WESTWARD
    Item #
    4YT10
    Mfr. Model #
    4YT10
    Standard Duty Combination Vise, 5" Jaw Width, 4"
    Web Price $275.50 / each
  • Red Light Duty Top Chest, 16" H X 25-15/16" W X 12-1/16" D, Number of Drawers: 7

    Brand
    WESTWARD
    Item #
    48RJ71
    Mfr. Model #
    48RJ71
    Red Light Duty Top Chest, 16" H X 25-15/16"&
    Web Price $244.00 / each
  • 10 ft. 300 lb. Load Capacity Fiberglass Stepladder

    Brand
    WESTWARD
    Item #
    44YY61
    Mfr. Model #
    44YY61
    10 ft. 300 lb. Load Capacity Fiberglass Stepladder
    Web Price $221.50 / each
  • 12 ft. 300 lb. Load Capacity Fiberglass Stepladder

    Brand
    WESTWARD
    Item #
    44YY30
    Mfr. Model #
    44YY30
    12 ft. 300 lb. Load Capacity Fiberglass Stepladder
    Web Price $264.00 / each
  • Battery Cable, 2/0 ga, 25ft., Red

    Brand
    WESTWARD
    Item #
    19YD85
    Mfr. Model #
    19YD85
    Battery Cable, 2/0 ga, 25ft., Red
    Web Price $213.50 / each
  • 20 ft. Fiberglass Extension Ladder, 300 lb. Load Capacity, 38.0 lb. Net Weight

    Brand
    WESTWARD
    Item #
    44YY15
    Mfr. Model #
    44YY15
    20 ft. Fiberglass Extension Ladder, 300 lb. Load Capacity,&
    Web Price $235.00 / each
  • 80-lb. Cap. Pressure-Fed Portable Abrasive Blaster, 9 Min. CFM @ 80 PSI, 8 ft. Hose Length

    Brand
    WESTWARD
    Item #
    10Z914
    Mfr. Model #
    10Z914
    80-lb. Cap. Pressure-Fed Portable Abrasive Blaster, 9 Min.
    Web Price $285.50 / each
  • Heavy Duty 25 ft. Parrot Jaw Booster Cable, Orange/Black

    Brand
    WESTWARD
    Item #
    5RXG2
    Mfr. Model #
    5RXG2
    Heavy Duty 25 ft. Parrot Jaw Booster Cable, Orange/Bla
    Web Price $270.00 / each
  • Drill Press Vise, Cross Slide, Swivel, 5 In

    Brand
    WESTWARD
    Item #
    10D736
    Mfr. Model #
    10D736
    Drill Press Vise, Cross Slide, Swivel, 5 In
    Web Price $232.00 / each
  • Red Light Duty Top Chest, 13-5/8" H X 25-15/16" W X 12-1/16" D, Number of Drawers: 4

    Brand
    WESTWARD
    Item #
    48RJ69
    Mfr. Model #
    48RJ69
    Red Light Duty Top Chest, 13-5/8" H X 25-15/
    Web Price $223.50 / each
  • Manual Puller Set; Number of Pieces: 6

    Brand
    WESTWARD
    Item #
    23MD43
    Mfr. Model #
    23MD43
    Manual Puller Set; Number of Pieces: 6
    Web Price $213.00 / each
  • 2"-11-1/2 Tap, Taper, 7 Flutes, High Speed Steel, Uncoated Tap Finish

    Brand
    WESTWARD
    Item #
    5PXH9
    Mfr. Model #
    5PXH9
    2"-11-1/2 Tap, Taper, 7 Flutes, High Speed Steel,
    Web Price $264.50 / each
  • 45-lb. Cap. Pressure-Fed Portable Abrasive Blaster, 9 Min. CFM @ 80 PSI, 8 ft. Hose Length

    Brand
    WESTWARD
    Item #
    10Z913
    Mfr. Model #
    10Z913
    45-lb. Cap. Pressure-Fed Portable Abrasive Blaster, 9 Min.
    Web Price $220.50 / each
  • 3/8" Electronic Torque Wrench with 60 to 1195 in.-lb. Primary Scale Range

    Brand
    WESTWARD
    Item #
    6PAF7
    Mfr. Model #
    6PAF7
    3/8" Electronic Torque Wrench with 60 to 1195 in.
    Web Price $261.00 / each
  • Battery Cable, 2/0 ga, 25ft., Black

    Brand
    WESTWARD
    Item #
    19YD58
    Mfr. Model #
    19YD58
    Battery Cable, 2/0 ga, 25ft., Black
    Web Price $213.50 / each
  • Tool Case, Black HDPE, 9" Height, 19-1/8" Width, 15" Depth

    Brand
    WESTWARD
    Item #
    2WLK1
    Mfr. Model #
    2WLK1
    Tool Case, Black HDPE, 9" Height, 19-1/8" Width,&
    Web Price $288.50 / each
  • Push Puller, 17-1/2 Tons, Reach 11-1/4in.

    Brand
    WESTWARD
    Item #
    29FX45
    Mfr. Model #
    29FX45
    Push Puller, 17-1/2 Tons, Reach 11-1/4in.
    Web Price $218.00 / each
  • Cable Cutter, 10" Overall Length, Shear Cut Cutting Action, Primary Application: Electrical Cable

    Brand
    WESTWARD
    Item #
    10D467
    Mfr. Model #
    10D467
    Cable Cutter,10" Overall Length,Shear Cut Cutting Action,Primary
    Web Price $259.50 / each
  • 1/2" Fixed Electronic Torque Wrench, Torque Range (Ft.-Lb.): 12.5 to 250.7

    Brand
    WESTWARD
    Item #
    4RYL8
    Mfr. Model #
    4RYL8
    1/2" Fixed Electronic Torque Wrench, Torque Range 
    Web Price $254.50 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More