Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WESTWARD

992 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • 6 ft. 300 lb. Load Capacity Fiberglass Stepladder

    Brand
    WESTWARD
    Item #
    44YY19
    Mfr. Model #
    44YY19
    6 ft. 300 lb. Load Capacity Fiberglass Stepladder
    Web Price $108.50 / each
  • Handheld Portable 12VDC Battery Jump Starter, Boosting for Lead Acid

    Brand
    WESTWARD
    Item #
    23XX13
    Mfr. Model #
    23XX13
    Handheld Portable 12VDC Battery Jump Starter, Boosting for
    Web Price $182.00 / each
  • Heavy Duty 12 ft. Standard Jaw Booster Cable, Orange/Black

    Brand
    WESTWARD
    Item #
    23PC95
    Mfr. Model #
    23PC95
    Heavy Duty 12 ft. Standard Jaw Booster Cable, Orange/B
    Web Price $158.00 / each
  • Carton Staples, Adhesive Stick, Sharp, Crown 1-1/4", Leg Length 5/8", 25000 PK

    Brand
    WESTWARD
    Item #
    3A528
    Mfr. Model #
    3A528
    Carton Staples, Adhesive Stick, Sharp, Crown 1-1/4", L
    Web Price $185.50 / pkg. of 25,000
  • Welding Cart with Drawers

    Brand
    WESTWARD
    Item #
    19D984
    Mfr. Model #
    19D984
    Welding Cart with Drawers
    Web Price $125.00 / each
  • Aluminum 36" Straight Pipe Wrench, 5" Jaw Capacity

    Brand
    WESTWARD
    Item #
    1XJZ2
    Mfr. Model #
    1XJZ2
    Aluminum 36" Straight Pipe Wrench, 5" Jaw Capacity
    Web Price $192.50 / each
  • Inverter, Aluminum, 600W

    Brand
    WESTWARD
    Item #
    45NC48
    Mfr. Model #
    45NC48
    Inverter, Aluminum, 600W
    Web Price $147.00 / each
  • 11-Pocket Polyester General Purpose Wide-Mouth Tool Bag, 14"H x 22"W x 12-1/2"D, Black

    Brand
    WESTWARD
    Item #
    32PJ40
    Mfr. Model #
    32PJ40
    11-Pocket Polyester General Purpose Wide-Mouth Tool Bag, 14"
    Web Price $112.00 / each
  • Outdoor Torch Kit, Propane

    Brand
    WESTWARD
    Item #
    2CZD5
    Mfr. Model #
    2CZD5
    Outdoor Torch Kit, Propane
    Web Price $113.50 / each
  • Transparent PVC Welding Screen, 6 ft. H x 6 ft.W x 0.014" Thick, Red

    Brand
    WESTWARD
    Item #
    22RN72
    Mfr. Model #
    22RN72
    Transparent PVC Welding Screen, 6 ft. H x 6 ft.W
    Web Price $128.50 / each
  • Hot Melt Glue Stick, 7/16" Diameter, 10" Length, 100 PK

    Brand
    WESTWARD
    Item #
    4YR50
    Mfr. Model #
    4YR50
    Hot Melt Glue Stick, 7/16" Diameter, 10" Length,&
    Web Price $107.50 / pkg. of 100
  • Aluminum Folding Step, 18" Overall Height, 300 lb. Load Capacity, Number of Steps: 2

    Brand
    WESTWARD
    Item #
    44YY25
    Mfr. Model #
    44YY25
    Aluminum Folding Step, 18" Overall Height, 300 lb. Loa
    Web Price $131.00 / each
  • Steel Bolt Cutter, 30" Overall Length, 3/8" Hard Materials up to Brinnell 455/Rockwell C48

    Brand
    WESTWARD
    Item #
    1YNC2
    Mfr. Model #
    1YNC2
    Steel Bolt Cutter,30" Overall Length,3/8" Hard Materia
    Web Price $121.00 / each
  • 40" x 18-1/2" Creeper with 6 Wheels and 280 lb. Load Capacity

    Brand
    WESTWARD
    Item #
    1YER7
    Mfr. Model #
    1YER7
    40" x 18-1/2" Creeper with 6 Wheels and 280&
    Web Price $137.50 / each
  • Keystone Slotted/Phillips Insulated Screwdriver Set, Acetate with Vinyl Grip, Number of Pieces: 15

    Brand
    WESTWARD
    Item #
    5UFT6
    Mfr. Model #
    5UFT6
    Keystone Slotted/Phillips Insulated Screwdriver Set, Acetate wit
    Web Price $152.00 / each
  • Wheelbarrow, 6 cu. ft. Capacity, Tray Material: Polyethylene, Number of Wheels: 1

    Brand
    WESTWARD
    Item #
    2MVU7
    Mfr. Model #
    2MVU7
    Wheelbarrow, 6 cu. ft. Capacity, Tray Material: Polyethylen
    Web Price $149.00 / each
  • 6-1/4" x 5-7/8" Side Pump Bottle Jack with 20 tons Lifting Capacity

    Brand
    WESTWARD
    Item #
    3ZC63
    Mfr. Model #
    3ZC63
    6-1/4" x 5-7/8" Side Pump   Bottle Jack
    Web Price $140.00 / each
  • 29 Pc Jobber Drill Bit Set, High Speed Steel, Black Oxide

    Brand
    WESTWARD
    Item #
    4UM92
    Mfr. Model #
    4UM92
    29 Pc Jobber Drill Bit Set, High Speed Steel, Black&#x
    Web Price $114.00 / each
  • Manual Bearing Splitter Set; Number of Pieces: 4

    Brand
    WESTWARD
    Item #
    23NY36
    Mfr. Model #
    23NY36
    Manual Bearing Splitter Set; Number of Pieces: 4
    Web Price $124.00 / each
  • 8 ft. 300 lb. Load Capacity Fiberglass Stepladder

    Brand
    WESTWARD
    Item #
    44YY29
    Mfr. Model #
    44YY29
    8 ft. 300 lb. Load Capacity Fiberglass Stepladder
    Web Price $138.50 / each
  • Continuous Reading Magnetic Base and Indicator Set, 0 to 1" Range

    Brand
    WESTWARD
    Item #
    2YNE1
    Mfr. Model #
    2YNE1
    Continuous Reading Magnetic Base and Indicator Set, 0 to&#x
    Web Price $129.50 / each
  • 3/8" Fixed Micrometer Torque Wrench, 16-1/2"L, 20 to 100 ft.-lb.

    Brand
    WESTWARD
    Item #
    6PAH2
    Mfr. Model #
    6PAH2
    3/8" Fixed Micrometer Torque Wrench, 16-1/2"L, 20
    Web Price $175.00 / each
  • Puller, 8 or 10ton, 2 or 3 Jaw

    Brand
    WESTWARD
    Item #
    4YT16
    Mfr. Model #
    4YT16
    Puller, 8 or 10ton, 2 or 3 Jaw
    Web Price $134.00 / each
  • Wheelbarrow, 6 cu. ft. Capacity, Tray Material: Steel, Number of Wheels: 1

    Brand
    WESTWARD
    Item #
    10G166
    Mfr. Model #
    10G166
    Wheelbarrow, 6 cu. ft. Capacity, Tray Material: Steel,
    Web Price $164.50 / each
  • 1/4", 3/8", 1/2"Drive SAE/Metric Chrome Socket Wrench Set, Number of Pieces: 82

    Brand
    WESTWARD
    Item #
    40JD40
    Mfr. Model #
    40JD40
    1/4", 3/8", 1/2"Drive SAE/Metric Chrome
    Clearance Price $163.10 / each

    Web Price $171.68

  • Standard Duty 20 ft. Standard Jaw Booster Cable, Orange/Black

    Brand
    WESTWARD
    Item #
    5RXF2
    Mfr. Model #
    5RXF2
    Standard Duty 20 ft. Standard Jaw Booster Cable, Orange
    Web Price $114.00 / each
  • Light Duty (0 to1999 psi) Electric Cart Pressure Washer, Cold Water Type, 1.3 gpm, 1450 psi

    Brand
    WESTWARD
    Item #
    49C153
    Mfr. Model #
    49C153
    Light Duty (0 to1999 psi) Electric Cart Pressure
    Web Price $115.00 / each
  • 6", 8", 10" Steel Adjustable Wrench Set with Plain Handle

    Brand
    WESTWARD
    Item #
    1NYB9
    Mfr. Model #
    1NYB9
    6", 8", 10" Steel Adjustable Wrench Set with
    Web Price $110.00 / each
  • Impact Bit Socket Set, 1/2" Dr, 6 Pt.

    Brand
    WESTWARD
    Item #
    4PRH3
    Mfr. Model #
    4PRH3
    Impact Bit Socket Set, 1/2" Dr, 6 Pt.
    Web Price $131.00 / each
  • 100 ft. Fish Tape, Fiberglass, 5/32" x 0.125" Tape Size, Flat Tape Profile

    Brand
    WESTWARD
    Item #
    6EXT7
    Mfr. Model #
    6EXT7
    100 ft. Fish Tape, Fiberglass, 5/32" x 0.125"
    Web Price $121.00 / each
  • 6 ft. 375 lb. Load Capacity Fiberglass Twin Stepladder

    Brand
    WESTWARD
    Item #
    44YY68
    Mfr. Model #
    44YY68
    6 ft. 375 lb. Load Capacity Fiberglass Twin Stepladder
    Web Price $188.50 / each
  • 5-1/4 x 1-1/2 Heavy Duty Auxiliary Stand; Lifting Capacity (Tons): .75, 1 EA

    Brand
    WESTWARD
    Item #
    1VW33
    Mfr. Model #
    1VW33
    5-1/4 x 1-1/2 Heavy Duty Auxiliary Stand; Lifting
    Web Price $161.50 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More