Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WESTWARD

160 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Steel Bolt Cutter, 24" Overall Length, 5/16" Hard Materials up to Brinnell 455/Rockwell C48

    Brand
    WESTWARD
    Item #
    1YNB9
    Mfr. Model #
    1YNB9
    Steel Bolt Cutter,24" Overall Length,5/16" Hard Materi
    Web Price $94.00 / each
  • Auto-Darkening Welding Helmet, 9 to 13 Lens Shade, 3.82" x 1.73" Viewing AreaBlack

    Brand
    WESTWARD
    Item #
    33N556
    Mfr. Model #
    33N556
    Auto-Darkening Welding Helmet, 9 to 13 Lens Shade, 3.82&quo
    Web Price $97.00 / each
  • 40-1/2" x 16" Creeper with 8 Wheels and 300 lb. Load Capacity

    Brand
    WESTWARD
    Item #
    1UBH4
    Mfr. Model #
    1UBH4
    40-1/2" x 16" Creeper with 8 Wheels and 300&
    Web Price $98.50 / each
  • Broadcast Spreader, 30 lb. Capacity, Pneumatic Wheel Type, 1 Hole Drop Type, Loop Handle

    Brand
    WESTWARD
    Item #
    10F633
    Mfr. Model #
    10F633
    Broadcast Spreader, 30 lb. Capacity, Pneumatic Wheel Type,
    Web Price $94.50 / each
  • Steel Socket Bit Set with 1/2" Drive Size and Chrome Finish; Number of Pieces: 7

    Brand
    WESTWARD
    Item #
    1EZJ1
    Mfr. Model #
    1EZJ1
    Steel Socket Bit Set with 1/2" Drive Size and
    Clearance Price $90.01 / each

    Web Price $94.75

  • Wood Chisel Set; Number of Pieces: 9

    Brand
    WESTWARD
    Item #
    4YR17
    Mfr. Model #
    4YR17
    Wood Chisel Set; Number of Pieces: 9
    Web Price $95.25 / each
  • 6 ft. 250 lb. Load Capacity Fiberglass Stepladder

    Brand
    WESTWARD
    Item #
    44YY23
    Mfr. Model #
    44YY23
    6 ft. 250 lb. Load Capacity Fiberglass Stepladder
    Web Price $96.25 / each
  • 8", 10", and 12" American Pattern File Set with Natural Finish; Number of Pieces: 9

    Brand
    WESTWARD
    Item #
    1NFK8
    Mfr. Model #
    1NFK8
    8", 10", and 12" American Pattern File Set w
    Web Price $94.25 / each
  • Standard Duty 16 ft. Standard Jaw Booster Cable, Orange/Black

    Brand
    WESTWARD
    Item #
    5RXF6
    Mfr. Model #
    5RXF6
    Standard Duty 16 ft. Standard Jaw Booster Cable, Orange
    Web Price $99.25 / each
  • Lock On Jaw Manual Puller Set; Number of Pieces: 5

    Brand
    WESTWARD
    Item #
    23MD47
    Mfr. Model #
    23MD47
    Lock On Jaw Manual Puller Set; Number of Pieces:&
    Web Price $96.00 / each
  • Inflator Gauge, 10 to 120 psi

    Brand
    WESTWARD
    Item #
    2HKX3
    Mfr. Model #
    2HKX3
    Inflator Gauge, 10 to 120 psi
    Web Price $98.25 / each
  • 6-3/4" x 6-5/8" Telescoping Steel Bottle Jack with 10 tons Lifting Capacity

    Brand
    WESTWARD
    Item #
    35MT15
    Mfr. Model #
    35MT15
    6-3/4" x 6-5/8" Telescoping Steel Bottle Jack
    Web Price $98.00 / each
  • 29-Pc. Pilot Point Drill Bit Set, 135°, High Speed Steel, Round Shank Type

    Brand
    WESTWARD
    Item #
    10D226
    Mfr. Model #
    10D226
    29-Pc. Pilot Point Drill Bit Set, 135°, High Speed
    Web Price $91.75 / each
  • Clamp On Digital Clamp Meter, 2.1" (53mm) Jaw Capacity, CAT III 300V, CAT II 600V

    Brand
    WESTWARD
    Item #
    22XX25
    Mfr. Model #
    22XX25
    Clamp On Digital Clamp Meter, 2.1" (53mm) Jaw
    Web Price $95.00 / each
  • 1-13/16", Combination Wrench, SAE, Satin Finish, Number of Points: 12

    Brand
    WESTWARD
    Item #
    1EYG1
    Mfr. Model #
    1EYG1
    1-13/16", Combination Wrench, SAE, Satin Finish, Number
    Web Price $91.25 / each
  • Solar Series, Auto-Darkening Welding Helmet, 9 to 13 Lens Shade, 3.82" x 1.73" Viewing AreaGray

    Brand
    WESTWARD
    Item #
    22XX39
    Mfr. Model #
    22XX39
    Solar Series, Auto-Darkening Welding Helmet, 9 to 13 Lens&#
    Web Price $91.00 / each
  • Magnetic Sweeper w/Release, 13" W

    Brand
    WESTWARD
    Item #
    4YCK5
    Mfr. Model #
    4YCK5
    Magnetic Sweeper w/Release, 13" W
    Web Price $97.25 / each
  • 18" Adjustable Wrench, Plain Handle, 2" Jaw Capacity, Steel

    Brand
    WESTWARD
    Item #
    1NYB6
    Mfr. Model #
    1NYB6
    18" Adjustable Wrench, Plain Handle, 2" Jaw Capacity,&
    Web Price $95.16 / each
  • Three-Flat Step Drill Bit, High Speed Steel, 10 Hole Sizes, 1/8" Step Thickness

    Brand
    WESTWARD
    Item #
    6EXN5
    Mfr. Model #
    6EXN5
    Three-Flat Step Drill Bit, High Speed Steel, 10 Hole S
    Web Price $91.03 / each
  • Puller, 6 to 9 ton, 2 or 3 Jaw

    Brand
    WESTWARD
    Item #
    4YT17
    Mfr. Model #
    4YT17
    Puller, 6 to 9 ton, 2 or 3 Jaw
    Web Price $90.25 / each
  • Plastic, Steel Portable Tool Box, 13-3/4"H x 20-1/2"W x 8-5/8"D, 1900 cu. in., Red

    Brand
    WESTWARD
    Item #
    10J165
    Mfr. Model #
    10J165
    Plastic, Steel Portable Tool Box, 13-3/4"H x 20-1/
    Web Price $91.25 / each
  • 3/8", 1/4"Drive SAE/Metric Black Chrome Socket Wrench Set, Number of Pieces: 64

    Brand
    WESTWARD
    Item #
    1KEH4
    Mfr. Model #
    1KEH4
    3/8", 1/4"Drive SAE/Metric Black Chrome Socket&#x
    Clearance Price $96.84 / each

    Web Price $146.00

  • Manual Leveling Laser Torpedo Level, Horizontal and Vertical, Interior and Exterior

    Brand
    WESTWARD
    Item #
    11A476
    Mfr. Model #
    11A476
    Manual Leveling Laser Torpedo Level, Horizontal and Vertical,&#x
    Web Price $98.00 / each
  • Combination Set, 12 In, 4 Pc, Blue

    Brand
    WESTWARD
    Item #
    4KU80
    Mfr. Model #
    4KU80
    Combination Set, 12 In, 4 Pc, Blue
    Web Price $92.50 / each
  • Cable Feeder, 13-3/4x7-1/2 x4-5/16 in, Stl

    Brand
    WESTWARD
    Item #
    22XP41
    Mfr. Model #
    22XP41
    Cable Feeder, 13-3/4x7-1/2 x4-5/16 in, Stl
    Web Price $95.00 / each
  • 1/4"Drive SAE Chrome Socket Wrench Set, Number of Pieces: 25

    Brand
    WESTWARD
    Item #
    1EZR4
    Mfr. Model #
    1EZR4
    1/4"Drive SAE Chrome Socket Wrench Set, Number of
    Web Price $93.75 / each
  • 18" Adjustable Wrench, Plain Handle, 2-1/16" Jaw Capacity, Steel

    Brand
    WESTWARD
    Item #
    1NYA7
    Mfr. Model #
    1NYA7
    18" Adjustable Wrench, Plain Handle, 2-1/16" Jaw
    Web Price $97.50 / each
  • 15-Piece Maintenance Hole Saw Kit for Wood, Range of Saw Sizes: 3/4" to 3"

    Brand
    WESTWARD
    Item #
    29VX15
    Mfr. Model #
    29VX15
    15-Piece Maintenance Hole Saw Kit for Wood, Range of S
    Web Price $99.00 / each
  • Standard Duty Combination Vise, 3-1/2" Jaw Width, 3-1/2" Max. Opening, 2" Throat Depth

    Brand
    WESTWARD
    Item #
    10D702
    Mfr. Model #
    10D702
    Standard Duty Combination Vise, 3-1/2" Jaw Width, 3-1&
    Web Price $98.00 / each
  • 10" Adjustable Wrench, Insulated Handle, 1-1/4" Jaw Capacity, Chrome Vanadium Steel

    Brand
    WESTWARD
    Item #
    5UFY6
    Mfr. Model #
    5UFY6
    10" Adjustable Wrench, Insulated Handle, 1-1/4" Jaw&#x
    Web Price $98.00 / each
  • Carbon Tool Steel Combination Punch Set; Number of Pieces: 24

    Brand
    WESTWARD
    Item #
    49A457
    Mfr. Model #
    49A457
    Carbon Tool Steel Combination Punch Set; Number of Pie
    Web Price $96.50 / each
  • Flare Nut Wrench Set, Metric, Number of Pieces: 6, Number of Points: 6

    Brand
    WESTWARD
    Item #
    4NZJ8
    Mfr. Model #
    4NZJ8
    Flare Nut Wrench Set, Metric, Number of Pieces: 6,
    Web Price $93.50 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More