Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WESTWARD

169 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • 4 ft. 300 lb. Load Capacity Fiberglass Stepladder

    Brand
    WESTWARD
    Item #
    44YY63
    Mfr. Model #
    44YY63
    4 ft. 300 lb. Load Capacity Fiberglass Stepladder
    Web Price $86.12 / each
  • 175-Piece Screwdriver Bit Set, 1/4" Hex Shank Size

    Brand
    WESTWARD
    Item #
    1VXP2
    Mfr. Model #
    1VXP2
    175-Piece Screwdriver Bit Set, 1/4" Hex Shank Size
    Web Price $83.75 / each
  • General Hydraulic Service Jack with Lifting Capacity of 2-1/2 tons

    Brand
    WESTWARD
    Item #
    1MZK7
    Mfr. Model #
    1MZK7
    General Hydraulic Service Jack with Lifting Capacity of 2-1
    Web Price $88.50 / each
  • Glue Gun Kit, 12 PC

    Brand
    WESTWARD
    Item #
    4YR47
    Mfr. Model #
    4YR47
    Glue Gun Kit,  12 PC
    Web Price $83.75 / each
  • Digital Caliper 0-6"/0-150mm Range, 0.0005"/0.01mm Resolution, Stainless Steel

    Brand
    WESTWARD
    Item #
    1AAU4
    Mfr. Model #
    1AAU4
    Digital Caliper 0-6"/0-150mm Range, 0.0005"/0.01mm Res
    Web Price $81.50 / each
  • Steel Bolt Cutter, 18" Overall Length, 1/4" Hard Materials up to Brinnell 455/Rockwell C48

    Brand
    WESTWARD
    Item #
    1YNB8
    Mfr. Model #
    1YNB8
    Steel Bolt Cutter,18" Overall Length,1/4" Hard Materia
    Web Price $80.58 / each
  • 1-1/2", Combination Wrench, SAE, Satin Finish, Number of Points: 12

    Brand
    WESTWARD
    Item #
    1EYF6
    Mfr. Model #
    1EYF6
    1-1/2", Combination Wrench, SAE, Satin Finish, Number
    Web Price $87.00 / each
  • Keystone Slotted/Phillips Demolition Screwdriver Set, Rubber, Number of Pieces: 6

    Brand
    WESTWARD
    Item #
    10J319
    Mfr. Model #
    10J319
    Keystone Slotted/Phillips Demolition Screwdriver Set, Rubber, Nu
    Web Price $81.25 / each
  • 22-Pocket Polyester General Purpose Wide-Mouth Tool Bag, 13-1/2"H x 18"W x 12-1/2"D, Black

    Brand
    WESTWARD
    Item #
    32PJ38
    Mfr. Model #
    32PJ38
    22-Pocket Polyester General Purpose Wide-Mouth Tool Bag, 13-1&#x
    Web Price $84.75 / each
  • Valve Wheel Wrench, Single-End, 15 In

    Brand
    WESTWARD
    Item #
    5PWE8
    Mfr. Model #
    5PWE8
    Valve Wheel Wrench, Single-End, 15 In
    Web Price $80.25 / each
  • Safety Shield, Mag Base, 10 x 12 In, 1/8 T

    Brand
    WESTWARD
    Item #
    2MZU1
    Mfr. Model #
    2MZU1
    Safety Shield, Mag Base, 10 x 12 In, 1/8 T
    Web Price $86.50 / each
  • Aluminum 10", 14" Straight Pipe Wrench Set, 2PC, 1-1/2", 2" Jaw Capacity

    Brand
    WESTWARD
    Item #
    4YR92
    Mfr. Model #
    4YR92
    Aluminum 10", 14" Straight Pipe Wrench Set, 2PC,
    Web Price $81.75 / each
  • 1-1/4", Ratcheting Combination Wrench, SAE, Full Polish Finish, Number of Points: 12

    Brand
    WESTWARD
    Item #
    1LCJ2
    Mfr. Model #
    1LCJ2
    1-1/4", Ratcheting Combination Wrench, SAE, Full Polish
    Clearance Price $86.45 / each

    Web Price $91.00

  • Combination Wrench Set, Metric, Number of Pieces: 17, Number of Points: 12

    Brand
    WESTWARD
    Item #
    4PL91
    Mfr. Model #
    4PL91
    Combination Wrench Set, Metric, Number of Pieces: 17,
    Sale Price $81.77 / each Offer Ends 10/15/18

    Web Price $136.50

  • Solar Series, Auto-Darkening Welding Helmet, 10 Lens Shade, 3.82" x 1.85" Viewing AreaBlack

    Brand
    WESTWARD
    Item #
    4UZY8
    Mfr. Model #
    4UZY8
    Solar Series, Auto-Darkening Welding Helmet, 10 Lens Shade,
    Web Price $85.25 / each
  • Grease Fitting and Install Kit, SAE

    Brand
    WESTWARD
    Item #
    5NUF2
    Mfr. Model #
    5NUF2
    Grease Fitting and Install Kit, SAE
    Web Price $88.00 / each
  • Black Caster Set, Steel and Phenolic, 6" Length, 2" Width

    Brand
    WESTWARD
    Item #
    24Y934
    Mfr. Model #
    24Y934
    Black Caster Set, Steel and Phenolic, 6" Length, 2&quo
    Web Price $87.25 / pkg. of 4
  • Parts Washer, Bench-Top, 3-1/2 Gal

    Brand
    WESTWARD
    Item #
    4KTV9
    Mfr. Model #
    4KTV9
    Parts Washer, Bench-Top, 3-1/2 Gal
    Web Price $86.75 / each
  • 3/8" SAE Black Oxide Flex Impact Socket Set, Number of Pieces: 12

    Brand
    WESTWARD
    Item #
    4PRE9
    Mfr. Model #
    4PRE9
    3/8" SAE Black Oxide Flex Impact Socket Set, Numb
    Web Price $83.75 / each
  • Electric Heat Gun Kit 120VAC, Variable Temp. Settings, 250° to 1000°F

    Brand
    WESTWARD
    Item #
    4HWK2
    Mfr. Model #
    4HWK2
    Electric Heat Gun Kit 120VAC, Variable Temp. Settings, 250&
    Web Price $89.50 / each
  • Carbon Tool Steel Arch Punch Set; Number of Pieces: 7

    Brand
    WESTWARD
    Item #
    2AJK9
    Mfr. Model #
    2AJK9
    Carbon Tool Steel Arch Punch Set; Number of Pieces
    Web Price $88.00 / each
  • Air-Operated Grease Gun, 4800 psi, 14.0 Strokes Per Oz., Cartridge, Bulk, Suction Loading, Flex Hose

    Brand
    WESTWARD
    Item #
    3APF9
    Mfr. Model #
    3APF9
    Air-Operated Grease Gun, 4800 psi, 14.0 Strokes Per Oz.,&#x
    Web Price $87.75 / each
  • Safety Shield, Mag Base, 10 x 12 In, 3/16 T

    Brand
    WESTWARD
    Item #
    2MZU3
    Mfr. Model #
    2MZU3
    Safety Shield, Mag Base, 10 x 12 In, 3/16 T
    Web Price $87.00 / each
  • Ratcheting Box End Wrench Set, SAE, Number of Pieces: 5, Number of Points: 12

    Brand
    WESTWARD
    Item #
    4YR20
    Mfr. Model #
    4YR20
    Ratcheting Box End Wrench Set, SAE, Number of Pieces:&
    Sale Price $82.80 / each Offer Ends 12/31/18

    Web Price $109.00

  • Cylinder Leakage Tester

    Brand
    WESTWARD
    Item #
    1MZR9
    Mfr. Model #
    1MZR9
    Cylinder Leakage Tester
    Clearance Price $89.54 / each

    Web Price $94.25

  • 3/8" Metric Black Oxide Impact Socket Set, Number of Pieces: 13

    Brand
    WESTWARD
    Item #
    4PRF7
    Mfr. Model #
    4PRF7
    3/8" Metric Black Oxide Impact Socket Set, Number
    Web Price $81.00 / each
  • Inverter, 115VAC, 10 to 15 VDC, 300W

    Brand
    WESTWARD
    Item #
    1JYT7
    Mfr. Model #
    1JYT7
    Inverter, 115VAC, 10 to 15 VDC, 300W
    Web Price $85.75 / each
  • Digital Tire Press Gauge, 0 to 150 psi

    Brand
    WESTWARD
    Item #
    2HKX9
    Mfr. Model #
    2HKX9
    Digital Tire Press Gauge, 0 to 150 psi
    Web Price $83.00 / each
  • Digger, Post Hole

    Brand
    WESTWARD
    Item #
    1WG29
    Mfr. Model #
    1WG29
    Digger, Post Hole
    Web Price $86.25 / each
  • Cable Cutter, 18-1/4" Overall Length, Shear Cut Cutting Action, Primary Application: Electrical Cable

    Brand
    WESTWARD
    Item #
    22UN73
    Mfr. Model #
    22UN73
    Cable Cutter,18-1/4" Overall Length,Shear Cut Cutting Actio
    Web Price $86.75 / each
  • Hex Fixed Die, UNF, Die Thread Size: 1-1/4"-12

    Brand
    WESTWARD
    Item #
    10M984
    Mfr. Model #
    10M984
    Hex Fixed Die, UNF, Die Thread Size: 1-1/4"-12
    Web Price $81.00 / each
  • 25 ft. Neoprene Welding Cable with 2 AWG Wire Size and Max. Amps of 94, Black

    Brand
    WESTWARD
    Item #
    19YE01
    Mfr. Model #
    19YE01
    25 ft. Neoprene Welding Cable with 2 AWG Wire Size
    Web Price $82.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More