Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WESTWARD

236 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Tungsten Electrode, Thrtd, 3/32x7 In., PK10

    Brand
    WESTWARD
    Item #
    49H754
    Mfr. Model #
    49H754
    Tungsten Electrode, Thrtd, 3/32x7 In., PK10
    Web Price $78.50 / pkg. of 10
  • Ratcheting Combination Wrench Set, SAE, Number of Pieces: 8, Number of Points: 12

    Brand
    WESTWARD
    Item #
    35Z115
    Mfr. Model #
    35Z115
    Ratcheting Combination Wrench Set, SAE, Number of Pieces:&#
    Web Price $78.00 / each
  • Barrel Pump, Lever Action, 15 to 55 gal.

    Brand
    WESTWARD
    Item #
    15F214
    Mfr. Model #
    15F214
    Barrel Pump, Lever Action, 15 to 55 gal.
    Web Price $77.25 / each
  • Combination Wrench Set, SAE, Number of Pieces: 17, Number of Points: 12

    Brand
    WESTWARD
    Item #
    4PL92
    Mfr. Model #
    4PL92
    Combination Wrench Set, SAE, Number of Pieces: 17, Num
    Sale Price $77.15 / each Offer Ends 10/15/18

    Web Price $120.00

  • Handheld Sprayer, Polyethylene Tank Material, 3 gal., 40 psi Max Sprayer Pressure

    Brand
    WESTWARD
    Item #
    39D764
    Mfr. Model #
    39D764
    Handheld Sprayer, Polyethylene Tank Material, 3 gal., 40 ps
    Web Price $71.75 / each
  • Red and Black 5-Row Socket Tray, Steel / Plastic, 25" Length, 9-1/4" Width

    Brand
    WESTWARD
    Item #
    5WXR3
    Mfr. Model #
    5WXR3
    Red and Black 5-Row Socket Tray, Steel / Plastic,
    Web Price $77.50 / each
  • 40-3/16" x 16-3/4" Creeper with 6 Wheels and 250 lb. Load Capacity

    Brand
    WESTWARD
    Item #
    1YER5
    Mfr. Model #
    1YER5
    40-3/16" x 16-3/4" Creeper with 6 Wheels and
    Web Price $78.25 / each
  • Plastic, Steel Portable Tool Box, 9"H x 30"W x 8"D, 1980 cu. in., Black

    Brand
    WESTWARD
    Item #
    44ZJ88
    Mfr. Model #
    44ZJ88
    Plastic, Steel Portable Tool Box, 9"H x 30"W x&#x
    Web Price $73.75 / each
  • Cast Iron 24" Straight Pipe Wrench, 3" Jaw Capacity

    Brand
    WESTWARD
    Item #
    4YR94
    Mfr. Model #
    4YR94
    Cast Iron 24" Straight Pipe Wrench, 3" Jaw Capaci
    Web Price $79.00 / each
  • LED Rechargeable Hand Lamp, Cordless Cord Length, Black/Red, Includes AC/DC Charger, Car Charger

    Brand
    WESTWARD
    Item #
    5RHN0
    Mfr. Model #
    5RHN0
    LED Rechargeable Hand Lamp, Cordless Cord Length, Black/Red
    Web Price $71.00 / each
  • Flare Nut Wrench Set, Metric, Number of Pieces: 4, Number of Points: 6

    Brand
    WESTWARD
    Item #
    1EYF3
    Mfr. Model #
    1EYF3
    Flare Nut Wrench Set, Metric, Number of Pieces: 4,
    Web Price $72.50 / each
  • Magnetic Digital Protractor, 2.165 In

    Brand
    WESTWARD
    Item #
    2YNK6
    Mfr. Model #
    2YNK6
    Magnetic Digital Protractor, 2.165 In
    Web Price $79.50 / each
  • Ratchet Thimble Digital Outside Micrometer

    Brand
    WESTWARD
    Item #
    4KU87
    Mfr. Model #
    4KU87
    Ratchet Thimble Digital Outside Micrometer
    Web Price $73.75 / each
  • 5-1/4" x 5-1/8" Side Pump Bottle Jack with 12 tons Lifting Capacity

    Brand
    WESTWARD
    Item #
    3ZC62
    Mfr. Model #
    3ZC62
    5-1/4" x 5-1/8" Side Pump Bottle Jack with&#
    Web Price $78.75 / each
  • Inflator Gauge, 10 to 120 psi

    Brand
    WESTWARD
    Item #
    2FDL1
    Mfr. Model #
    2FDL1
    Inflator Gauge, 10 to 120 psi
    Web Price $70.50 / each
  • Mechanical Measuring Wheel, Outdoor, 35-35/64" Cir. Single Wheel, 12-11/16" Dia., Polyurethane Tread

    Brand
    WESTWARD
    Item #
    21LP34
    Mfr. Model #
    21LP34
    Mechanical Measuring Wheel, Outdoor, 35-35/64" Cir. Single&
    Web Price $73.75 / each
  • Handheld Sprayer, Polyethylene Tank Material, 3 gal., 40 psi Max Sprayer Pressure

    Brand
    WESTWARD
    Item #
    39D766
    Mfr. Model #
    39D766
    Handheld Sprayer, Polyethylene Tank Material, 3 gal., 40 ps
    Web Price $75.32 / each
  • Drain Cleaner, Manual/Power, 5/16In x 25Ft

    Brand
    WESTWARD
    Item #
    6ATY1
    Mfr. Model #
    6ATY1
    Drain Cleaner, Manual/Power, 5/16In x 25Ft
    Web Price $73.75 / each
  • Safety Shield, Mag Base, 8 x 10 In, 1/8 T

    Brand
    WESTWARD
    Item #
    2MZU9
    Mfr. Model #
    2MZU9
    Safety Shield, Mag Base, 8 x 10 In, 1/8 T
    Web Price $75.50 / each
  • 3/8" Fixed Micrometer Torque Wrench, 14"L, 10 to 80 ft.-lb.

    Brand
    WESTWARD
    Item #
    4DA95
    Mfr. Model #
    4DA95
    3/8" Fixed Micrometer Torque Wrench, 14"L, 10 to&
    Web Price $79.25 / each
  • Rotary Drum Pump, Oil, 15-55 Gal

    Brand
    WESTWARD
    Item #
    5NUD6
    Mfr. Model #
    5NUD6
    Rotary Drum Pump, Oil, 15-55 Gal
    Web Price $71.75 / each
  • 15-3/4" x 14-1/2" Creeper Seat with 4 Wheels and 200 lb. Load Capacity

    Brand
    WESTWARD
    Item #
    1MZH8
    Mfr. Model #
    1MZH8
    15-3/4" x 14-1/2" Creeper Seat with 4 Wheels
    Web Price $74.50 / each
  • Black Caster Set, Steel and Phenolic, 4" Length, 2" Width

    Brand
    WESTWARD
    Item #
    24Y933
    Mfr. Model #
    24Y933
    Black Caster Set, Steel and Phenolic, 4" Length, 2&quo
    Web Price $70.75 / pkg. of 4
  • 5-1/4" x 5-1/8" Low-Profile Side Pump Bottle Jack with 12 tons Lifting Capacity

    Brand
    WESTWARD
    Item #
    3ZC56
    Mfr. Model #
    3ZC56
    5-1/4" x 5-1/8" Low-Profile Side Pump Bottle
    Web Price $71.25 / each
  • 1-7/16", Combination Wrench, SAE, Satin Finish, Number of Points: 12

    Brand
    WESTWARD
    Item #
    1EYF5
    Mfr. Model #
    1EYF5
    1-7/16", Combination Wrench, SAE, Satin Finish, Number
    Web Price $73.75 / each
  • Backpack Sprayer, Polyethylene Tank Material, 4 gal., 80 psi Max Sprayer Pressure

    Brand
    WESTWARD
    Item #
    36N340
    Mfr. Model #
    36N340
    Backpack Sprayer, Polyethylene Tank Material, 4 gal., 80 ps
    Web Price $77.75 / each
  • Handheld Sprayer, Polyethylene Tank Material, 3 gal., 45 psi Max Sprayer Pressure

    Brand
    WESTWARD
    Item #
    12U476
    Mfr. Model #
    12U476
    Handheld Sprayer, Polyethylene Tank Material, 3 gal., 45 ps
    Web Price $70.00 / each
  • Keystone Slotted/Phillips Insulated Screwdriver Set, Acetate with Vinyl Grip, Number of Pieces: 9

    Brand
    WESTWARD
    Item #
    5UFX6
    Mfr. Model #
    5UFX6
    Keystone Slotted/Phillips Insulated Screwdriver Set, Acetate wit
    Web Price $77.50 / each
  • Black/Blue

    Brand
    WESTWARD
    Item #
    5MZN4
    Mfr. Model #
    5MZN4
    Black/Blue
    Web Price $74.75 / each
  • Vernier Caliper, 0 to 12 Range (In.), 0.001 Graduations (In.)

    Brand
    WESTWARD
    Item #
    4KU76
    Mfr. Model #
    4KU76
    Vernier Caliper, 0 to 12 Range (In.), 0.001 Gradu
    Web Price $74.25 / each
  • 10" American Pattern Maintenance File Set with Natural Finish; Number of Pieces: 9

    Brand
    WESTWARD
    Item #
    1NFK1
    Mfr. Model #
    1NFK1
    10" American Pattern Maintenance File Set with Natural
    Web Price $79.00 / each
  • 4 ft. 250 lb. Load Capacity Fiberglass Stepladder

    Brand
    WESTWARD
    Item #
    44YY44
    Mfr. Model #
    44YY44
    4 ft. 250 lb. Load Capacity Fiberglass Stepladder
    Web Price $72.50 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More