Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WESTWARD

304 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Handheld Sprayer, Polyethylene Tank Material, 2 gal., 40 psi Max Sprayer Pressure

    Brand
    WESTWARD
    Item #
    39D767
    Mfr. Model #
    39D767
    Handheld Sprayer, Polyethylene Tank Material, 2 gal., 40 ps
    Web Price $68.00 / each
  • Aluminum Step Stand, 24" Overall Height, 300 lb. Load Capacity, Number of Steps: 2

    Brand
    WESTWARD
    Item #
    49DJ45
    Mfr. Model #
    49DJ45
    Aluminum Step Stand, 24" Overall Height, 300 lb. Load&
    Web Price $66.75 / each
  • Handheld Sprayer, Polyethylene Tank Material, 2 gal., 40 psi Max Sprayer Pressure

    Brand
    WESTWARD
    Item #
    39D763
    Mfr. Model #
    39D763
    Handheld Sprayer, Polyethylene Tank Material, 2 gal., 40 ps
    Web Price $63.25 / each
  • 18-Pocket Polyester General Purpose Tool Tote, 12-1/2"H x 12-1/2"W x 8-1/2"D, Black

    Brand
    WESTWARD
    Item #
    32PJ33
    Mfr. Model #
    32PJ33
    18-Pocket Polyester General Purpose Tool Tote, 12-1/2"H
    Web Price $63.75 / each
  • Steel Bolt Cutter Set, 2-Piece, 14" and 18" Overall Length, 3/16", 1/4" Hard Materials up to Brinnell

    Brand
    WESTWARD
    Item #
    1YNC1
    Mfr. Model #
    1YNC1
    Steel Bolt Cutter Set, 2-Piece,14" and 18" Overall
    Web Price $62.25 / each
  • Cast Iron 12", 18" Straight Pipe Wrench Set, 2PC, 2", 2-1/2" Jaw Capacity

    Brand
    WESTWARD
    Item #
    4PL94
    Mfr. Model #
    4PL94
    Cast Iron 12", 18" Straight Pipe Wrench Set, 2PC,
    Web Price $65.50 / each
  • General Purpose Scoop, 27 In., Aluminum

    Brand
    WESTWARD
    Item #
    12U492
    Mfr. Model #
    12U492
    General Purpose Scoop, 27 In., Aluminum
    Web Price $63.25 / each
  • Plastic, Steel Portable Tool Box, 13-1/2"H x 23"W x 10-1/2"D, 1788 cu. in., Black

    Brand
    WESTWARD
    Item #
    30RZ32
    Mfr. Model #
    30RZ32
    Plastic, Steel Portable Tool Box, 13-1/2"H x 23"W
    Web Price $64.84 / each
  • Aluminum 18" Straight Pipe Wrench, 2-1/2" Jaw Capacity

    Brand
    WESTWARD
    Item #
    4YR90
    Mfr. Model #
    4YR90
    Aluminum 18" Straight Pipe Wrench, 2-1/2" Jaw Cap
    Web Price $69.75 / each
  • 4-3/4" x 4-3/4" Side Pump Bottle Jack with 8 tons Lifting Capacity

    Brand
    WESTWARD
    Item #
    3ZC61
    Mfr. Model #
    3ZC61
    4-3/4" x 4-3/4" Side Pump   Bottle Jack
    Web Price $62.00 / each
  • Ratchet Puller, 1500 lb. Lifting Capacity, 7-1/2 ft. Cable Length

    Brand
    WESTWARD
    Item #
    4LY47
    Mfr. Model #
    4LY47
    Ratchet Puller, 1500 lb. Lifting Capacity, 7-1/2 ft. C
    Web Price $68.00 / each
  • Torque Socket, Extension, 250 Ft-Lbs

    Brand
    WESTWARD
    Item #
    2HLB6
    Mfr. Model #
    2HLB6
    Torque Socket, Extension, 250 Ft-Lbs
    Clearance Price $65.08 / each

    Web Price $68.50

  • Regular Duty Cast Iron C-Clamp, 14" Max. Opening, 3-3/4" Throat Depth, Black

    Brand
    WESTWARD
    Item #
    10D517
    Mfr. Model #
    10D517
    Regular Duty Cast Iron C-Clamp, 14" Max. Opening, 3-3&
    Web Price $68.00 / each
  • Pistol Grip Grease Gun, 7000 psi, 40.0 Strokes Per Oz., Cartridge, Bulk, Filler Pump Loading, Rigid

    Brand
    WESTWARD
    Item #
    44C496
    Mfr. Model #
    44C496
    Pistol Grip Grease Gun, 7000 psi, 40.0 Strokes Per Oz.
    Web Price $62.25 / each
  • 19-Pocket Polyester General Purpose Tool Backpack, 18"H x 19-1/2"W x 7"D, Black

    Brand
    WESTWARD
    Item #
    32PJ48
    Mfr. Model #
    32PJ48
    19-Pocket Polyester General Purpose Tool Backpack, 18"H x&#
    Web Price $68.50 / each
  • 1-3/8", Combination Wrench, SAE, Satin Finish, Number of Points: 12

    Brand
    WESTWARD
    Item #
    1EYF4
    Mfr. Model #
    1EYF4
    1-3/8", Combination Wrench, SAE, Satin Finish, Number
    Web Price $64.50 / each
  • Acrylic Coated Fiberglass Welding Blanket, 4 ft. H x 6 ft.W x 0.051" Thick, Black

    Brand
    WESTWARD
    Item #
    22RN86
    Mfr. Model #
    22RN86
    Acrylic Coated Fiberglass Welding Blanket, 4 ft. H x 6
    Web Price $62.50 / each
  • Road Rake, Steel Tine Material, Length of Tines 4", Overall Width of Tines 18"

    Brand
    WESTWARD
    Item #
    3YU79
    Mfr. Model #
    3YU79
    Road Rake, Steel Tine Material, Length of Tines 4",&#x
    Web Price $65.25 / each
  • Heavy Duty Forged Steel C-Clamp, 6-1/4" Max. Opening, 2-7/8" Throat Depth, Black

    Brand
    WESTWARD
    Item #
    10D475
    Mfr. Model #
    10D475
    Heavy Duty Forged Steel C-Clamp, 6-1/4" Max. Opening,&
    Web Price $65.25 / each
  • 15 Pc Jobber Drill Bit Set, High Speed Steel, Black Oxide

    Brand
    WESTWARD
    Item #
    5UDP3
    Mfr. Model #
    5UDP3
    15 Pc Jobber Drill Bit Set, High Speed Steel, Black&#x
    Web Price $64.75 / each
  • Mechanical Jaw Puller, 2 ton, 2 or 3 Jaws

    Brand
    WESTWARD
    Item #
    23MD20
    Mfr. Model #
    23MD20
    Mechanical Jaw Puller, 2 ton, 2 or 3 Jaws
    Web Price $68.50 / each
  • Combination Wrench Set, SAE, Number of Pieces: 10, Number of Points: 12

    Brand
    WESTWARD
    Item #
    33M573
    Mfr. Model #
    33M573
    Combination Wrench Set, SAE, Number of Pieces: 10, Num
    Web Price $69.25 / each
  • Battery Charger, 6/12V (A), 55 A Start

    Brand
    WESTWARD
    Item #
    1JYU8
    Mfr. Model #
    1JYU8
    Battery Charger, 6/12V (A), 55 A Start
    Web Price $63.75 / each
  • Ball Ball Type Retainer with 0.401" Shank Size; Fits Ingersoll Rand, Sioux

    Brand
    WESTWARD
    Item #
    4MGX8
    Mfr. Model #
    4MGX8
    Ball Ball Type Retainer with 0.401" Shank Size; F
    Web Price $64.00 / each
  • Rapid Action Bearing Packer

    Brand
    WESTWARD
    Item #
    3APG3
    Mfr. Model #
    3APG3
    Rapid Action Bearing Packer
    Web Price $62.00 / each
  • Three-Flat Step Drill Bit, High Speed Steel, 12 Hole Sizes, 1/16" Step Thickness

    Brand
    WESTWARD
    Item #
    19N151
    Mfr. Model #
    19N151
    Three-Flat Step Drill Bit, High Speed Steel, 12 Hole S
    Web Price $62.50 / each
  • Reduced Shank Drill Bit, 1-1/4", High Speed Steel, Black Oxide, List Number Non-Listed

    Brand
    WESTWARD
    Item #
    2UFY1
    Mfr. Model #
    2UFY1
    Reduced Shank Drill Bit, 1-1/4", High Speed Steel,
    Web Price $63.00 / each
  • Regular Duty Forged Steel C-Clamp, 8" Max. Opening, 5" Throat Depth, High Visibility Yellow

    Brand
    WESTWARD
    Item #
    2HUK8
    Mfr. Model #
    2HUK8
    Regular Duty Forged Steel C-Clamp, 8" Max. Opening, 5&
    Web Price $66.75 / each
  • Chain Nose Tire Chain Repair Pliers, TPR Grip Handle, Jaw Length: 38mm/15mm

    Brand
    WESTWARD
    Item #
    45FF36
    Mfr. Model #
    45FF36
    Chain Nose Tire Chain Repair Pliers, TPR Grip Handle,
    Web Price $62.75 / each
  • Keystone Slotted/Phillips Insulated Screwdriver Set, Multicomponent, Number of Pieces: 9

    Brand
    WESTWARD
    Item #
    1YXN6
    Mfr. Model #
    1YXN6
    Keystone Slotted/Phillips Insulated Screwdriver Set, Multicomponent,&
    Web Price $62.74 / each
  • Electronic Digital Indicator, 0.500"/12.7mm Range, 0.0005"/0.0100mm Resolution, 0.0005" Accuracy

    Brand
    WESTWARD
    Item #
    2YNE4
    Mfr. Model #
    2YNE4
    Electronic Digital Indicator, 0.500"/12.7mm Range, 0.0005"&
    Web Price $63.25 / each
  • Dual Foot Tire Press Gauge, 0 to 160 psi

    Brand
    WESTWARD
    Item #
    2HKX2
    Mfr. Model #
    2HKX2
    Dual Foot Tire Press Gauge, 0 to 160 psi
    Web Price $65.50 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More