Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WESTWARD

434 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Ball Ball Type Retainer with 0.401" Shank Size; Fits Dayton, CP, UT, Raider

    Brand
    WESTWARD
    Item #
    4MGY2
    Mfr. Model #
    4MGY2
    Ball Ball Type Retainer with 0.401" Shank Size; F
    Web Price $52.50 / each
  • Square Point Shovel, 48 In.Handle, 14 ga.

    Brand
    WESTWARD
    Item #
    1WG32
    Mfr. Model #
    1WG32
    Square Point Shovel, 48 In.Handle, 14 ga.
    Web Price $53.00 / each
  • Alloy Steel Plier Sets, ESD Safe: No, Number of Pieces: 5, Dipped Handle, Spring Return: No

    Brand
    WESTWARD
    Item #
    1UKP5
    Mfr. Model #
    1UKP5
    Alloy Steel Plier Sets, ESD Safe: No, Number of P
    Web Price $59.25 / each
  • Pistol Grip Grease Gun, 7500 psi, 40.0 Strokes Per Oz., Cartridge, Bulk Loading, Flex Hose Nozzle

    Brand
    WESTWARD
    Item #
    13X046
    Mfr. Model #
    13X046
    Pistol Grip Grease Gun, 7500 psi, 40.0 Strokes Per Oz.
    Web Price $53.00 / each
  • Grain Scoop, 29-1/2 In. Handle, Aluminum

    Brand
    WESTWARD
    Item #
    1WG35
    Mfr. Model #
    1WG35
    Grain Scoop, 29-1/2 In. Handle, Aluminum
    Web Price $59.75 / each
  • 7-1/4" Carbide Metal Cutting Circular Saw Blade, Number of Teeth: 48

    Brand
    WESTWARD
    Item #
    24EM30
    Mfr. Model #
    24EM30
    7-1/4" Carbide Metal Cutting Circular Saw Blade, Numbe
    Web Price $51.75 / each
  • Continuous Reading Indicator and Magnetic Base Set, 0 to 1" Range

    Brand
    WESTWARD
    Item #
    4KU71
    Mfr. Model #
    4KU71
    Continuous Reading Indicator and Magnetic Base Set, 0 to&#x
    Web Price $52.25 / each
  • Pinch Point Bar, 60" L X 32mm W, Heat Treated Carbon Steel

    Brand
    WESTWARD
    Item #
    3FE91
    Mfr. Model #
    3FE91
    Pinch Point Bar,  60" L X 32mm W, Heat Treat
    Web Price $55.00 / each
  • Inverter, 115VAC, 12VDC, 400W, 2-Outlet

    Brand
    WESTWARD
    Item #
    26W999
    Mfr. Model #
    26W999
    Inverter, 115VAC, 12VDC, 400W, 2-Outlet
    Web Price $50.75 / each
  • Convertible Retaining Ring Plier Sets, Number of Pieces: 4, For Bore Dia.: 3/8" to 2"

    Brand
    WESTWARD
    Item #
    4YP48
    Mfr. Model #
    4YP48
    Convertible Retaining Ring Plier Sets, Number of Pieces:&#x
    Web Price $53.00 / each
  • Cast Iron 18" Straight Pipe Wrench, 2-1/2" Jaw Capacity

    Brand
    WESTWARD
    Item #
    4YR93
    Mfr. Model #
    4YR93
    Cast Iron 18" Straight Pipe Wrench, 2-1/2" Jaw&#x
    Web Price $50.25 / each
  • 15" Adjustable Wrench, Cushion Grip Handle, 1-11/16" Jaw Capacity, Steel

    Brand
    WESTWARD
    Item #
    1NYC6
    Mfr. Model #
    1NYC6
    15" Adjustable Wrench, Cushion Grip Handle, 1-11/16"&#
    Web Price $53.50 / each
  • Z Swivel

    Brand
    WESTWARD
    Item #
    13X062
    Mfr. Model #
    13X062
    Z Swivel
    Web Price $56.75 / each
  • Concrete Mover, 19-1/2 In Blade

    Brand
    WESTWARD
    Item #
    2MVT7
    Mfr. Model #
    2MVT7
    Concrete Mover,  19-1/2 In Blade
    Web Price $51.75 / each
  • 5-9/16" x 3-5/8" In-Line Pumps Steel Bottle Jack with 5 tons Lifting Capacity

    Brand
    WESTWARD
    Item #
    35MT09
    Mfr. Model #
    35MT09
    5-9/16" x 3-5/8" In-Line Pumps Steel Bottle
    Web Price $59.75 / each
  • Pistol Grip Grease Gun, 7500 psi, 40.0 Strokes Per Oz., Cartridge, Bulk, Filler Pump Loading, Flex H

    Brand
    WESTWARD
    Item #
    4BY75
    Mfr. Model #
    4BY75
    Pistol Grip Grease Gun, 7500 psi, 40.0 Strokes Per Oz.
    Web Price $52.19 / each
  • Inflator Gauge, 0 to 220 psi

    Brand
    WESTWARD
    Item #
    2HKX4
    Mfr. Model #
    2HKX4
    Inflator Gauge, 0 to 220 psi
    Web Price $58.75 / each
  • Pin Punch, Bull, 5/16in.

    Brand
    WESTWARD
    Item #
    31MA13
    Mfr. Model #
    31MA13
    Pin Punch,  Bull,  5/16in.
    Web Price $52.75 / each
  • Electric Heat Gun 120VAC, Variable Temp. Settings, 250° to 1000°F

    Brand
    WESTWARD
    Item #
    4HWK1
    Mfr. Model #
    4HWK1
    Electric Heat Gun 120VAC, Variable Temp. Settings, 250°
    Web Price $54.25 / each
  • 32mm, Combination Wrench, Metric, Full Polish Finish, Number of Points: 12

    Brand
    WESTWARD
    Item #
    3XU42
    Mfr. Model #
    3XU42
    32mm, Combination Wrench, Metric, Full Polish Finish, Number
    Web Price $58.85 / each
  • Hose Hanger, Reel Dia. 8 in.

    Brand
    WESTWARD
    Item #
    48PG06
    Mfr. Model #
    48PG06
    Hose Hanger, Reel Dia. 8 in.
    Web Price $54.25 / each
  • 15" Adjustable Wrench, Plain Tapered Handle, 1-15/16" Jaw Capacity, Chrome Vanadium Steel

    Brand
    WESTWARD
    Item #
    31D025
    Mfr. Model #
    31D025
    15" Adjustable Wrench, Plain Tapered Handle, 1-15/16"&
    Web Price $51.00 / each
  • Manual Cutting Action Tubing Cutter, Cutting Capacity 1/8" to 1-5/8"

    Brand
    WESTWARD
    Item #
    3CYN7
    Mfr. Model #
    3CYN7
    Manual Cutting Action Tubing Cutter, Cutting Capacity 1/8&q
    Web Price $59.00 / each
  • Lever Action Bucket Pump, Oil, 5 Gal

    Brand
    WESTWARD
    Item #
    5NUD5
    Mfr. Model #
    5NUD5
    Lever Action Bucket Pump, Oil, 5 Gal
    Web Price $53.00 / each
  • 4" Crimped Wire Cup Brush, Arbor Hole Mounting, 0.020" Wire Dia. 7/8" Bristle Trim Length

    Brand
    WESTWARD
    Item #
    33L485
    Mfr. Model #
    33L485
    4" Crimped Wire Cup Brush, Arbor Hole Mounting, 0.020&
    Web Price $52.25 / each
  • General Purpose Scoop, 48 In., Aluminum

    Brand
    WESTWARD
    Item #
    4LVR5
    Mfr. Model #
    4LVR5
    General Purpose Scoop, 48 In., Aluminum
    Web Price $51.00 / each
  • Aluminum Box Level, 24" Length, Magnetic, Top Read: No

    Brand
    WESTWARD
    Item #
    4MRV5
    Mfr. Model #
    4MRV5
    Aluminum Box Level, 24" Length, Magnetic, Top Read:&#x
    Web Price $54.50 / each
  • Inverter, 400W Nominal Output, 2 Outlets

    Brand
    WESTWARD
    Item #
    54DC43
    Mfr. Model #
    54DC43
    Inverter, 400W Nominal Output, 2 Outlets
    Web Price $58.25 / each
  • Club Hammer, 2-1/2 lb. Head Weight, 2" Head Width, 12" Overall Length

    Brand
    WESTWARD
    Item #
    22XP73
    Mfr. Model #
    22XP73
    Club Hammer, 2-1/2 lb. Head Weight, 2" Head Width
    Web Price $55.50 / each
  • Three-Flat Step Drill Bit, High Speed Steel, 12 Hole Sizes, 1/8" Step Thickness

    Brand
    WESTWARD
    Item #
    6EXN4
    Mfr. Model #
    6EXN4
    Three-Flat Step Drill Bit, High Speed Steel, 12 Hole S
    Web Price $56.50 / each
  • 30mm, Combination Wrench, Metric, Full Polish Finish, Number of Points: 12

    Brand
    WESTWARD
    Item #
    3XU41
    Mfr. Model #
    3XU41
    30mm, Combination Wrench, Metric, Full Polish Finish, Number
    Web Price $51.04 / each
  • Aluminum 14" Straight Pipe Wrench, 2" Jaw Capacity

    Brand
    WESTWARD
    Item #
    3MA12
    Mfr. Model #
    3MA12
    Aluminum 14" Straight Pipe Wrench, 2" Jaw Capacity
    Web Price $56.75 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More