Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WESTWARD

272 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Grease Feeder, 2 oz. Capacity (Oz.), 4-5/8 Height (In.), 1/8" NPT, 2-3/8 Dia. (In.)

    Brand
    WESTWARD
    Item #
    35PA98
    Mfr. Model #
    35PA98
    Grease Feeder, 2 oz. Capacity (Oz.), 4-5/8 Height
    Web Price $49.60 / each
  • Pistol Grip Grease Gun, 6000 psi, 35.0 Strokes Per Oz., Cartridge, Bulk Loading, Flex Hose Nozzle

    Brand
    WESTWARD
    Item #
    4BY81
    Mfr. Model #
    4BY81
    Pistol Grip Grease Gun, 6000 psi, 35.0 Strokes Per Oz.
    Web Price $46.10 / each
  • 21-Pocket Polyester General Purpose Wide-Mouth Tool Bag, 9-1/4"H x 14"W x 7-1/2"D, Black

    Brand
    WESTWARD
    Item #
    32PJ36
    Mfr. Model #
    32PJ36
    21-Pocket Polyester General Purpose Wide-Mouth Tool Bag, 9-1
    Web Price $49.60 / each
  • Backlit LCD Infrared Thermometer, Laser Sighting: Single Dot, -4° to 752° Temp. Range (F)

    Brand
    WESTWARD
    Item #
    28AF72
    Mfr. Model #
    28AF72
    Backlit LCD Infrared Thermometer, Laser Sighting: Single Do
    Web Price $46.00 / each
  • Club Hammer, 4 lb. Head Weight, 2" Head Width, 12" Overall Length

    Brand
    WESTWARD
    Item #
    22XP74
    Mfr. Model #
    22XP74
    Club Hammer, 4 lb. Head Weight, 2" Head Width, 12
    Web Price $49.90 / each
  • Digging Bar, 72" L X 2" W, Hexagonal Steel

    Brand
    WESTWARD
    Item #
    20C887
    Mfr. Model #
    20C887
    Digging Bar,  72" L X 2" W, Hexagonal Steel
    Web Price $48.10 / each
  • Tamper with 43" Tube with Rubber Grip Steel Handle

    Brand
    WESTWARD
    Item #
    38ZD97
    Mfr. Model #
    38ZD97
    Tamper with 43" Tube with Rubber Grip Steel Handle
    Web Price $46.70 / each
  • Z Swivel, 6000 PSI, w/Ball Bearings

    Brand
    WESTWARD
    Item #
    1ZTD3
    Mfr. Model #
    1ZTD3
    Z Swivel, 6000 PSI, w/Ball Bearings
    Web Price $46.50 / each
  • Aluminum 12" Straight Pipe Wrench, 2" Jaw Capacity

    Brand
    WESTWARD
    Item #
    3MA11
    Mfr. Model #
    3MA11
    Aluminum 12" Straight Pipe Wrench, 2" Jaw Capacity
    Web Price $49.40 / each
  • 13-PC Electronics Tool Kit

    Brand
    WESTWARD
    Item #
    4YT13
    Mfr. Model #
    4YT13
    13-PC Electronics Tool Kit
    Web Price $48.95 / each
  • Ball Pein Hammer, Head Weight (Oz.) 32.0, Steel Handle, Overall Length (In.) 14

    Brand
    WESTWARD
    Item #
    24Z042
    Mfr. Model #
    24Z042
    Ball Pein Hammer, Head Weight (Oz.) 32.0, Steel H
    Web Price $45.90 / each
  • 2-1/4" Square, 1" Valve, 1" Meter Adjustable Operating Wrench, Length: 36" to 60"

    Brand
    WESTWARD
    Item #
    31MJ69
    Mfr. Model #
    31MJ69
    2-1/4" Square, 1" Valve, 1" Meter Adjustable
    Web Price $47.40 / each
  • Aluminum Bolt Cutter, 14" Overall Length

    Brand
    WESTWARD
    Item #
    22UN79
    Mfr. Model #
    22UN79
    Aluminum Bolt Cutter,14" Overall Length
    Web Price $48.00 / each
  • Air-Operated Grease Gun, 4800 psi, 26.0 Strokes Per Oz., Cartridge, Bulk, Suction Loading, Rigid Pip

    Brand
    WESTWARD
    Item #
    4BY76
    Mfr. Model #
    4BY76
    Air-Operated Grease Gun, 4800 psi, 26.0 Strokes Per Oz.,&#x
    Web Price $49.60 / each
  • 9-PC Electronics Tool Kit

    Brand
    WESTWARD
    Item #
    4PM19
    Mfr. Model #
    4PM19
    9-PC Electronics Tool Kit
    Web Price $46.20 / each
  • Pin Punch, Bull, 7/16 in.

    Brand
    WESTWARD
    Item #
    31MA18
    Mfr. Model #
    31MA18
    Pin Punch,  Bull,  7/16 in.
    Web Price $46.30 / each
  • Valve Wheel Wrench, Double-End, 8 In

    Brand
    WESTWARD
    Item #
    5PWE5
    Mfr. Model #
    5PWE5
    Valve Wheel Wrench, Double-End, 8 In
    Web Price $48.50 / each
  • Hedge Shears, 24 In

    Brand
    WESTWARD
    Item #
    5TFN4
    Mfr. Model #
    5TFN4
    Hedge Shears, 24 In
    Web Price $46.60 / each
  • 1-1/8", Combination Wrench, SAE, Black Oxide Finish, Number of Points: 12

    Brand
    WESTWARD
    Item #
    1EYJ4
    Mfr. Model #
    1EYJ4
    1-1/8", Combination Wrench, SAE, Black Oxide Finish, N
    Web Price $47.50 / each
  • Double Face Sledge Hammer, 8 lb. Head Weight, 2-1/2" Head Width, 34-3/8" Overall Length

    Brand
    WESTWARD
    Item #
    2DBT9
    Mfr. Model #
    2DBT9
    Double Face Sledge Hammer, 8 lb. Head Weight, 2-1/2&qu
    Web Price $49.30 / each
  • Grease Fitting And Cap Kit, SAE, 100 PC

    Brand
    WESTWARD
    Item #
    3APF4
    Mfr. Model #
    3APF4
    Grease Fitting And Cap Kit, SAE, 100 PC
    Web Price $49.60 / each
  • Regular Duty Forged Steel C-Clamp, 6" Max. Opening, 4-1/8" Throat Depth, Gray

    Brand
    WESTWARD
    Item #
    2HUK2
    Mfr. Model #
    2HUK2
    Regular Duty Forged Steel C-Clamp, 6" Max. Opening, 4-
    Web Price $47.40 / each
  • Flaring and Cutting Set, Double, 8 Pc

    Brand
    WESTWARD
    Item #
    3CYT7
    Mfr. Model #
    3CYT7
    Flaring and Cutting Set, Double, 8 Pc
    Web Price $49.40 / each
  • Lever Action Drum Pump

    Brand
    WESTWARD
    Item #
    19XH29
    Mfr. Model #
    19XH29
    Lever Action Drum Pump
    Web Price $47.60 / each
  • Transfer Punch Set

    Brand
    WESTWARD
    Item #
    22N847
    Mfr. Model #
    22N847
    Transfer Punch Set
    Web Price $48.70 / each
  • Bypass Lopper, 1-25/32 In, Aluminum

    Brand
    WESTWARD
    Item #
    2RDL9
    Mfr. Model #
    2RDL9
    Bypass Lopper, 1-25/32 In, Aluminum
    Web Price $47.50 / each
  • Double Face Sledge Hammer, 10 lb. Head Weight, 2-1/2" Head Width, 33" Overall Length

    Brand
    WESTWARD
    Item #
    2DBU1
    Mfr. Model #
    2DBU1
    Double Face Sledge Hammer, 10 lb. Head Weight, 2-1/2&q
    Web Price $47.70 / each
  • Round Adjustable Die, Metric, Die Thread Size: M20x1.50

    Brand
    WESTWARD
    Item #
    10T907
    Mfr. Model #
    10T907
    Round Adjustable Die, Metric, Die Thread Size: M20x1.50
    Web Price $46.30 / each
  • Pneumatic Chisel Set, 0.401" Round Shank, 6-1/2" Tool Overall Length, 3/8" Chisel Tip Width

    Brand
    WESTWARD
    Item #
    4MHF1
    Mfr. Model #
    4MHF1
    Pneumatic Chisel Set, 0.401" Round Shank, 6-1/2"
    Web Price $48.10 / each
  • Natural Magnetic Tool Holder, Steel, 12" Length, 12" Width

    Brand
    WESTWARD
    Item #
    5NNE0
    Mfr. Model #
    5NNE0
    Natural Magnetic Tool Holder, Steel, 12" Length, 12"&#
    Web Price $45.70 / each
  • Handheld Sprayer, Polyethylene Tank Material, 2 gal., 40 psi Max Sprayer Pressure

    Brand
    WESTWARD
    Item #
    39D762
    Mfr. Model #
    39D762
    Handheld Sprayer, Polyethylene Tank Material, 2 gal., 40 ps
    Web Price $45.80 / each
  • Super Fine Silicon Carbide Sanding Sheet, 600 Grit, 11" L X 9" W, Backing Weight : A, 50 PK

    Brand
    WESTWARD
    Item #
    11L509
    Mfr. Model #
    11L509
    Super Fine Silicon Carbide Sanding Sheet, 600 Grit, 11"
    Clearance Price $45.22 / pkg. of 50

    Web Price $47.60

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More