Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WESTWARD

317 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Manure Fork, Wood Handle Material, 53-1/2" Handle Length, Width of Tines 12-3/4", Length of Tines 13

    Brand
    WESTWARD
    Item #
    2MVR6
    Mfr. Model #
    2MVR6
    Manure Fork, Wood Handle Material, 53-1/2" Handle Leng
    Web Price $40.10 / each
  • Hose Hanger, Reel Dia. 11-1/2 in.

    Brand
    WESTWARD
    Item #
    48PG05
    Mfr. Model #
    48PG05
    Hose Hanger, Reel Dia. 11-1/2 in.
    Web Price $44.70 / each
  • 32 oz. Carbon Steel with Blue Enamel Reusable Sprayer

    Brand
    WESTWARD
    Item #
    31ER19
    Mfr. Model #
    31ER19
    32 oz. Carbon Steel with Blue Enamel Reusable Sprayer
    Web Price $41.50 / each
  • 6", 8", 10" Steel Adjustable Wrench Set with Cushion Grip Handle

    Brand
    WESTWARD
    Item #
    1NYD2
    Mfr. Model #
    1NYD2
    6", 8", 10" Steel Adjustable Wrench Set with
    Web Price $42.13 / each
  • 3/4" Meter Key, Length: 60"

    Brand
    WESTWARD
    Item #
    31MJ73
    Mfr. Model #
    31MJ73
    3/4" Meter Key, Length: 60"
    Web Price $44.00 / each
  • Lever Grease Gun, 10,000 psi, 28.0 Strokes Per Oz., Cartridge, Bulk Loading, Flex Hose Nozzle

    Brand
    WESTWARD
    Item #
    15F199
    Mfr. Model #
    15F199
    Lever Grease Gun, 10,000 psi, 28.0 Strokes Per Oz., Ca
    Web Price $40.80 / each
  • General Purpose Scoop, 43 In., Steel

    Brand
    WESTWARD
    Item #
    12U493
    Mfr. Model #
    12U493
    General Purpose Scoop, 43 In., Steel
    Web Price $41.70 / each
  • Lever Action Barrel Pump, Oil, 55 Gal

    Brand
    WESTWARD
    Item #
    5NUD4
    Mfr. Model #
    5NUD4
    Lever Action Barrel Pump, Oil, 55 Gal
    Web Price $44.40 / each
  • Aluminum Box Level, 48" Length, Magnetic, Top Read: No

    Brand
    WESTWARD
    Item #
    4MRV6
    Mfr. Model #
    4MRV6
    Aluminum Box Level, 48" Length, Magnetic, Top Read:&#x
    Web Price $40.10 / each
  • Eastern Scoop, 27 In. Handle, Steel

    Brand
    WESTWARD
    Item #
    4LVR7
    Mfr. Model #
    4LVR7
    Eastern Scoop, 27 In. Handle, Steel
    Web Price $44.70 / each
  • Standard Duty 12 ft. Standard Jaw Booster Cable, Orange/Black

    Brand
    WESTWARD
    Item #
    5RXG1
    Mfr. Model #
    5RXG1
    Standard Duty 12 ft. Standard Jaw Booster Cable, Orange
    Web Price $40.50 / each
  • 4-3/8 x 4" Side Pump Bottle Jack with 6 tons Lifting Capacity

    Brand
    WESTWARD
    Item #
    3ZC60
    Mfr. Model #
    3ZC60
    4-3/8 x 4" Side Pump   Bottle Jack with
    Web Price $44.40 / each
  • 14" Aluminum Tube Stick Electrode with 1/8" Dia. and E4043 AWS Classification

    Brand
    WESTWARD
    Item #
    41R206
    Mfr. Model #
    41R206
    14" Aluminum Tube Stick Electrode with 1/8" Dia.&
    Web Price $43.00 / each
  • Anvil Lopper, 1-25/32 In, Aluminum

    Brand
    WESTWARD
    Item #
    2RDL8
    Mfr. Model #
    2RDL8
    Anvil Lopper, 1-25/32 In, Aluminum
    Web Price $43.60 / each
  • Spading Fork, Wood Handle Material, 30" Handle Length, Width of Tines 6-3/4", Length of Tines 10-1/2

    Brand
    WESTWARD
    Item #
    2MVT2
    Mfr. Model #
    2MVT2
    Spading Fork, Wood Handle Material, 30" Handle Length,
    Web Price $43.60 / each
  • Keystone Slotted/Phillips Screwdriver Set, Acetate, Number of Pieces: 8

    Brand
    WESTWARD
    Item #
    10J220
    Mfr. Model #
    10J220
    Keystone Slotted/Phillips Screwdriver Set, Acetate, Number of&#x
    Clearance Price $42.03 / each

    Web Price $46.70

  • Pick Mattock, 36 In, Fiberglass Handle

    Brand
    WESTWARD
    Item #
    20C885
    Mfr. Model #
    20C885
    Pick Mattock, 36 In, Fiberglass Handle
    Web Price $44.30 / each
  • 11 lb. Carbon Steel Spool MIG Welding Wire with 0.030" Diameter and ER70S-6 AWS Classification

    Brand
    WESTWARD
    Item #
    24D973
    Mfr. Model #
    24D973
    11 lb. Carbon Steel Spool MIG Welding Wire with 0.030&
    Web Price $40.70 / each
  • 0-6" Range Stainless Steel Inch Dial Caliper with 0.001" Graduations

    Brand
    WESTWARD
    Item #
    4KU74
    Mfr. Model #
    4KU74
    0-6" Range Stainless Steel Inch Dial Caliper with 0.00
    Web Price $42.79 / each
  • 10" Pipe Capacity Strap Wrench, 12" Outside Dia. Tubing

    Brand
    WESTWARD
    Item #
    5PV88
    Mfr. Model #
    5PV88
    10" Pipe Capacity Strap Wrench, 12" Outside Dia.
    Web Price $44.80 / each
  • Straight Tap Wrench, 1/4 to 3/4 In

    Brand
    WESTWARD
    Item #
    2CYU3
    Mfr. Model #
    2CYU3
    Straight Tap Wrench, 1/4 to 3/4 In
    Web Price $43.30 / each
  • Lever Grease Gun, 10,000 psi, 19.0 Strokes Per Oz., Cartridge, Bulk, Filler Pump Loading, Rigid Pipe

    Brand
    WESTWARD
    Item #
    1ZTC4
    Mfr. Model #
    1ZTC4
    Lever Grease Gun, 10,000 psi, 19.0 Strokes Per Oz., Ca
    Web Price $43.00 / each
  • Ratchet Puller, 1000 lb. Lifting Capacity, 15 ft. Cable Length

    Brand
    WESTWARD
    Item #
    4LY45
    Mfr. Model #
    4LY45
    Ratchet Puller, 1000 lb. Lifting Capacity, 15 ft. Cable
    Web Price $42.50 / each
  • 18" Steel Breaker Bar with 1/2" Drive Size and Chrome Finish

    Brand
    WESTWARD
    Item #
    5TZE0
    Mfr. Model #
    5TZE0
    18" Steel Breaker Bar with 1/2" Drive Size a
    Web Price $41.90 / each
  • 12-Pocket Polyester Electricians Tool Tote, 16"H x 8-1/2"W x 8-1/2"D, Black

    Brand
    WESTWARD
    Item #
    32PJ32
    Mfr. Model #
    32PJ32
    12-Pocket Polyester Electricians Tool Tote, 16"H x 8-1/
    Web Price $41.00 / each
  • 12", 15", 18", 24" Pry Bar Set; Number of Pieces: 4

    Brand
    WESTWARD
    Item #
    4PM09
    Mfr. Model #
    4PM09
    12", 15", 18", 24" Pry Bar Set; Number&
    Web Price $44.50 / each
  • Long Ergonomic Metric Black Oxide Ball End Hex Key Set, Number of Pieces: 8

    Brand
    WESTWARD
    Item #
    5YUU1
    Mfr. Model #
    5YUU1
    Long Ergonomic Metric Black Oxide Ball End Hex Key Set
    Web Price $43.60 / each
  • Pistol Grip Grease Gun, 5000 psi, 56.0 Strokes Per Oz., Cartridge, Bulk, Filler Pump Loading, Rigid

    Brand
    WESTWARD
    Item #
    45CT45
    Mfr. Model #
    45CT45
    Pistol Grip Grease Gun, 5000 psi, 56.0 Strokes Per Oz.
    Web Price $44.76 / each
  • Spading Fork, Fiberglass Handle Material, 29" Handle Length, Width of Tines 6-3/4", Length of Tines

    Brand
    WESTWARD
    Item #
    2MVT5
    Mfr. Model #
    2MVT5
    Spading Fork, Fiberglass Handle Material, 29" Handle Length
    Web Price $42.40 / each
  • Clear Tube Grease Gun Barrel, Green Ends

    Brand
    WESTWARD
    Item #
    44C484
    Mfr. Model #
    44C484
    Clear Tube Grease Gun Barrel, Green Ends
    Web Price $42.80 / each
  • Non-marring 1-Strap Knee Pads, Black/Blue, Universal

    Brand
    WESTWARD
    Item #
    5MZP1
    Mfr. Model #
    5MZP1
    Non-marring 1-Strap Knee Pads, Black/Blue, Universal
    Web Price $40.00 / pair
  • 24" Steel Breaker Bar with 1/2" Drive Size and Chrome Finish

    Brand
    WESTWARD
    Item #
    5TZE1
    Mfr. Model #
    5TZE1
    24" Steel Breaker Bar with 1/2" Drive Size a
    Web Price $44.50 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More