Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WESTWARD

317 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Square Point Shovel, 47-1/2 In. Handle

    Brand
    WESTWARD
    Item #
    3YU83
    Mfr. Model #
    3YU83
    Square Point Shovel, 47-1/2 In. Handle
    Web Price $36.30 / each
  • 21-Pocket Polyester General Purpose Wide-Mouth Tool Bag, 11-1/2"H x 16"W x 8-1/4"D, Black

    Brand
    WESTWARD
    Item #
    32PJ37
    Mfr. Model #
    32PJ37
    21-Pocket Polyester General Purpose Wide-Mouth Tool Bag, 11-1&#x
    Web Price $38.50 / each
  • 12" Adjustable Wrench, Cushion Grip Handle, 1-1/2" Jaw Capacity, Steel

    Brand
    WESTWARD
    Item #
    1NYC5
    Mfr. Model #
    1NYC5
    12" Adjustable Wrench, Cushion Grip Handle, 1-1/2"
    Web Price $36.10 / each
  • Handheld Sprayer, Polyethylene Tank Material, 2 gal., 45 psi Max Sprayer Pressure

    Brand
    WESTWARD
    Item #
    12U475
    Mfr. Model #
    12U475
    Handheld Sprayer, Polyethylene Tank Material, 2 gal., 45 ps
    Web Price $39.30 / each
  • Seal-Coated Wood Bow Rake, 3 In.Tines

    Brand
    WESTWARD
    Item #
    1WG36
    Mfr. Model #
    1WG36
    Seal-Coated Wood Bow Rake,  3 In.Tines
    Web Price $37.30 / each
  • Transfer Punch Set

    Brand
    WESTWARD
    Item #
    22N849
    Mfr. Model #
    22N849
    Transfer Punch Set
    Web Price $38.00 / each
  • Three-Flat Step Drill Bit, High Speed Steel, 12 Hole Sizes, 1/16" Step Thickness

    Brand
    WESTWARD
    Item #
    19N127
    Mfr. Model #
    19N127
    Three-Flat Step Drill Bit, High Speed Steel, 12 Hole S
    Web Price $38.00 / each
  • Snow Pusher, HDPE Blade Material, 30" Blade Width, 10-1/2" Blade Height

    Brand
    WESTWARD
    Item #
    46MP80
    Mfr. Model #
    46MP80
    Snow Pusher, HDPE Blade Material, 30" Blade Width, 10-
    Web Price $35.80 / each
  • 12", 18", 25" High Carbon Steel Screwdriver Handle Pry Bar Set; Number of Pieces: 3

    Brand
    WESTWARD
    Item #
    31MA32
    Mfr. Model #
    31MA32
    12", 18", 25" High Carbon Steel Screwdriver Handl
    Web Price $37.59 / each
  • Long Ergonomic SAE Black Oxide Ball End Hex Key Set, Number of Pieces: 9

    Brand
    WESTWARD
    Item #
    5YUU0
    Mfr. Model #
    5YUU0
    Long Ergonomic SAE Black Oxide Ball End Hex Key Set,&#
    Web Price $35.30 / each
  • Left/Right/Straight Aviation Snip Set 9-3/4", 18 Mild

    Brand
    WESTWARD
    Item #
    4PM06
    Mfr. Model #
    4PM06
    Left/Right/Straight Aviation Snip Set 9-3/4", 18
    Web Price $39.30 / each
  • Short Plain SAE/Metric/Star Mirror Hex Key Set, Number of Pieces: 25

    Brand
    WESTWARD
    Item #
    5YUU6
    Mfr. Model #
    5YUU6
    Short Plain SAE/Metric/Star Mirror Hex Key Set, Number
    Web Price $37.70 / each
  • Rectangular Inspection Mirror, 2 x 3 Mirror Size (In.), 9-1/4 to 30 Length (In.)

    Brand
    WESTWARD
    Item #
    1VUA9
    Mfr. Model #
    1VUA9
    Rectangular Inspection Mirror, 2 x 3 Mirror Size (In.&
    Web Price $35.30 / each
  • 4" x 3-7/8" Side Pump Bottle Jack with 4 tons Lifting Capacity

    Brand
    WESTWARD
    Item #
    3ZC59
    Mfr. Model #
    3ZC59
    4" x 3-7/8" Side Pump   Bottle Jack wit
    Web Price $36.40 / each
  • Ice Chisel/Scraper, 3-1/2" Blade Width, 6" Blade Height, 48" Handle Length, Straight Handle Type

    Brand
    WESTWARD
    Item #
    12U484
    Mfr. Model #
    12U484
    Ice Chisel/Scraper, 3-1/2" Blade Width, 6" Blade&
    Web Price $39.50 / each
  • 6", 8" and 10" American Pattern File Set with Natural Finish; Number of Pieces: 5

    Brand
    WESTWARD
    Item #
    1NFK4
    Mfr. Model #
    1NFK4
    6", 8" and 10" American Pattern File Set wit
    Web Price $36.80 / each
  • 3-Pocket Polyester General Purpose Tool Bag Set, 6"H x 9"W x 3/4"D, Black

    Brand
    WESTWARD
    Item #
    32PJ44
    Mfr. Model #
    32PJ44
    3-Pocket Polyester General Purpose Tool Bag Set, 6"H x
    Web Price $39.00 / pkg. of 3
  • Cast Iron 9-1/2" Hex Pipe Wrench, 2-5/8" Jaw Capacity

    Brand
    WESTWARD
    Item #
    6ATY4
    Mfr. Model #
    6ATY4
    Cast Iron 9-1/2" Hex Pipe Wrench, 2-5/8" Jaw
    Web Price $36.50 / each
  • Double Face Sledge Hammer, 8 lb. Head Weight, 2-3/8" Head Width, 29-7/8" Overall Length

    Brand
    WESTWARD
    Item #
    2DBT3
    Mfr. Model #
    2DBT3
    Double Face Sledge Hammer, 8 lb. Head Weight, 2-3/8&qu
    Web Price $39.60 / each
  • Gold Carpenters Tool Apron w/Belt, Leather, Fits up to 50" Waist Size, Number of Pockets: 12

    Brand
    WESTWARD
    Item #
    5MZL2
    Mfr. Model #
    5MZL2
    Gold Carpenters Tool Apron w/Belt, Leather, Fits up to
    Web Price $39.60 / each
  • Black and Red Magnetic Wrench Rack, Aluminum / Plastic, 15-3/4" Length, 2" Width

    Brand
    WESTWARD
    Item #
    5NND7
    Mfr. Model #
    5NND7
    Black and Red Magnetic Wrench Rack, Aluminum / Plastic
    Web Price $38.60 / each
  • Star Insulated Screwdriver Set, Multicomponent, Number of Pieces: 6

    Brand
    WESTWARD
    Item #
    1YXN7
    Mfr. Model #
    1YXN7
    Star Insulated Screwdriver Set, Multicomponent, Number of Pieces
    Web Price $35.90 / each
  • Reduced Shank Drill Bit, 23/32", Cobalt Steel, Straw/Bronze, List Number Non-Listed

    Brand
    WESTWARD
    Item #
    5TVP1
    Mfr. Model #
    5TVP1
    Reduced Shank Drill Bit, 23/32", Cobalt Steel, Straw&#
    Web Price $36.40 / each
  • 3 ft. 8-7/8" Matrix II Bi-Metal Portable Band Saw Blade, ForMetal, TPI: 10, 3 PK

    Brand
    WESTWARD
    Item #
    46TX95
    Mfr. Model #
    46TX95
    3 ft. 8-7/8" Matrix II Bi-Metal Portable Band Saw
    Web Price $38.60 / pkg. of 3
  • Plastic, Steel Portable Tool Box, 7-7/8"H x 20"W x 7"D, 980 cu. in., Black

    Brand
    WESTWARD
    Item #
    44ZJ90
    Mfr. Model #
    44ZJ90
    Plastic, Steel Portable Tool Box, 7-7/8"H x 20"W&
    Web Price $36.80 / each
  • Mechanical Jaw Puller, 2 ton Cap, 2 Jaws

    Brand
    WESTWARD
    Item #
    23MD19
    Mfr. Model #
    23MD19
    Mechanical Jaw Puller, 2 ton Cap, 2 Jaws
    Web Price $37.00 / each
  • Strap Wrench, 1-1/2 to 9-1/2 In., 34 In. L

    Brand
    WESTWARD
    Item #
    23M602
    Mfr. Model #
    23M602
    Strap Wrench, 1-1/2 to 9-1/2 In., 34 In. L
    Web Price $36.70 / each
  • 1-1/2" Alloy Steel Socket with 3/4" Drive Size and Chrome Finish

    Brand
    WESTWARD
    Item #
    10E307
    Mfr. Model #
    10E307
    1-1/2" Alloy Steel Socket with 3/4" Drive Si
    Web Price $35.50 / each
  • #2 Phillips Power Bit, 1/4" Hex Power Drive

    Brand
    WESTWARD
    Item #
    40L633
    Mfr. Model #
    40L633
    #2 Phillips Power Bit, 1/4" Hex Power Drive
    Web Price $39.20 / pkg. of 50
  • 11 lb. Carbon Steel Spool MIG Welding Wire with 0.035" Diameter and ER70S-6 AWS Classification

    Brand
    WESTWARD
    Item #
    24D974
    Mfr. Model #
    ER70S6-035-11
    11 lb. Carbon Steel Spool MIG Welding Wire with 0.035&
    Web Price $36.00 / each
  • Handheld Sprayer, Polyethylene Tank Material, 1 gal., 45 psi Max Sprayer Pressure

    Brand
    WESTWARD
    Item #
    12U481
    Mfr. Model #
    12U481
    Handheld Sprayer, Polyethylene Tank Material, 1 gal., 45 ps
    Web Price $35.80 / each
  • 6"-Dia. Hole Saw for Wood, 1-1/2" Max. Cutting Depth, 4/6 Teeth per Inch

    Brand
    WESTWARD
    Item #
    29VU48
    Mfr. Model #
    29VU48
    6"-Dia. Hole Saw for Wood, 1-1/2" Max. Cutting&#x
    Web Price $37.40 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More