Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WESTWARD

459 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Snow Shovel, Aluminum Blade Material, 18" Blade Width, 14-3/4" Blade Height

    Brand
    WESTWARD
    Item #
    12U488
    Mfr. Model #
    12U488
    Snow Shovel, Aluminum Blade Material, 18" Blade Width,
    Web Price $33.40 / each
  • Cable Cutter, 9" Overall Length, Shear Cut Cutting Action, Primary Application: Electrical Cable

    Brand
    WESTWARD
    Item #
    10D466
    Mfr. Model #
    10D466
    Cable Cutter,9" Overall Length,Shear Cut Cutting Action,Primary&
    Web Price $32.60 / each
  • Round Point Shovel, 48 In.Handle, 14 ga.

    Brand
    WESTWARD
    Item #
    1WG31
    Mfr. Model #
    1WG31
    Round Point Shovel, 48 In.Handle, 14 ga.
    Web Price $32.20 / each
  • Round Point Shovel, 48 In.Handle, 14 ga.

    Brand
    WESTWARD
    Item #
    3YU82
    Mfr. Model #
    3YU82
    Round Point Shovel, 48 In.Handle, 14 ga.
    Web Price $31.60 / each
  • Cast Iron 14" Straight Pipe Wrench, 2" Jaw Capacity

    Brand
    WESTWARD
    Item #
    3LY99
    Mfr. Model #
    3LY99
    Cast Iron 14" Straight Pipe Wrench, 2" Jaw Capaci
    Web Price $32.70 / each
  • Garden Spade, 29 In Handle, 7 In Blade

    Brand
    WESTWARD
    Item #
    3YU80
    Mfr. Model #
    3YU80
    Garden Spade, 29 In Handle, 7 In Blade
    Web Price $32.90 / each
  • Square Point Shovel, 48 In.Handle, 14 ga.

    Brand
    WESTWARD
    Item #
    6YU35
    Mfr. Model #
    6YU35
    Square Point Shovel, 48 In.Handle, 14 ga.
    Web Price $32.00 / each
  • 12" Adjustable Wrench, Plain Handle, 1-11/32" Jaw Capacity, Steel

    Brand
    WESTWARD
    Item #
    1NYB4
    Mfr. Model #
    1NYB4
    12" Adjustable Wrench, Plain Handle, 1-11/32" Jaw
    Web Price $32.94 / each
  • Drum Dolly, 400 lb., Steel, Black

    Brand
    WESTWARD
    Item #
    34NK68
    Mfr. Model #
    34NK68
    Drum Dolly, 400 lb., Steel, Black
    Web Price $31.40 / each
  • Clear Tube Grease Gun Barrel

    Brand
    WESTWARD
    Item #
    15F209
    Mfr. Model #
    15F209
    Clear Tube Grease Gun Barrel
    Web Price $34.80 / each
  • Lever Grease Gun, 10,000 psi, 31.0 Strokes Per Oz., Cartridge, Bulk, Filler Pump Loading, Flex Hose

    Brand
    WESTWARD
    Item #
    4BY72
    Mfr. Model #
    4BY72
    Lever Grease Gun, 10,000 psi, 31.0 Strokes Per Oz., Ca
    Web Price $32.90 / each
  • L Clamp, 6 Max. Jaw Opening (In.), 1500 lb. Nominal Clamping Pressure

    Brand
    WESTWARD
    Item #
    2FGN6
    Mfr. Model #
    2FGN6
    L Clamp,6 Max. Jaw Opening (In.),1500 lb. Nominal
    Web Price $30.10 / each
  • Plastic Portable Tool Box, 9"H x 20"W x 9-1/2"D, 1665 cu. in., Black

    Brand
    WESTWARD
    Item #
    30RZ36
    Mfr. Model #
    30RZ36
    Plastic Portable Tool Box, 9"H x 20"W x 9-1/
    Web Price $30.50 / each
  • Red and Black Magnetic Socket Holder, Aluminum / Plastic, 22-3/4" Length, 1-3/8" Width

    Brand
    WESTWARD
    Item #
    5NND6
    Mfr. Model #
    5NND6
    Red and Black Magnetic Socket Holder, Aluminum / Plast
    Web Price $34.70 / each
  • Ice Scraper, 7" Blade Width, 6" Blade Height, 54" Handle Length, Straight Handle Type

    Brand
    WESTWARD
    Item #
    39FY71
    Mfr. Model #
    39FY71
    Ice Scraper, 7" Blade Width, 6" Blade Height, 54&
    Web Price $32.50 / each
  • Square Point Shovel, 30 In. Handle, 14 ga.

    Brand
    WESTWARD
    Item #
    1WG34
    Mfr. Model #
    1WG34
    Square Point Shovel, 30 In. Handle, 14 ga.
    Web Price $31.50 / each
  • Reduced Shank Drill Bit, 7/8", High Speed Steel, Black Oxide, List Number Non-Listed

    Brand
    WESTWARD
    Item #
    4UM82
    Mfr. Model #
    4UM82
    Reduced Shank Drill Bit, 7/8", High Speed Steel,
    Web Price $30.50 / each
  • Needle Nose Pliers, Jaw Length: 3-1/8", Jaw Width: 3/8", Jaw Bend: 0°, Tip Width: 5/32"

    Brand
    WESTWARD
    Item #
    1UKK6
    Mfr. Model #
    1UKK6
    Needle Nose Pliers, Jaw Length: 3-1/8", Jaw Width
    Web Price $32.50 / each
  • Linemans Pliers, Jaw Length: 1-9/16", Jaw Width: 1-1/4", Jaw Thickness: 1/4", Dipped Handle

    Brand
    WESTWARD
    Item #
    1UKL8
    Mfr. Model #
    1UKL8
    Linemans Pliers, Jaw Length: 1-9/16", Jaw Width:&
    Web Price $34.20 / each
  • 300 ft. Fiberglass SAE Engineers Long Tape Measure, Yellow

    Brand
    WESTWARD
    Item #
    4YP87
    Mfr. Model #
    4YP87
    300 ft. Fiberglass SAE Engineers Long Tape Measure, Yellow
    Web Price $33.40 / each
  • Pin Punch, Bull, 1/4in.

    Brand
    WESTWARD
    Item #
    31MA14
    Mfr. Model #
    31MA14
    Pin Punch,  Bull,  1/4in.
    Web Price $32.50 / each
  • Three-Flat Step Drill Bit, High Speed Steel, 9 Hole Sizes, 1/16" Step Thickness

    Brand
    WESTWARD
    Item #
    19N124
    Mfr. Model #
    19N124
    Three-Flat Step Drill Bit, High Speed Steel, 9 Hole Si
    Web Price $32.70 / each
  • Digital Caliper 0-6"/0-150mm Range, 0.0005"/0.01mm Resolution, Plastic

    Brand
    WESTWARD
    Item #
    2YNC6
    Mfr. Model #
    2YNC6
    Digital Caliper 0-6"/0-150mm Range, 0.0005"/0.01mm Res
    Web Price $30.70 / each
  • Stepped Tip Epoxy Applicator Nozzles, Mixer For Use With 50mL Cartridges

    Brand
    WESTWARD
    Item #
    48H968
    Mfr. Model #
    48H968
    Stepped Tip Epoxy Applicator Nozzles, Mixer For Use With&#x
    Web Price $32.70 / pkg. of 10
  • Double Face Sledge Hammer, 4 lb. Head Weight, 1-1/2" Head Width, 14" Overall Length

    Brand
    WESTWARD
    Item #
    6DWL4
    Mfr. Model #
    6DWL4
    Double Face Sledge Hammer, 4 lb. Head Weight, 1-1/2&qu
    Web Price $30.60 / each
  • Grease Gun Hose, 6000 psi

    Brand
    WESTWARD
    Item #
    30RZ30
    Mfr. Model #
    30RZ30
    Grease Gun Hose, 6000 psi
    Web Price $31.30 / each
  • LCD Infrared Thermometer, Laser Sighting: Single Dot, -28° to 230° Temp. Range (F)

    Brand
    WESTWARD
    Item #
    1VER1
    Mfr. Model #
    1VER1
    LCD Infrared Thermometer, Laser Sighting: Single Dot, -28&d
    Web Price $32.70 / each
  • Plastic, Steel Portable Tool Box, 7-1/2"H x 16"W x 7"D, 825 cu. in., Red

    Brand
    WESTWARD
    Item #
    36Y011
    Mfr. Model #
    36Y011
    Plastic, Steel Portable Tool Box, 7-1/2"H x 16"W&
    Web Price $30.30 / each
  • Lever Grease Gun, 10,000 psi, 28.0 Strokes Per Oz., Cartridge, Bulk, Filler Pump Loading, Rigid Pipe

    Brand
    WESTWARD
    Item #
    4BY71
    Mfr. Model #
    4BY71
    Lever Grease Gun, 10,000 psi, 28.0 Strokes Per Oz., Ca
    Web Price $30.50 / each
  • 14" Carbon Steel Box Stick Electrode with 1/8" Dia. and E7018 AWS Classification

    Brand
    WESTWARD
    Item #
    24D938
    Mfr. Model #
    24D938
    14" Carbon Steel Box Stick Electrode with 1/8"&#x
    Web Price $30.60 / each
  • Engine Cylinder Hone, Steel

    Brand
    WESTWARD
    Item #
    45FF52
    Mfr. Model #
    45FF52
    Engine Cylinder Hone, Steel
    Web Price $31.70 / each
  • Diamond Core Bit, 1" Dia. X 11" Dry Application, 10" Drilling Depth

    Brand
    WESTWARD
    Item #
    29FZ56
    Mfr. Model #
    29FZ56
    Diamond Core Bit, 1" Dia. X 11" Dry Application,&
    Web Price $33.30 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More