Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WESTWARD

585 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Pistol Grip Grease Gun, 6000 psi, 56.0 Strokes Per Oz., Cartridge, Bulk Loading, Flex Hose Nozzle

    Brand
    WESTWARD
    Item #
    15F196
    Mfr. Model #
    15F196
    Pistol Grip Grease Gun, 6000 psi, 56.0 Strokes Per Oz.
    Web Price $26.00 / each
  • Long L-Shaped SAE/Metric Black Oxide Ball End Hex Key Set, Number of Pieces: 22

    Brand
    WESTWARD
    Item #
    2CYC7
    Mfr. Model #
    2CYC7
    Long L-Shaped SAE/Metric Black Oxide Ball End Hex Key&
    Web Price $25.60 / each
  • Long Nose Pliers, Jaw Length: 2-7/16", Jaw Width: 3/8", Jaw Bend: 0°, Tip Width: 3/16"

    Brand
    WESTWARD
    Item #
    1UKK2
    Mfr. Model #
    1UKK2
    Long Nose Pliers, Jaw Length: 2-7/16", Jaw Width&
    Web Price $26.30 / each
  • Double Face Sledge Hammer, 3 lb. Head Weight, 1-1/2" Head Width, 14" Overall Length

    Brand
    WESTWARD
    Item #
    6DWL5
    Mfr. Model #
    6DWL5
    Double Face Sledge Hammer, 3 lb. Head Weight, 1-1/2&qu
    Web Price $25.70 / each
  • 3-3/4" x 3-5/8" Side Pump Bottle Jack with 2 tons Lifting Capacity

    Brand
    WESTWARD
    Item #
    3ZC58
    Mfr. Model #
    3ZC58
    3-3/4" x 3-5/8" Side Pump   Bottle Jack
    Web Price $29.70 / each
  • Ice Scraper, 7" Blade Width, 6" Blade Height, 48" Handle Length, Straight Handle Type

    Brand
    WESTWARD
    Item #
    6YU41
    Mfr. Model #
    6YU41
    Ice Scraper, 7" Blade Width, 6" Blade Height, 48&
    Web Price $25.50 / each
  • Passive Welding Helmet, 10 Lens Shade, 3.86" x 2.09" Viewing AreaBlack

    Brand
    WESTWARD
    Item #
    4UZZ3
    Mfr. Model #
    4UZZ3
    Passive Welding Helmet, 10 Lens Shade, 3.86" x 2.09&qu
    Web Price $25.19 / each
  • Oil Drain, 5-13/16 H (In.), 23-1/4 in. L

    Brand
    WESTWARD
    Item #
    45CT66
    Mfr. Model #
    45CT66
    Oil Drain, 5-13/16 H (In.), 23-1/4 in. L
    Web Price $26.80 / each
  • 12" Adjustable Wrench, Plain Handle, 1-1/2" Jaw Capacity, Steel

    Brand
    WESTWARD
    Item #
    1NYA5
    Mfr. Model #
    1NYA5
    12" Adjustable Wrench, Plain Handle, 1-1/2" Jaw C
    Web Price $29.70 / each
  • Automatic Safety Wire Twist Pliers, Wire Size: 0.020" to 0.060", CW Rotation, Nominal Length: 9"

    Brand
    WESTWARD
    Item #
    48UV52
    Mfr. Model #
    48UV52
    Automatic Safety Wire Twist Pliers, Wire Size: 0.020"&
    Web Price $29.50 / each
  • Steel Socket Bit Set with 3/8" Drive Size and Chrome Finish; Number of Pieces: 13

    Brand
    WESTWARD
    Item #
    4YP58
    Mfr. Model #
    4YP58
    Steel Socket Bit Set with 3/8" Drive Size and
    Clearance Price $29.25 / each

    Web Price $41.10

  • 3/4" x 12" SDS Plus Hammer Drill Bit, Number of Cutter Heads: 2

    Brand
    WESTWARD
    Item #
    22UV83
    Mfr. Model #
    22UV83
    3/4" x 12" SDS Plus Hammer Drill Bit, Number
    Web Price $27.90 / each
  • Long Nose Pliers, Jaw Length: 3", Jaw Width: 3/8", Jaw Bend: 0°, Tip Width: 3/16"

    Brand
    WESTWARD
    Item #
    3WY58
    Mfr. Model #
    3WY58
    Long Nose Pliers, Jaw Length: 3", Jaw Width:
    Web Price $29.30 / each
  • 15/16", Combination Wrench, SAE, Full Polish Finish, Number of Points: 6

    Brand
    WESTWARD
    Item #
    36A283
    Mfr. Model #
    36A283
    15/16", Combination Wrench, SAE, Full Polish Finish, N
    Web Price $29.48 / each
  • Black 600D High Density Polyester Fabric Duffel Bag; Number of Pockets 3

    Brand
    WESTWARD
    Item #
    25F576
    Mfr. Model #
    25F576
    Black 600D High Density Polyester Fabric Duffel Bag; N
    Web Price $29.70 / each
  • 8", 10" Steel Adjustable Wrench Set with Cushion Grip Handle

    Brand
    WESTWARD
    Item #
    1NYD3
    Mfr. Model #
    1NYD3
    8", 10" Steel Adjustable Wrench Set with Cushion
    Web Price $28.40 / each
  • Lever Grease Gun, 6000 psi, 31.0 Strokes Per Oz., Cartridge, Bulk Loading, Flex Hose Nozzle

    Brand
    WESTWARD
    Item #
    4BY69
    Mfr. Model #
    4BY69
    Lever Grease Gun, 6000 psi, 31.0 Strokes Per Oz., Cart
    Web Price $27.00 / each
  • Black 600D Polyester Unlined Bag; Number of Pockets 1

    Brand
    WESTWARD
    Item #
    25F579
    Mfr. Model #
    25F579
    Black 600D Polyester Unlined Bag; Number of Pockets 1
    Web Price $26.40 / each
  • Screw Extractor Set, Carbon Steel, 6 pcs.

    Brand
    WESTWARD
    Item #
    2RUP9
    Mfr. Model #
    2RUP9
    Screw Extractor Set, Carbon Steel, 6 pcs.
    Web Price $27.10 / each
  • 9" Steel Curved Handle Folding Saw

    Brand
    WESTWARD
    Item #
    2RDN1
    Mfr. Model #
    2RDN1
    9" Steel Curved Handle Folding Saw
    Web Price $25.80 / each
  • Flexible Floor Scraper with 18" Carbon Steel Blade, 54" Handle Length

    Brand
    WESTWARD
    Item #
    13P508
    Mfr. Model #
    13P508
    Flexible Floor Scraper with 18" Carbon Steel Blade, 54
    Web Price $25.60 / each
  • 33-Piece Screwdriver Bit Set, 1/4" Hex Shank Size

    Brand
    WESTWARD
    Item #
    1VXP3
    Mfr. Model #
    1VXP3
    33-Piece Screwdriver Bit Set, 1/4" Hex Shank Size
    Clearance Price $28.62 / each

    Web Price $31.80

  • Garden Spade, 46-3/4 In Hndle, 12 In Blade

    Brand
    WESTWARD
    Item #
    12V168
    Mfr. Model #
    12V168
    Garden Spade, 46-3/4 In Hndle, 12 In Blade
    Web Price $26.00 / each
  • 7/8" x 12" SDS Plus Hammer Drill Bit, Number of Cutter Heads: 2

    Brand
    WESTWARD
    Item #
    22UV87
    Mfr. Model #
    22UV87
    7/8" x 12" SDS Plus Hammer Drill Bit, Number
    Web Price $29.80 / each
  • Electric Engraver, 0.2 A, 120 V

    Brand
    WESTWARD
    Item #
    24A482
    Mfr. Model #
    24A482
    Electric Engraver, 0.2 A, 120 V
    Web Price $25.10 / each
  • 10-PC Round Hammer Drill Bit Set

    Brand
    WESTWARD
    Item #
    20UR67
    Mfr. Model #
    20UR67
    10-PC Round Hammer Drill Bit Set
    Web Price $29.20 / each
  • Double Face Sledge Hammer, 3 lb. Head Weight, 1-9/16" Head Width, 14" Overall Length

    Brand
    WESTWARD
    Item #
    2DBT7
    Mfr. Model #
    2DBT7
    Double Face Sledge Hammer, 3 lb. Head Weight, 1-9/16&q
    Web Price $28.60 / each
  • Portable Tool Box, 7-1/2"H x 16"W x 7"D, 825 cu. in., Black

    Brand
    WESTWARD
    Item #
    44ZJ82
    Mfr. Model #
    44ZJ82
    Portable Tool Box, 7-1/2"H x 16"W x 7"D,
    Web Price $27.90 / each
  • Lug Nut Wrench, L - Bar Ext, LED Light

    Brand
    WESTWARD
    Item #
    2HLE7
    Mfr. Model #
    2HLE7
    Lug Nut Wrench, L - Bar Ext, LED Light
    Web Price $28.70 / each
  • 2 ft. 8-7/8" Matrix II Bi-Metal Portable Band Saw Blade, ForGeneral Purpose, TPI: 18, 3 PK

    Brand
    WESTWARD
    Item #
    46TX86
    Mfr. Model #
    46TX86
    2 ft. 8-7/8" Matrix II Bi-Metal Portable Band Saw
    Web Price $27.90 / pkg. of 3
  • Long Nose Pliers, Jaw Length: 2", Jaw Width: 3/4", Jaw Bend: 0°, Tip Width: 1/8"

    Brand
    WESTWARD
    Item #
    3WY56
    Mfr. Model #
    3WY56
    Long Nose Pliers, Jaw Length: 2", Jaw Width:
    Web Price $27.10 / each
  • 14-Pc. Pilot Point Drill Bit Set, 135°, Cobalt Steel, Round Shank Type

    Brand
    WESTWARD
    Item #
    10D227
    Mfr. Model #
    10D227
    14-Pc. Pilot Point Drill Bit Set, 135°, Cobalt Steel,&#
    Web Price $28.76 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More