Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WESTWARD

850 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Non-marring 2-Strap Knee Pads, Gray, Universal

    Brand
    WESTWARD
    Item #
    12F685
    Mfr. Model #
    12F685
    Non-marring 2-Strap Knee Pads, Gray, Universal
    Web Price $21.15 / pair
  • Stepped Tip Epoxy Applicator Nozzles, Mixer For Use With 50mL Cartridges

    Brand
    WESTWARD
    Item #
    48H967
    Mfr. Model #
    48H967
    Stepped Tip Epoxy Applicator Nozzles, Mixer For Use With&#x
    Web Price $24.65 / pkg. of 10
  • Long Nose Pliers, Jaw Length: 2", Jaw Width: 5/16", Jaw Bend: 0°, Tip Width: 1/8"

    Brand
    WESTWARD
    Item #
    1UKJ9
    Mfr. Model #
    1UKJ9
    Long Nose Pliers, Jaw Length: 2", Jaw Width:
    Web Price $23.95 / each
  • 2-3/8" Carbon Steel 2-Point Utility Blade, 100 PK

    Brand
    WESTWARD
    Item #
    2ZRH8
    Mfr. Model #
    2ZRH8
    2-3/8" Carbon Steel 2-Point Utility Blade, 100 PK
    Web Price $20.65 / pkg. of 100
  • Scoop Shovel, 30 in. L Handle, HDPE, Black

    Brand
    WESTWARD
    Item #
    45GV20
    Mfr. Model #
    45GV20
    Scoop Shovel, 30 in. L Handle, HDPE, Black
    Web Price $24.55 / each
  • 16 ft. Steel SAE Tape Measure, Black/Blue

    Brand
    WESTWARD
    Item #
    1MKP8
    Mfr. Model #
    1MKP8
    16 ft. Steel SAE Tape Measure, Black/Blue
    Web Price $24.37 / each
  • Cable Cutter, 7-1/2" Overall Length, Shear Cut Cutting Action, Primary Application: Electrical Cable

    Brand
    WESTWARD
    Item #
    1YNA8
    Mfr. Model #
    1YNA8
    Cable Cutter,7-1/2" Overall Length,Shear Cut Cutting Action
    Web Price $24.52 / each
  • 35 ft. Steel SAE Tape Measure, Chrome

    Brand
    WESTWARD
    Item #
    1MKT3
    Mfr. Model #
    1MKT3
    35 ft. Steel SAE Tape Measure, Chrome
    Web Price $22.33 / each
  • Pneumatic Chisel, 0.680" Round Shank, 8" Tool Overall Length, 2" Chisel Tip Width

    Brand
    WESTWARD
    Item #
    4MGZ7
    Mfr. Model #
    4MGZ7
    Pneumatic Chisel, 0.680" Round Shank, 8" Tool Overall&
    Web Price $21.45 / each
  • Aluminum I-Beam Level, 24" Length, Magnetic, Top Read: No

    Brand
    WESTWARD
    Item #
    4MRW1
    Mfr. Model #
    4MRW1
    Aluminum I-Beam Level, 24" Length, Magnetic, Top Read:
    Web Price $20.95 / each
  • 6-1/2" Cable Slitter

    Brand
    WESTWARD
    Item #
    1YMZ9
    Mfr. Model #
    1YMZ9
    6-1/2" Cable Slitter
    Web Price $21.80 / each
  • Gator Machete, 16-1/2 in., Steel

    Brand
    WESTWARD
    Item #
    31MJ56
    Mfr. Model #
    31MJ56
    Gator Machete, 16-1/2 in., Steel
    Web Price $22.40 / each
  • Ball Pein Hammer, Head Weight (Oz.) 16.0, Steel Handle, Overall Length (In.) 13

    Brand
    WESTWARD
    Item #
    6DWN1
    Mfr. Model #
    6DWN1
    Ball Pein Hammer, Head Weight (Oz.) 16.0, Steel H
    Web Price $22.55 / each
  • Needle Nose Pliers, Jaw Length: 2", Jaw Width: 5/16", Jaw Bend: 0°, Tip Width: 3/16"

    Brand
    WESTWARD
    Item #
    1UKK1
    Mfr. Model #
    1UKK1
    Needle Nose Pliers, Jaw Length: 2", Jaw Width:&#x
    Web Price $21.85 / each
  • Extra Long Drill Bit, 1/2", High Speed Steel, Black Oxide, List Number 907

    Brand
    WESTWARD
    Item #
    5TVL7
    Mfr. Model #
    5TVL7
    Extra Long Drill Bit, 1/2", High Speed Steel, Bla
    Web Price $23.40 / each
  • Battery Holder, 9 1/2 In

    Brand
    WESTWARD
    Item #
    1EFZ1
    Mfr. Model #
    1EFZ1
    Battery Holder, 9 1/2 In
    Web Price $20.95 / each
  • Rubber Mallet, 32 oz. Head Weight, Fiberglass with Vinyl Grip Handle Material

    Brand
    WESTWARD
    Item #
    30PA82
    Mfr. Model #
    30PA82
    Rubber Mallet,32 oz. Head Weight,Fiberglass with Vinyl Grip
    Web Price $24.92 / each
  • Light Duty Cast Iron C-Clamp, 6" Max. Opening, 2-7/8" Throat Depth, Gray

    Brand
    WESTWARD
    Item #
    2LAZ3
    Mfr. Model #
    2LAZ3
    Light Duty Cast Iron C-Clamp, 6" Max. Opening, 2-7
    Web Price $24.50 / each
  • Pneumatic Chisel, 0.401" Round Shank, 18" Tool Overall Length, 3/4" Chisel Tip Width

    Brand
    WESTWARD
    Item #
    4MHD8
    Mfr. Model #
    4MHD8
    Pneumatic Chisel, 0.401" Round Shank, 18" Tool Overall
    Web Price $24.85 / each
  • Black Tool Drawer Liner Roll, PVC, 115" Length, 22-1/2" Width

    Brand
    WESTWARD
    Item #
    22XP05
    Mfr. Model #
    22XP05
    Black Tool Drawer Liner Roll, PVC, 115" Length, 22-1&#
    Web Price $21.90 / each
  • 12" Straight Back BIM-M42 Reciprocating Saw Blade, TPI: 18

    Brand
    WESTWARD
    Item #
    24A541
    Mfr. Model #
    24A541
    12" Straight Back BIM-M42 Reciprocating Saw Blade, TPI:
    Web Price $22.72 / pkg. of 5
  • Reduced Shank Drill Bit, 3/4", High Speed Steel, Black Oxide, List Number Non-Listed

    Brand
    WESTWARD
    Item #
    4UM74
    Mfr. Model #
    4UM74
    Reduced Shank Drill Bit, 3/4", High Speed Steel,
    Web Price $22.80 / each
  • 2-3/8" Carbon Steel Round Point Safety Blade, 100 PK

    Brand
    WESTWARD
    Item #
    2ZRJ1
    Mfr. Model #
    2ZRJ1
    2-3/8" Carbon Steel Round Point Safety Blade, 100
    Web Price $21.45 / pkg. of 100
  • Regular Duty Cast Iron C-Clamp, 8" Max. Opening, 3-1/4" Throat Depth, Gray

    Brand
    WESTWARD
    Item #
    2LAY8
    Mfr. Model #
    2LAY8
    Regular Duty Cast Iron C-Clamp, 8" Max. Opening, 3-1&#
    Web Price $24.40 / each
  • Linemans Pliers, Jaw Length: 1-7/8", Jaw Width: 1-1/6", Jaw Thickness: 1/4", Ergonomic Handle

    Brand
    WESTWARD
    Item #
    5UFV4
    Mfr. Model #
    5UFV4
    Linemans Pliers, Jaw Length: 1-7/8", Jaw Width:&#
    Web Price $24.10 / each
  • Drain Spade, 27 In. Handle, 6 In. Blade

    Brand
    WESTWARD
    Item #
    4LVR6
    Mfr. Model #
    4LVR6
    Drain Spade, 27 In. Handle, 6 In. Blade
    Web Price $24.40 / each
  • T Handle Tap Wrench, Ratchet, 1/16-1/4 In

    Brand
    WESTWARD
    Item #
    2CYT5
    Mfr. Model #
    2CYT5
    T Handle Tap Wrench, Ratchet, 1/16-1/4 In
    Web Price $21.25 / each
  • 13-Piece NC, NF 118° Drill Bit and Tap Set with #4 to 1/4" Size Range

    Brand
    WESTWARD
    Item #
    5PXJ0
    Mfr. Model #
    5PXJ0
    13-Piece NC, NF 118° Drill Bit and Tap Set with&#x
    Web Price $23.55 / each
  • 7-1/8" Solid and Stranded Wire Stripper, 20 to 10 AWG Capacity

    Brand
    WESTWARD
    Item #
    1YNA3
    Mfr. Model #
    1YNA3
    7-1/8" Solid and Stranded Wire Stripper, 20 to 10
    Web Price $22.25 / each
  • 6" Crimped Wire Wheel Brush, Arbor Hole Mounting, 0.014" Wire Dia., 1-1/4" Bristle Trim Length, 1 EA

    Brand
    WESTWARD
    Item #
    1GBK7
    Mfr. Model #
    1GBK7
    6" Crimped Wire Wheel Brush, Arbor Hole Mounting, 0.01
    Web Price $20.60 / each
  • 16 oz. Lever Oil Can

    Brand
    WESTWARD
    Item #
    21EM25
    Mfr. Model #
    21EM25
    16 oz. Lever Oil Can
    Web Price $20.65 / each
  • Reduced Shank Drill Bit, 11/16", High Speed Steel, Black Oxide, List Number Non-Listed

    Brand
    WESTWARD
    Item #
    4UM70
    Mfr. Model #
    4UM70
    Reduced Shank Drill Bit, 11/16", High Speed Steel,
    Web Price $20.70 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More