Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WESTWARD

1,096 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • 50 ft. x 1/2" dia. Soaker/Sprinkler Hose, Rubber/PVC, 40 psi, Black

    Brand
    WESTWARD
    Item #
    4TMP9
    Mfr. Model #
    4TMP9
    50 ft. x 1/2" dia. Soaker/Sprinkler Hose, Rubber&
    Web Price $15.10 / each
  • Lawn Rake, Steel, 54 In, 24 Tines

    Brand
    WESTWARD
    Item #
    1WG30
    Mfr. Model #
    1WG30
    Lawn Rake, Steel, 54 In, 24 Tines
    Web Price $17.60 / each
  • Carbon Steel Folding Utility Knife, 6-7/8" Overall Length

    Brand
    WESTWARD
    Item #
    1YJD8
    Mfr. Model #
    1YJD8
    Carbon Steel Folding Utility Knife,6-7/8" Overall Length
    Web Price $15.57 / each
  • Diagonal Cutting Pliers, Cut: Flush, Jaw Width: 11/32", Jaw Length: 7/8", ESD Safe: No

    Brand
    WESTWARD
    Item #
    1UKL2
    Mfr. Model #
    1UKL2
    Diagonal Cutting Pliers, Cut: Flush, Jaw Width: 11
    Web Price $15.10 / each
  • 8" Adjustable Wrench, Plain Handle, 1" Jaw Capacity, Steel

    Brand
    WESTWARD
    Item #
    1NYB2
    Mfr. Model #
    1NYB2
    8" Adjustable Wrench, Plain Handle, 1" Jaw Capacity,&#
    Web Price $17.05 / each
  • Non-skid 2-Strap Knee Pads, Black, Universal

    Brand
    WESTWARD
    Item #
    12F682
    Mfr. Model #
    12F682
    Non-skid 2-Strap Knee Pads, Black, Universal
    Web Price $17.70 / pair
  • Flat File, 12 In, Bastard, Machinists

    Brand
    WESTWARD
    Item #
    1NFP3
    Mfr. Model #
    1NFP3
    Flat File, 12 In, Bastard, Machinists
    Web Price $15.40 / each
  • Handheld Sprayer, Polyethylene Tank Material, 1 gal., 45 psi Max Sprayer Pressure

    Brand
    WESTWARD
    Item #
    12U469
    Mfr. Model #
    12U469
    Handheld Sprayer, Polyethylene Tank Material, 1 gal., 45 ps
    Web Price $15.85 / each
  • Straight Metal Cutting Snip, 9-3/4", 18 Mild

    Brand
    WESTWARD
    Item #
    5MX59
    Mfr. Model #
    5MX59
    Straight Metal Cutting Snip, 9-3/4", 18 Mild
    Web Price $18.48 / each
  • Snow Shovel, Polypropylene Blade Material, 18" Blade Width, 13-1/2" Blade Height

    Brand
    WESTWARD
    Item #
    32KX18
    Mfr. Model #
    32KX18
    Snow Shovel, Polypropylene Blade Material, 18" Blade Width,
    Web Price $16.50 / each
  • Half Round File, 10 In, Bastard, Machinists

    Brand
    WESTWARD
    Item #
    1NFR2
    Mfr. Model #
    1NFR2
    Half Round File, 10 In, Bastard, Machinists
    Web Price $15.60 / each
  • 19 -pc. Needle Set, Steel, 7" L

    Brand
    WESTWARD
    Item #
    4MHF3
    Mfr. Model #
    4MHF3
    19 -pc. Needle Set, Steel, 7" L
    Web Price $17.40 / each
  • Aluminum Torpedo Level, 9" Length, Magnetic, Top Read: No

    Brand
    WESTWARD
    Item #
    4MRX8
    Mfr. Model #
    4MRX8
    Aluminum Torpedo Level, 9" Length, Magnetic, Top Read:
    Web Price $18.60 / each
  • 25 ft. Steel SAE Tape Measure, Chrome

    Brand
    WESTWARD
    Item #
    1MKR9
    Mfr. Model #
    1MKR9
    25 ft. Steel SAE Tape Measure, Chrome
    Web Price $19.09 / each
  • Long L-Shaped SAE/Metric Black Oxide Hex Key Set, Number of Pieces: 22

    Brand
    WESTWARD
    Item #
    2CYC4
    Mfr. Model #
    2CYC4
    Long L-Shaped SAE/Metric Black Oxide Hex Key Set, Numb
    Web Price $17.00 / each
  • 6" Adjustable Wrench, Plain Handle, 3/4" Jaw Capacity, Steel

    Brand
    WESTWARD
    Item #
    1NYB1
    Mfr. Model #
    1NYB1
    6" Adjustable Wrench, Plain Handle, 3/4" Jaw Capa
    Web Price $16.20 / each
  • Screw Extractor Set, Carbon Steel, 10 pcs.

    Brand
    WESTWARD
    Item #
    2RUR2
    Mfr. Model #
    2RUR2
    Screw Extractor Set, Carbon Steel, 10 pcs.
    Web Price $17.35 / each
  • Non-marring 2-Strap Knee Pads, Black/Blue, Universal

    Brand
    WESTWARD
    Item #
    12F681
    Mfr. Model #
    12F681
    Non-marring 2-Strap Knee Pads, Black/Blue, Universal
    Web Price $15.45 / pair
  • Long Alignment Punch, 5/16 Tip, 18 In L

    Brand
    WESTWARD
    Item #
    2AJB6
    Mfr. Model #
    2AJB6
    Long Alignment Punch, 5/16 Tip, 18 In L
    Web Price $17.55 / each
  • 3/4", Combination Wrench, SAE, Full Polish Finish, Number of Points: 12

    Brand
    WESTWARD
    Item #
    33M584
    Mfr. Model #
    33M584
    3/4", Combination Wrench, SAE, Full Polish Finish, Num
    Web Price $17.11 / each
  • Stabilizer 1-Strap Knee Pads, Black/Blue, Universal

    Brand
    WESTWARD
    Item #
    5MZH8
    Mfr. Model #
    5MZH8
    Stabilizer 1-Strap Knee Pads, Black/Blue, Universal
    Web Price $18.25 / pair
  • Steel Screwdriver with 8" Shank and 3/8" Standard Tip

    Brand
    WESTWARD
    Item #
    10J233
    Mfr. Model #
    10J233
    Steel Screwdriver with 8" Shank and 3/8" Standard
    Web Price $19.15 / each
  • Regular Duty Cast Iron C-Clamp, 6" Max. Opening, 2-3/4" Throat Depth, Gray

    Brand
    WESTWARD
    Item #
    2LAY7
    Mfr. Model #
    2LAY7
    Regular Duty Cast Iron C-Clamp, 6" Max. Opening, 2-3&#
    Web Price $19.30 / each
  • 7/16", Ratcheting Combination Wrench, SAE, Full Polish Finish, Number of Points: 12

    Brand
    WESTWARD
    Item #
    3LE94
    Mfr. Model #
    3LE94
    7/16", Ratcheting Combination Wrench, SAE, Full Polish
    Web Price $16.25 / each
  • Magnetic Parts Tray, Dia. 6 in.

    Brand
    WESTWARD
    Item #
    1EJZ2
    Mfr. Model #
    1EJZ2
    Magnetic Parts Tray,  Dia. 6 in.
    Web Price $15.20 / each
  • Claw Hammer, 16 Oz, Smooth, Fiberglass

    Brand
    WESTWARD
    Item #
    4YR57
    Mfr. Model #
    4YR57
    Claw Hammer, 16 Oz, Smooth, Fiberglass
    Web Price $17.05 / each
  • 12" Straight Back BIM-M42 Reciprocating Saw Blade, TPI: 8/12

    Brand
    WESTWARD
    Item #
    24A565
    Mfr. Model #
    24A565
    12" Straight Back BIM-M42 Reciprocating Saw Blade, TPI:
    Web Price $18.98 / pkg. of 5
  • Ball Pein Hammer, Head Weight (Oz.) 24.0, Hickory Handle, Overall Length (In.) 15-1/2

    Brand
    WESTWARD
    Item #
    2DBR9
    Mfr. Model #
    2DBR9
    Ball Pein Hammer, Head Weight (Oz.) 24.0, Hickory
    Web Price $16.45 / each
  • Long L-Shaped SAE Black Oxide Ball End Hex Key Set, Number of Pieces: 13

    Brand
    WESTWARD
    Item #
    2CYC6
    Mfr. Model #
    2CYC6
    Long L-Shaped SAE Black Oxide Ball End Hex Key Set,&#x
    Web Price $15.50 / each
  • Protractor, Steel, 6 In

    Brand
    WESTWARD
    Item #
    4KU93
    Mfr. Model #
    4KU93
    Protractor, Steel, 6 In
    Web Price $16.45 / each
  • Impact Socket Adapter, 1/2In x 3/4In

    Brand
    WESTWARD
    Item #
    4LYY8
    Mfr. Model #
    4LYY8
    Impact Socket Adapter, 1/2In x 3/4In
    Web Price $16.75 / each
  • Drywall T-Square, 47 7/8 In, Aluminum

    Brand
    WESTWARD
    Item #
    4MRX5
    Mfr. Model #
    4MRX5
    Drywall T-Square, 47 7/8 In, Aluminum
    Web Price $17.77 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More