Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WESTWARD

1,610 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Pneumatic Chisel, 0.401" Round Shank, 6-1/2" Tool Overall Length, 3/4" Chisel Tip Width

    Brand
    WESTWARD
    Item #
    4MHD7
    Mfr. Model #
    4MHD7
    Pneumatic Chisel, 0.401" Round Shank, 6-1/2" Tool
    Web Price $11.55 / each
  • Carbon Steel Folding Utility Knife, 6" Overall Length

    Brand
    WESTWARD
    Item #
    1YJD6
    Mfr. Model #
    1YJD6
    Carbon Steel Folding Utility Knife,6" Overall Length
    Web Price $14.36 / each
  • Rubber Mallet, 16 oz. Head Weight, Steel with Vinyl Grip Handle Material

    Brand
    WESTWARD
    Item #
    4YR61
    Mfr. Model #
    4YR61
    Rubber Mallet,16 oz. Head Weight,Steel with Vinyl Grip Hand
    Web Price $11.20 / each
  • Self-Retracting 5-3/4" Safety Knife, 1 EA

    Brand
    WESTWARD
    Item #
    22XP80
    Mfr. Model #
    22XP80
    Self-Retracting 5-3/4" Safety Knife, 1 EA
    Web Price $12.50 / each
  • Swivel 2-Strap Knee Pads, Black/Gray, Universal

    Brand
    WESTWARD
    Item #
    5MZH5
    Mfr. Model #
    5MZH5
    Swivel 2-Strap Knee Pads, Black/Gray, Universal
    Web Price $10.10 / pair
  • Brass Hose Repair Kit, 5/8" GHT Connection

    Brand
    WESTWARD
    Item #
    4KG68
    Mfr. Model #
    4KG68
    Brass Hose Repair Kit, 5/8" GHT Connection
    Web Price $10.05 / each
  • Rip-Claw Hammer, Fiberglass, Axe, 16 Oz

    Brand
    WESTWARD
    Item #
    6DWH6
    Mfr. Model #
    6DWH6
    Rip-Claw Hammer, Fiberglass, Axe, 16 Oz
    Web Price $11.15 / each
  • Black and Blue Universal Organizer, 600 Denier Polyester, Fits Belts Up To (In.): 3

    Brand
    WESTWARD
    Item #
    5MZL9
    Mfr. Model #
    5MZL9
    Black and Blue Universal Organizer, 600 Denier Polyester, F
    Web Price $10.40 / each
  • Shears, Multipurpose, Straight, Right Hand, Stainless Steel, Length of Cut: 1-5/8"

    Brand
    WESTWARD
    Item #
    4YP37
    Mfr. Model #
    4YP37
    Shears, Multipurpose, Straight, Right Hand, Stainless Steel, Len
    Web Price $13.15 / each
  • Brass Quick Connector Set, 3/4" GHT Connection

    Brand
    WESTWARD
    Item #
    4KG97
    Mfr. Model #
    4KG97
    Brass Quick Connector Set, 3/4" GHT Connection
    Web Price $10.95 / each
  • Grommets, 1/2 In, For 3AB83, Pk24

    Brand
    WESTWARD
    Item #
    3AB86
    Mfr. Model #
    3AB86
    Grommets, 1/2 In, For 3AB83, Pk24
    Web Price $10.18 / pkg. of 24
  • Brass Hose Repair Kit, 3/4" GHT Connection

    Brand
    WESTWARD
    Item #
    4KG67
    Mfr. Model #
    4KG67
    Brass Hose Repair Kit, 3/4" GHT Connection
    Web Price $10.05 / each
  • Slip Joint Pliers, Max. Jaw Opening: 1-1/4", Jaw Width: 13/32", Jaw Length: 3/8", Wire Cutter: No

    Brand
    WESTWARD
    Item #
    1UKJ5
    Mfr. Model #
    1UKJ5
    Slip Joint Pliers, Max. Jaw Opening: 1-1/4", Jaw&
    Web Price $13.75 / each
  • Bricklayers Hammer, Hickory, 16 Oz

    Brand
    WESTWARD
    Item #
    6DWK8
    Mfr. Model #
    6DWK8
    Bricklayers Hammer, Hickory, 16 Oz
    Web Price $13.60 / each
  • Plastic Portable Tool Box, 6-1/4"H x 14"W x 7-1/2"D, 656 cu. in., Black

    Brand
    WESTWARD
    Item #
    30RZ38
    Mfr. Model #
    30RZ38
    Plastic Portable Tool Box, 6-1/4"H x 14"W x
    Web Price $11.45 / each
  • Rubber Mallet, 16 oz. Head Weight, Hickory Handle Material

    Brand
    WESTWARD
    Item #
    6DWL0
    Mfr. Model #
    6DWL0
    Rubber Mallet,16 oz. Head Weight,Hickory Handle Material
    Web Price $13.28 / each
  • 16 ft. Steel SAE Tape Measure, Chrome

    Brand
    WESTWARD
    Item #
    1MKR7
    Mfr. Model #
    1MKR7
    16 ft. Steel SAE Tape Measure, Chrome
    Web Price $13.60 / each
  • Rubber Mallet, 8 oz. Head Weight, Hickory Handle Material

    Brand
    WESTWARD
    Item #
    6DWL1
    Mfr. Model #
    6DWL1
    Rubber Mallet,8 oz. Head Weight,Hickory Handle Material
    Web Price $12.76 / each
  • 10" Locking C-Clamp, 3-1/8" Max. Opening, 2-1/4" Throat Depth

    Brand
    WESTWARD
    Item #
    2FDC9
    Mfr. Model #
    2FDC9
    10" Locking C-Clamp, 3-1/8" Max. Opening, 2-1/4&q
    Web Price $13.55 / each
  • Angled Air Chuck, 0 to 150 psi

    Brand
    WESTWARD
    Item #
    2HKY2
    Mfr. Model #
    2HKY2
    Angled Air Chuck, 0 to 150 psi
    Web Price $10.05 / each
  • Curved Jaw Locking Pliers, Jaw Capacity: 1-1/2", Jaw Length: 1", Jaw Thickness: 1/4"

    Brand
    WESTWARD
    Item #
    1ECE5
    Mfr. Model #
    1ECE5
    Curved Jaw Locking Pliers, Jaw Capacity: 1-1/2",
    Web Price $12.35 / each
  • 1/2", Combination Wrench, SAE, Full Polish Finish, Number of Points: 12

    Brand
    WESTWARD
    Item #
    33M580
    Mfr. Model #
    33M580
    1/2", Combination Wrench, SAE, Full Polish Finish, Num
    Web Price $10.45 / each
  • 1 lb. Aluminum Spool MIG Welding Wire with 0.035" Diameter and ER4043 AWS Classification

    Brand
    WESTWARD
    Item #
    41R293
    Mfr. Model #
    41R293
    1 lb. Aluminum Spool MIG Welding Wire with 0.035"
    Web Price $13.10 / each
  • 1-7/8" Nut Driver Set 1/4", 5/16", 3/8", 7/16" Hex Size, 1/4" Hex Shank Size, Magnetic

    Brand
    WESTWARD
    Item #
    38RV62
    Mfr. Model #
    38RV62
    1-7/8" Nut Driver Set 1/4", 5/16", 3&#x
    Web Price $12.60 / each
  • Magnetic Pickup, 14 Lb Pull, 6 1/2 In L

    Brand
    WESTWARD
    Item #
    1VTZ9
    Mfr. Model #
    1VTZ9
    Magnetic Pickup, 14 Lb Pull, 6 1/2 In L
    Web Price $14.40 / each
  • Brass Quick Connector Set, 5/8" GHT Connection

    Brand
    WESTWARD
    Item #
    4KG98
    Mfr. Model #
    4KG98
    Brass Quick Connector Set, 5/8" GHT Connection
    Web Price $12.10 / each
  • Impact Socket Ext., 1/2" Drive, 5" L

    Brand
    WESTWARD
    Item #
    4LYY4
    Mfr. Model #
    4LYY4
    Impact Socket Ext., 1/2"  Drive,  5" L
    Web Price $11.05 / each
  • Black/Blue Poly Tool Pouch, Polyester, Number of Pockets: 1

    Brand
    WESTWARD
    Item #
    5MZL8
    Mfr. Model #
    5MZL8
    Black/Blue Poly Tool Pouch, Polyester, Number of Pockets&#x
    Web Price $11.75 / each
  • 65mm Nutsetter Set 1/4", 5/16", 3/8" Hex Size, 1/4" Hex Shank Size, Magnetic

    Brand
    WESTWARD
    Item #
    1VXN5
    Mfr. Model #
    1VXN5
    65mm Nutsetter Set 1/4", 5/16", 3/8" He
    Web Price $10.65 / each
  • 18 In. Grease Hose, HD

    Brand
    WESTWARD
    Item #
    13X053
    Mfr. Model #
    13X053
    18 In. Grease Hose, HD
    Web Price $14.80 / each
  • Multi-Bit Screwdriver 9-Pc., 9-in-1, General Purpose, 8-19/64" Overall Length

    Brand
    WESTWARD
    Item #
    48UV55
    Mfr. Model #
    48UV55
    Multi-Bit Screwdriver 9-Pc., 9-in-1, General Purpose, 8-19/64&qu
    Clearance Price $10.03 / each

    Web Price $10.55

  • Engineers Rule, 72 in., Standard

    Brand
    WESTWARD
    Item #
    30PC12
    Mfr. Model #
    30PC12
    Engineers Rule, 72 in., Standard
    Web Price $14.40 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More