Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WESTWARD

2,692 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Self-Retracting 5-3/4" Safety Knife, 1 EA

    Brand
    WESTWARD
    Item #
    22XP79
    Mfr. Model #
    22XP79
    Self-Retracting 5-3/4" Safety Knife, 1 EA
    Web Price $7.70 / each
  • Light Duty Forged Steel C-Clamp, 1-1/2" Max. Opening, 1-1/2" Throat Depth, Gray

    Brand
    WESTWARD
    Item #
    2HUJ4
    Mfr. Model #
    2HUJ4
    Light Duty Forged Steel C-Clamp, 1-1/2" Max. Opening,&
    Web Price $9.45 / each
  • Self-Retracting 6" Safety Knife, 1 EA

    Brand
    WESTWARD
    Item #
    1YJD2
    Mfr. Model #
    1YJD2
    Self-Retracting 6" Safety Knife, 1 EA
    Web Price $6.95 / each
  • Stiff Wall Scraper with 3" Carbon Steel Blade, Blue

    Brand
    WESTWARD
    Item #
    1UKF7
    Mfr. Model #
    1UKF7
    Stiff Wall Scraper with 3" Carbon Steel Blade, Blue
    Web Price $5.95 / each
  • Jobber Drill Bit, 1/4", Cobalt Steel, Straw/Bronze

    Brand
    WESTWARD
    Item #
    2UFC6
    Mfr. Model #
    2UFC6
    Jobber Drill Bit, 1/4", Cobalt Steel, Straw/Bronze
    Web Price $8.95 / each
  • 9mm Snap-Off Utility Knife, 5" Overall Length, Number of Blades Included: 1

    Brand
    WESTWARD
    Item #
    1CNZ2
    Mfr. Model #
    1CNZ2
    9mm Snap-Off Utility Knife,5" Overall Length,Number of Blad
    Web Price $6.60 / pkg. of 10
  • Slip Joint Pliers, Max. Jaw Opening: 1", Jaw Width: 3/8", Jaw Length: 5/32", Wire Cutter: No

    Brand
    WESTWARD
    Item #
    1UKJ4
    Mfr. Model #
    1UKJ4
    Slip Joint Pliers, Max. Jaw Opening: 1", Jaw Widt
    Web Price $8.50 / each
  • Brass Hose To Hose Connector, 3/4" MGHT Connection

    Brand
    WESTWARD
    Item #
    4KG82
    Mfr. Model #
    4KG82
    Brass Hose To Hose Connector, 3/4" MGHT Connection
    Web Price $5.00 / each
  • Transparent Hot Melt Glue Stick, 7/16" Diameter, 10" Length, 12 PK

    Brand
    WESTWARD
    Item #
    23X754
    Mfr. Model #
    23X754
    Transparent Hot Melt Glue Stick, 7/16" Diameter, 10&qu
    Web Price $6.65 / pkg. of 12
  • Stiff Wall Scraper with 3" Carbon Steel Blade, Natural

    Brand
    WESTWARD
    Item #
    13A695
    Mfr. Model #
    13A695
    Stiff Wall Scraper with 3" Carbon Steel Blade, Natural
    Web Price $6.55 / each
  • Flexible Putty Knife with 3" Carbon Steel Blade, Black/Blue

    Brand
    WESTWARD
    Item #
    4YP34
    Mfr. Model #
    4YP34
    Flexible Putty Knife with 3" Carbon Steel Blade, Black
    Web Price $7.25 / each
  • 18mm Snap-Off Utility Knife, 6" Overall Length, Number of Blades Included: 1

    Brand
    WESTWARD
    Item #
    1CNZ1
    Mfr. Model #
    1CNZ1
    18mm Snap-Off Utility Knife,6" Overall Length,Number of Bla
    Web Price $9.15 / pkg. of 10
  • Mechanics Drill Bit, 3/8", High Speed Steel, Black/Gold

    Brand
    WESTWARD
    Item #
    2UFW7
    Mfr. Model #
    2UFW7
    Mechanics Drill Bit, 3/8", High Speed Steel, Black
    Web Price $5.75 / each
  • Stiff Putty Knife with 2" Carbon Steel Blade, Black/Blue

    Brand
    WESTWARD
    Item #
    4YP30
    Mfr. Model #
    4YP30
    Stiff Putty Knife with 2" Carbon Steel Blade, Black&#x
    Web Price $5.70 / each
  • Stiff Scraper with 3" Carbon Steel Blade, Black

    Brand
    WESTWARD
    Item #
    13A691
    Mfr. Model #
    13A691
    Stiff Scraper with 3" Carbon Steel Blade, Black
    Web Price $9.50 / each
  • 4-1/2" Flap Disc, Type 27, 7/8" Mounting Hole, Coarse, 40 Grit Zirconia Alumina, 1 EA

    Brand
    WESTWARD
    Item #
    6NX69
    Mfr. Model #
    6NX69
    4-1/2" Flap Disc, Type 27, 7/8" Mounting Hol
    Clearance Price $5.90 / each

    Web Price $9.05

  • Jobber Drill Bit, 1/2", High Speed Steel, Black Oxide

    Brand
    WESTWARD
    Item #
    2UFC2
    Mfr. Model #
    2UFC2
    Jobber Drill Bit, 1/2", High Speed Steel, Black O
    Web Price $9.80 / each
  • Caulk Gun, Parallel Frame, Blue, 10.3 Oz

    Brand
    WESTWARD
    Item #
    13W868
    Mfr. Model #
    13W868
    Caulk Gun, Parallel Frame, Blue, 10.3 Oz
    Web Price $6.25 / each
  • 1/4" Hex Drive Guide, 1/4" Hex Power Drive Shank, Overall Bit Length: 3-5/32"

    Brand
    WESTWARD
    Item #
    38RV72
    Mfr. Model #
    38RV72
    1/4" Hex Drive Guide, 1/4" Hex Power Drive&#
    Web Price $6.15 / each
  • Silver, Carbon Steel Utility Knife, 6" Overall Length, Number of Blades Included: 3

    Brand
    WESTWARD
    Item #
    1YJC8
    Mfr. Model #
    1YJC8
    Silver,Carbon Steel Utility Knife,6" Overall Length,Number of&#x
    Web Price $5.80 / each
  • Stiff Painters Tool with 3" Carbon Steel Blade, Black/Blue

    Brand
    WESTWARD
    Item #
    4YP28
    Mfr. Model #
    4YP28
    Stiff Painters Tool with 3" Carbon Steel Blade, Black&
    Web Price $8.50 / each
  • 9/16", Combination Wrench, SAE, Full Polish Finish, Number of Points: 12

    Brand
    WESTWARD
    Item #
    36A211
    Mfr. Model #
    36A211
    9/16", Combination Wrench, SAE, Full Polish Finish, Nu
    Web Price $9.35 / each
  • Straight Jaw Groove Joint Tongue and Groove Pliers, Dipped Handle

    Brand
    WESTWARD
    Item #
    1UKL7
    Mfr. Model #
    1UKL7
    Straight Jaw Groove Joint Tongue and Groove Pliers, Dipped&
    Web Price $8.10 / each
  • Cold Chisel, 1/2 In. x 6-1/2 In.

    Brand
    WESTWARD
    Item #
    2AJH7
    Mfr. Model #
    2AJH7
    Cold Chisel, 1/2 In. x 6-1/2 In.
    Web Price $5.80 / each
  • Anvil Pruner, 2 In.L, Steel, 5/8 In.

    Brand
    WESTWARD
    Item #
    5TFN3
    Mfr. Model #
    5TFN3
    Anvil Pruner, 2 In.L, Steel, 5/8 In.
    Web Price $9.50 / each
  • Extra Long Drill Bit, 1/8", High Speed Steel, Black Oxide, List Number 912CAT

    Brand
    WESTWARD
    Item #
    5TVK5
    Mfr. Model #
    5TVK5
    Extra Long Drill Bit, 1/8", High Speed Steel, Bla
    Web Price $6.05 / each
  • Spring Clamp Max. Jaw Opening (In.) 2, Length (In.) 6

    Brand
    WESTWARD
    Item #
    3KB96
    Mfr. Model #
    3KB96
    Spring Clamp Max. Jaw Opening (In.) 2, Length &#x
    Web Price $5.05 / each
  • Hose Extension, 18 In

    Brand
    WESTWARD
    Item #
    4BY80
    Mfr. Model #
    4BY80
    Hose Extension,  18 In
    Web Price $7.60 / each
  • Jobber Drill Bit, 5/16", Cobalt Steel, Straw/Bronze

    Brand
    WESTWARD
    Item #
    2UFC7
    Mfr. Model #
    2UFC7
    Jobber Drill Bit, 5/16", Cobalt Steel, Straw/Bronze
    Web Price $9.75 / each
  • Jobber Drill Bit, 25/64", High Speed Steel, Black Oxide

    Brand
    WESTWARD
    Item #
    4UL63
    Mfr. Model #
    4UL63
    Jobber Drill Bit, 25/64", High Speed Steel, Black
    Web Price $5.30 / each
  • Jobber Drill Bit, 3/8", High Speed Steel, Black Oxide

    Brand
    WESTWARD
    Item #
    2UFA9
    Mfr. Model #
    2UFA9
    Jobber Drill Bit, 3/8", High Speed Steel, Black O
    Web Price $7.00 / each
  • Round Telescoping Inspection Mirror, 1-1/4 Mirror Size (In.), 4-1/2 to 17-1/2 Length (In.)

    Brand
    WESTWARD
    Item #
    4FPV1
    Mfr. Model #
    4FPV1
    Round Telescoping Inspection Mirror, 1-1/4 Mirror Size 
    Web Price $8.20 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More