Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WESTWARD

3,138 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Jobber Drill Bit, 9/64", High Speed Steel, Black Oxide

    Brand
    WESTWARD
    Item #
    5XL71
    Mfr. Model #
    5XL71
    Jobber Drill Bit, 9/64", High Speed Steel, Black
    Web Price $1.28 / each
  • Spring Clamp Max. Jaw Opening (In.) 1, Length (In.) 4

    Brand
    WESTWARD
    Item #
    5A317
    Mfr. Model #
    5A317
    Spring Clamp Max. Jaw Opening (In.) 1, Length &#x
    Web Price $3.15 / each
  • Spring Clamp Max. Jaw Opening (In.) 2, Length (In.) 6

    Brand
    WESTWARD
    Item #
    5A318
    Mfr. Model #
    5A318
    Spring Clamp Max. Jaw Opening (In.) 2, Length &#x
    Web Price $4.60 / each
  • Jobber Drill Bit, 5/16", High Speed Steel, Black Oxide

    Brand
    WESTWARD
    Item #
    2UFA8
    Mfr. Model #
    2UFA8
    Jobber Drill Bit, 5/16", High Speed Steel, Black
    Web Price $3.15 / each
  • Brass Hose To Pipe Adapter, 3/4" MGHT x 3/4" MNPT Connection

    Brand
    WESTWARD
    Item #
    4X072
    Mfr. Model #
    4X072
    Brass Hose To Pipe Adapter, 3/4" MGHT x 3/4&
    Web Price $4.85 / each
  • Jobber Drill Bit, 1/4", High Speed Steel, Black Oxide

    Brand
    WESTWARD
    Item #
    4UL54
    Mfr. Model #
    4UL54
    Jobber Drill Bit, 1/4", High Speed Steel, Black O
    Web Price $1.95 / each
  • 4-1/2" Flap Disc, Type 27, 7/8" Mounting Hole, Coarse, 40 Grit Aluminum Oxide, 1 EA

    Brand
    WESTWARD
    Item #
    49Z806
    Mfr. Model #
    66261180305
    4-1/2" Flap Disc, Type 27, 7/8" Mounting Hol
    Web Price $3.80 / each
  • Jobber Drill Bit, 11/64", High Speed Steel, Black Oxide

    Brand
    WESTWARD
    Item #
    4UL49
    Mfr. Model #
    4UL49
    Jobber Drill Bit, 11/64", High Speed Steel, Black
    Web Price $1.43 / each
  • 1/4" x 6" Round Masonry Drill Bit, Number of Cutter Heads: 2

    Brand
    WESTWARD
    Item #
    6PTD5
    Mfr. Model #
    6PTD5
    1/4" x 6" Round Masonry Drill Bit, Number of
    Web Price $1.97 / each
  • Stiff Glass Scraper with 1-1/2" Carbon Steel Blade, Silver

    Brand
    WESTWARD
    Item #
    13A710
    Mfr. Model #
    13A710
    Stiff Glass Scraper with 1-1/2" Carbon Steel Blade,&#x
    Web Price $2.05 / each
  • Caulk Gun, Ratchet, Blue, 10.3 oz.

    Brand
    WESTWARD
    Item #
    13J321
    Mfr. Model #
    13J321
    Caulk Gun,  Ratchet,  Blue,  10.3 oz.
    Web Price $4.40 / each
  • 16 ft. Steel SAE/Metric Tape Measure, Black/Red

    Brand
    WESTWARD
    Item #
    24Z091
    Mfr. Model #
    24Z091
    16 ft. Steel SAE/Metric Tape Measure, Black/Red
    Web Price $4.40 / each
  • Jobber Drill Bit, 1/4", High Speed Steel, Black Oxide

    Brand
    WESTWARD
    Item #
    5XL78
    Mfr. Model #
    5XL78
    Jobber Drill Bit, 1/4", High Speed Steel, Black O
    Web Price $2.47 / each
  • Jobber Drill Bit, 3/16", High Speed Steel, Black Oxide

    Brand
    WESTWARD
    Item #
    5XL74
    Mfr. Model #
    5XL74
    Jobber Drill Bit, 3/16", High Speed Steel, Black
    Web Price $1.64 / each
  • Jobber Drill Bit, 1/8", High Speed Steel, Black Oxide, Package Quantity 2

    Brand
    WESTWARD
    Item #
    2UFA6
    Mfr. Model #
    2UFA6
    Jobber Drill Bit, 1/8", High Speed Steel, Black O
    Web Price $2.53 / pkg. of 2
  • Brass Hose To Pipe Adapter, 3/4" MGHT x 3/4" FNPT Connection

    Brand
    WESTWARD
    Item #
    4KG84
    Mfr. Model #
    4KG84
    Brass Hose To Pipe Adapter, 3/4" MGHT x 3/4&
    Web Price $4.85 / each
  • Jobber Drill Bit, 3/16", High Speed Steel, Black Oxide

    Brand
    WESTWARD
    Item #
    2UFA7
    Mfr. Model #
    2UFA7
    Jobber Drill Bit, 3/16", High Speed Steel, Black
    Web Price $1.47 / each
  • Stiff Putty Knife with 1-1/4" Carbon Steel Blade, Black/Red

    Brand
    WESTWARD
    Item #
    13A680
    Mfr. Model #
    13A680
    Stiff Putty Knife with 1-1/4" Carbon Steel Blade,
    Web Price $3.60 / each
  • Jobber Drill Bit, 5/32", High Speed Steel, Black Oxide

    Brand
    WESTWARD
    Item #
    4UL48
    Mfr. Model #
    4UL48
    Jobber Drill Bit, 5/32", High Speed Steel, Black
    Clearance Price $1.20 / each

    Web Price $1.33

  • Jobber Drill Bit, #30, High Speed Steel, Black Oxide

    Brand
    WESTWARD
    Item #
    4UM01
    Mfr. Model #
    4UM01
    Jobber Drill Bit, #30, High Speed Steel, Black Oxide
    Web Price $1.40 / each
  • Jobber Drill Bit, 17/64", High Speed Steel, Black Oxide

    Brand
    WESTWARD
    Item #
    4UL55
    Mfr. Model #
    4UL55
    Jobber Drill Bit, 17/64", High Speed Steel, Black
    Web Price $2.36 / each
  • Mechanics Drill Bit, 5/16", High Speed Steel, Black/Gold

    Brand
    WESTWARD
    Item #
    2UFW3
    Mfr. Model #
    2UFW3
    Mechanics Drill Bit, 5/16", High Speed Steel, Black&#x
    Web Price $3.85 / each
  • Brass Hose To Pipe Adapter, 3/4"MGHT x 1/2" MNPT Connection

    Brand
    WESTWARD
    Item #
    1P654
    Mfr. Model #
    1P654
    Brass Hose To Pipe Adapter, 3/4"MGHT x 1/2"&
    Web Price $4.85 / each
  • 16 ft. Steel SAE Tape Measure, Red

    Brand
    WESTWARD
    Item #
    24Z089
    Mfr. Model #
    24Z089
    16 ft. Steel SAE Tape Measure, Red
    Web Price $3.70 / each
  • 1/4" Hex Bit Holder, 1/4" Hex Power Drive Shank, Overall Bit Length: 2-3/8"

    Brand
    WESTWARD
    Item #
    38RV73
    Mfr. Model #
    38RV73
    1/4" Hex Bit Holder, 1/4" Hex Power Drive&#x
    Web Price $2.70 / each
  • Jobber Drill Bit, 5/32", High Speed Steel, Black Oxide

    Brand
    WESTWARD
    Item #
    5XL72
    Mfr. Model #
    5XL72
    Jobber Drill Bit, 5/32", High Speed Steel, Black
    Web Price $1.44 / each
  • Jobber Drill Bit, 13/64", High Speed Steel, Black Oxide

    Brand
    WESTWARD
    Item #
    4UL51
    Mfr. Model #
    4UL51
    Jobber Drill Bit, 13/64", High Speed Steel, Black
    Clearance Price $1.46 / each

    Web Price $1.62

  • Black Web Work Belt, Polypropylene, 29" to 46" Waist Size

    Brand
    WESTWARD
    Item #
    13T130
    Mfr. Model #
    13T130
    Black Web Work Belt, Polypropylene, 29" to 46" Wa
    Web Price $4.50 / each
  • Machinist Scriber, (2) Straight/(1) 90° Point Type, 9 Overall Length (In.), Magnet End: No

    Brand
    WESTWARD
    Item #
    4KY26
    Mfr. Model #
    4KY26
    Machinist Scriber, (2) Straight/(1) 90° Point
    Web Price $2.10 / each
  • Mechanics Drill Bit, 5/32", High Speed Steel, Black/Gold

    Brand
    WESTWARD
    Item #
    2UFV2
    Mfr. Model #
    2UFV2
    Mechanics Drill Bit, 5/32", High Speed Steel, Black&#x
    Web Price $1.66 / each
  • Mechanics Drill Bit, 13/64", High Speed Steel, Black/Gold

    Brand
    WESTWARD
    Item #
    2UFV5
    Mfr. Model #
    2UFV5
    Mechanics Drill Bit, 13/64", High Speed Steel, Black&#
    Web Price $2.20 / each
  • Jobber Drill Bit, 11/32", High Speed Steel, Black Oxide

    Brand
    WESTWARD
    Item #
    4UL60
    Mfr. Model #
    4UL60
    Jobber Drill Bit, 11/32", High Speed Steel, Black
    Web Price $4.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More