Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WERA

498 products found

Filter Results By

Viewing as

List
  • ESD Multi-Bit Screwdriver 1-Pc., Handle Only, Electronics, 2-5/8" Overall Length

    Brand
    WERA
    Item #
    6CRV5
    Mfr. Model #
    05051106001
    ESD Multi-Bit Screwdriver 1-Pc., Handle Only, Electronics, 2-5&#
    Web Price $10.40 / each
  • L Shape Ball End Hex Key with 4mm Tip Size

    Brand
    WERA
    Item #
    3EJZ9
    Mfr. Model #
    05022704001
    L Shape Ball End Hex Key with 4mm Tip Size
    Web Price $6.30 / each
  • L Shape Ball End Hex Key with 3mm Tip Size

    Brand
    WERA
    Item #
    3EJZ8
    Mfr. Model #
    05022703001
    L Shape Ball End Hex Key with 3mm Tip Size
    Web Price $5.70 / each
  • Multi-Bit Screwdriver 8-Pc., 7-in-1, General Purpose, 6" Overall Length

    Brand
    WERA
    Item #
    3EJZ3
    Mfr. Model #
    05360165001
    Multi-Bit Screwdriver 8-Pc., 7-in-1, General Purpose, 6" Ov
    Web Price $54.75 / each
  • T Shape Torx Key with T20 Tip Size

    Brand
    WERA
    Item #
    6AAN8
    Mfr. Model #
    05013362001
    T Shape Torx Key with T20 Tip Size
    Web Price $8.35 / each
  • Phillips/Slotted/Square Insulated Screwdriver Set, Multicomponent, Number of Pieces: 12

    Brand
    WERA
    Item #
    45J369
    Mfr. Model #
    05347900001
    Phillips/Slotted/Square Insulated Screwdriver Set, Multicomponent,&#x
    Web Price $92.00 / each
  • Alloy Steel Precision Screwdriver with 3-1/8" Shank and 2.5mm Standard Tip

    Brand
    WERA
    Item #
    6CRR4
    Mfr. Model #
    05030104001
    Alloy Steel Precision Screwdriver with 3-1/8" Shank an
    Web Price $6.45 / each
  • Alloy Steel Precision Screwdriver with 3-1/8" Shank and 3.0mm Standard Tip

    Brand
    WERA
    Item #
    6CRR5
    Mfr. Model #
    05030105001
    Alloy Steel Precision Screwdriver with 3-1/8" Shank an
    Web Price $6.50 / each
  • Steel Screw Holding Screwdriver with 2-1/4" Shank and T8 Specialty Tip

    Brand
    WERA
    Item #
    6AAK6
    Mfr. Model #
    05028048001
    Steel Screw Holding Screwdriver with 2-1/4" Shank and&
    Web Price $7.20 / each
  • Steel Insulated Screwdriver with 4" Shank and 1/8" Standard Tip

    Brand
    WERA
    Item #
    6AAC7
    Mfr. Model #
    05031581001
    Steel Insulated Screwdriver with 4" Shank and 1/8"
    Web Price $5.35 / each
  • 6.0mm Hex Power Bit, 1/4" Hex

    Brand
    WERA
    Item #
    5EPY5
    Mfr. Model #
    05071104001
    6.0mm Hex Power Bit, 1/4" Hex
    Web Price $11.15 / each
  • Steel Insulated Screwdriver with 4" Shank and #2 Standard Tip

    Brand
    WERA
    Item #
    6ANL2
    Mfr. Model #
    05006154001
    Steel Insulated Screwdriver with 4" Shank and #2
    Web Price $13.35 / each
  • 3/32" Slotted Insulated Screwdriver Bit, 9mm Hex

    Brand
    WERA
    Item #
    3EKG6
    Mfr. Model #
    05003400001
    3/32" Slotted Insulated Screwdriver Bit, 9mm Hex
    Web Price $5.65 / each
  • Long L-Shaped Metric Matte Ball End Hex Key Set, Number of Pieces: 9

    Brand
    WERA
    Item #
    3EKA9
    Mfr. Model #
    05022720001
    Long L-Shaped Metric Matte Ball End Hex Key Set, Numbe
    Web Price $57.75 / each
  • 1/4" Adjustable Drive Torque Screwdriver, Primary Scale Range of 1.20 to 3.00 Nm

    Brand
    WERA
    Item #
    6AAV4
    Mfr. Model #
    05074701001
    1/4" Adjustable Drive Torque Screwdriver, Primary Scale
    Web Price $107.00 / each
  • Multi-Bit Screwdriver 33-Pc., 32-in-1, General Purpose, 5" Overall Length

    Brand
    WERA
    Item #
    3EKC5
    Mfr. Model #
    05059297001
    Multi-Bit Screwdriver 33-Pc., 32-in-1, General Purpose, 5"
    Web Price $112.50 / each
  • Insulated Multi-Bit Screwdriver Set 7-Pc., 6-in-1, Electrician, 6-1/16" Overall Length

    Brand
    WERA
    Item #
    3EKC7
    Mfr. Model #
    05003473001
    Insulated Multi-Bit Screwdriver Set 7-Pc., 6-in-1, Electrician,
    Web Price $48.90 / each
  • 3/16" Hex Power Bit, 1/4" Hex

    Brand
    WERA
    Item #
    5EPY9
    Mfr. Model #
    05071108001
    3/16" Hex Power Bit, 1/4" Hex
    Web Price $11.15 / each
  • Keystone Slotted/Phillips Insulated Screwdriver Set, Multicomponent, Number of Pieces: 10

    Brand
    WERA
    Item #
    6AAA8
    Mfr. Model #
    05345210001
    Keystone Slotted/Phillips Insulated Screwdriver Set, Multicomponent,&
    Web Price $58.00 / each
  • Multi-Bit Screwdriver 18-Pc., 16-in-1, General Purpose, 5" Overall Length

    Brand
    WERA
    Item #
    3EKC3
    Mfr. Model #
    05059295001
    Multi-Bit Screwdriver 18-Pc., 16-in-1, General Purpose, 5"
    Web Price $74.25 / each
  • 3/8"Drive SAE Chrome Socket Wrench Set, Number of Pieces: 29

    Brand
    WERA
    Item #
    45YN02
    Mfr. Model #
    05004051001
    3/8"Drive SAE Chrome Socket Wrench Set, Number of
    Web Price $194.50 / each
  • 4.0mm Hex Power Bit, 1/4" Hex

    Brand
    WERA
    Item #
    5EPY3
    Mfr. Model #
    05071102001
    4.0mm Hex Power Bit, 1/4" Hex
    Web Price $11.15 / each
  • 1/2"Drive Metric Chrome Socket Wrench Set, Number of Pieces: 28

    Brand
    WERA
    Item #
    45YN03
    Mfr. Model #
    05004078001
    1/2"Drive Metric Chrome Socket Wrench Set, Number of&#
    Web Price $277.00 / each
  • 5.0mm Hex Power Bit, 1/4" Hex

    Brand
    WERA
    Item #
    5EPY4
    Mfr. Model #
    05071103001
    5.0mm Hex Power Bit, 1/4" Hex
    Web Price $11.15 / each
  • Multi-Bit Screwdriver 32-Pc., 30-in-1, General Purpose, 5" Overall Length

    Brand
    WERA
    Item #
    3EKC6
    Mfr. Model #
    05057111001
    Multi-Bit Screwdriver 32-Pc., 30-in-1, General Purpose, 5"
    Web Price $95.50 / each
  • Alloy Steel Precision Screwdriver with 1-9/16" Shank and 1.5mm Standard Tip

    Brand
    WERA
    Item #
    6CRR1
    Mfr. Model #
    05030101001
    Alloy Steel Precision Screwdriver with 1-9/16" Shank a
    Web Price $7.40 / each
  • Long L-Shaped SAE Matte Ball End Hex Key Set, Number of Pieces: 9

    Brand
    WERA
    Item #
    3EKC1
    Mfr. Model #
    05022721001
    Long L-Shaped SAE Matte Ball End Hex Key Set, Number&#
    Web Price $56.75 / each
  • 3.0mm Hex Power Bit, 1/4" Hex

    Brand
    WERA
    Item #
    5EPY2
    Mfr. Model #
    05071101001
    3.0mm Hex Power Bit, 1/4" Hex
    Web Price $11.15 / each
  • Alloy Steel Precision Screwdriver with 1-9/16" Shank and 1.2mm Standard Tip

    Brand
    WERA
    Item #
    6CRR0
    Mfr. Model #
    05030100001
    Alloy Steel Precision Screwdriver with 1-9/16" Shank a
    Web Price $7.75 / each
  • ESD Multi-Bit Screwdriver 1-Pc., Handle Only, Electronics, 8-1/2" Overall Length

    Brand
    WERA
    Item #
    6CRV4
    Mfr. Model #
    05328463001
    ESD Multi-Bit Screwdriver 1-Pc., Handle Only, Electronics, 8-1&#
    Web Price $13.60 / each
  • 1/4"Drive Metric Satin Chrome Socket Wrench Set, Number of Pieces: 28

    Brand
    WERA
    Item #
    38UR79
    Mfr. Model #
    05004017001
    1/4"Drive Metric Satin Chrome Socket Wrench Set, Numbe
    Web Price $164.50 / each
  • Steel Insulated Screwdriver with 4" Shank and 1/8" Standard Tip

    Brand
    WERA
    Item #
    6ANK0
    Mfr. Model #
    05006105001
    Steel Insulated Screwdriver with 4" Shank and 1/8"
    Web Price $7.60 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More