Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Welding

18 results found that include 21 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
3-1/4" x 16" x 6" Air Cooled Spot Welde
Tig Torch,0.020 in to 1/8 in Electrodes
  • MILLER ELECTRIC
  • Tig Torch, 0.020 in to 1/8 in Electrodes

    Tig Torch,0.020 in to 1/8 in Electrodes
  • Item # 38VL25
  • Mfr. Model # 301268
  • Tig Torch, Super Cool, Output Range (Amps) 350 DC, 265 AC (100 Percent Duty Cycle), Accepts 0.020 In. to 1/8...More

  • Category : TIG Torches
3-1/4" x 13" x 6" Air Cooled Spot Welde
Pistol Grip Gun,Spoolmatic,15 ft Cable
22A Wire Feeder w/Bernard and Gun
  • MILLER ELECTRIC
  • 22A Wire Feeder w/Bernard and Gun

    22A Wire Feeder w/Bernard and Gun
  • Item # 5GWN2
  • Mfr. Model # 951190
  • Wire Feeder, Input Voltage 24VAC, Type Bench, Series 22A, Wire Size (In.) 0.023-5/64, Rated Output 500A @100...More

  • Category : Wire Feeders
Two Wheel Trailer,Bobcats,Trailblazers
TIG Welder, Maxstar 161 STL Series, Welder Max. Output
  • MILLER ELECTRIC
  • TIG Welder, Maxstar 161 STL Series, Welder Max. Output Amps: 160, Welder Industrial Class: Light

    MILLER ELECTRIC TIG Welders
  • Item # 53AY43
  • Mfr. Model # 907710
  • Welder Industrial Class Light, Welding Processes Stick, TIG, Mild Steel - Material Thickness 0.020 In. to...More

  • Category : TIG Welders
Gas Regulator, 0.40 to 0.60 psi, 2.000", Nitrogen
  • MILLER ELECTRIC
  • Gas Regulator, 0.40 to 0.60 psi, 2.000", Nitrogen

    Gas Regulator
  • Item # 38N743
  • Mfr. Model # 16391
  • Blanketing Regulator, 3 Stage, Cylinder Gas Nitrogen, CGA Connection Inlet 580, Delivery Pressure Range 0.40...More

  • Category : Regulators
Contractor Kit,150A
  • MILLER ELECTRIC
  • Contractor Kit, 150A

    Contractor Kit,150A
  • Item # 48VF56
  • Mfr. Model # 301311
  • Contractor Kit, Output Range (Amps) 150, TIG/Stick Welding, Includes TIG Torch, Finger Tip Control, Torch...More

  • Category : TIG Torches
Wireless Remote Feeder,9 in.H
  • MILLER ELECTRIC
  • Wireless Remote Feeder, 9 in.H

    Wireless Remote Feeder,9 in.H
  • Item # 36RD87
  • Mfr. Model # 300934
  • Wireless Remote Feeder, Type MIG/FCAW/RMD/Pulse, Series Piperworx FieldPRO 350, Rated Output 350A @ 34...More

  • Category : Wire Feeders
Extraction Arm; For Use With 4VDJ4
Extraction Arm; For Use With 4VDJ4
Extraction Arm; For Use With 4VDJ4
Spoolmatic, WC-115A,15/30 Amp
3.5 gal. Water Coolant System; For Water Cooled Torche
4 gal. Water Coolant System; For Water Cooled Torches&
Water Cooled Torch Kit,Maxstar/Dynasty
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More