Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Welding

27 Results Found that Include 43 Products

Results per page:  16 | 32 | 48
Wireless Foot Control & 14-Pin Receiver
Water Coolant System
  • MILLER ELECTRIC
  • Water Coolant System Water Coolant System
  • Item # 1Z542
  • Mfr. Model # 043007
  • Water Coolant System, Voltage 115, Tank Capacity 3, Motor HP 1/4, For Use With Water Cooled Torches Up to 600...More

  • Category : Water Coolant Systems
Spool Gun, Spoolmate 200 Series
  • MILLER ELECTRIC
  • Spool Gun, Spoolmate 200 Series Spool Gun, Spoolmate 200 Series
  • Item # 10N006
  • Mfr. Model # 300497
  • Spool Gun, Spoolmate 200 Series, Amps AC 160A, Duty Cycle 160A at 60 Percent, Wire Size .030 -.035 (0.8- 0.9...More

  • Category : MIG Guns
Wireless Hand Control & 14-Pin Receiver
Stick Welding Accessory Kit
  • MILLER ELECTRIC
  • Stick Welding Accessory Kit Stick Welding Accessory Kit
  • Item # 6DLW8
  • Mfr. Model # 043952
  • Stick Welding Accessory Kit, 300 A at 100 Percent Duty Cycle Amps AC, Yes Cable Connection, Rubber Jacket,...More

  • Category : Stick Welding Accessories
Contractor Kit
  • MILLER ELECTRIC
  • Contractor Kit Contractor Kit
  • Item # 48VF57
  • Mfr. Model # 301287
  • Contractor Kit, Includes TIG Torch, 25mm Dinse, 6-Pin Food Pedal, Torch Accessory Kit, Gas Hose, Regulator,...More

  • Category : TIG Torches
Contractor Kit,TIG/Stick Welding
Welding Station, 29x58 In,Dust Tray
  • MILLER ELECTRIC
  • Welding Station, 29x58 In, Dust Tray Welding Station, 29x58 In,Dust Tray
  • Item # 5FYE2
  • Mfr. Model # 951170
  • ArcStation Welding Table, Work Surface Width 58 In., Work Surface Depth 29 In., Work Surface Thickness 3/8...More

  • Category : Welding Tables
Contractor Kit,For 4TY12 and 2RVC6
  • MILLER ELECTRIC
  • Contractor Kit, For 4TY12 and 2RVC6 Contractor Kit,For 4TY12 and 2RVC6
  • Item # 2RVC7
  • Mfr. Model # 195054
  • Contractor Kit, For TIG and Stick Welding, For Use With 4TY12 and 2RVC6, Includes RFCS-14 HD Foot Control...More

  • Category : TIG Welding Accessories
Gas Regulator, 0.40 to 0.60 psi, 2.000", Nitrogen
  • MILLER ELECTRIC
  • Gas Regulator, 0.40 to 0.60 psi, 2.000", Nitrogen Gas Regulator
  • Item # 38N743
  • Mfr. Model # 16391
  • Blanketing Regulator, 3 Stage, Cylinder Gas Nitrogen, CGA Connection Inlet 580, Delivery Pressure Range 0.40...More

  • Category : Regulators
Pistol Grip Gun,Spoolmatic,15 ft Cable
Hobby/Jewelry Caddy Outfit, -, 30-20-540 Oxygen, 30-15-200
Gas Welding Outfit, SC209, 30-100-540, 30-15-510, Acetylene Fuel
Mig Welding Spool Gun
Ice 55c 25 ft. Hand Held Replace Torch
Running Gear Cart,Metal
  • MILLER ELECTRIC
  • Running Gear Cart, Metal Running Gear Cart,Metal
  • Item # 48VF62
  • Mfr. Model # 300971
  • Running Gear Cart, Material Metal, Cylinder Holder No, Series Dynasty(r), Maxstar(r), Number of Shelves 0,...More

  • Category : Welding Cylinder Carts and Running Gear
Contractor Kit,150A
  • MILLER ELECTRIC
  • Contractor Kit, 150A Contractor Kit,150A
  • Item # 48VF56
  • Mfr. Model # 301311
  • Contractor Kit, Output Range (Amps) 150, TIG/Stick Welding, Includes TIG Torch, Finger Tip Control, Torch...More

  • Category : TIG Torches
Wireless Remote Feeder,9 in.H
  • MILLER ELECTRIC
  • Wireless Remote Feeder, 9 in.H Wireless Remote Feeder,9 in.H
  • Item # 36RD87
  • Mfr. Model # 300934
  • Wireless Remote Feeder, Type MIG/FCAW/RMD/Pulse, Series Piperworx FieldPRO 350, Rated Output 350A @ 34...More

  • Category : Wire Feeders
Water Cooled Torch Kit,Maxstar/Dynasty
Long Body Machine Torch,60A,25 ft.
Short Body Machine Torch,60A,50 ft.
Ice 55c 50 ft. Hand Held Replace Torch
Long Body Machine Torch,60A,50 ft.
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More